Cylindrical Roller Bearings
NACHI Single Row Cylindrical Roller Bearing NJ306EG, 30MM Bore, 72MM OD, High Capacity
Bore Diameter
30 mm
Oil Max Speed
10000 rpm
Diameter
72 mm
Radial Clearance
Normal
NACHI Double Sealed Sheave Bearing E5028XNNTS1, Without Snap Rings & Coating, 140MM Bore, 210MM OD
Bore Diameter
140 mm
Diameter
210 mm
Radial Clearance
0.065 to 0.130 mm
Grease Max Speed
700 rpm
NACHI Double Sealed Sheave Bearing E5020XW33NNTS1, Less Snap Rings & Coating, 100MM Bore, 150MM OD
Bore Diameter
100 mm
Diameter
150 mm
Radial Clearance
0.065 to 0.115 mm
Grease Max Speed
1,000 rpm
Bore Diameter
20 mm
Oil Max Speed
18000 rpm
Diameter
47 mm
Radial Clearance
Normal
Bore Diameter
110 mm
Oil Max Speed
3800 rpm
Diameter
200 mm
Radial Clearance
C3
NACHI Single Row Cylindrical Roller Bearing NU315EG, 75MM Bore, 160MM OD, High Capacity
Bore Diameter
75 mm
Oil Max Speed
4000 rpm
Diameter
160 mm
Radial Clearance
Normal