Cylindrical Roller Bearings
NACHI Single Row Cylindrical Roller Bearing NJ305EG, 25MM Bore, 62MM OD, High Capacity
Bore Diameter
25 mm
Oil Max Speed
12000 rpm
Diameter
62 mm
Radial Clearance
Normal
NACHI Single Row Cylindrical Roller Bearing NU207EG, 35MM Bore, 72MM OD, High Capacity
Bore Diameter
35 mm
Oil Max Speed
10000 rpm
Diameter
72 mm
Radial Clearance
Normal
NACHI Single Row Cylindrical Roller Bearing NJ205EG, 25MM Bore, 52MM OD, High Capacity
Bore Diameter
25 mm
Oil Max Speed
14000 rpm
Diameter
52 mm
Radial Clearance
Normal
Bore Diameter
20 mm
Oil Max Speed
18000 rpm
Diameter
47 mm
Radial Clearance
Normal
Cylindrical Bearing, Double Row, Bore 70mm, 0.010 to 0.020 Radial Clearance, NN3014M2KC9NAP4
Bore Diameter
70 mm
Oil Max Speed
6,800 rpm
Radial Clearance
0.010 ~ 0.020
Grease Max Speed
5,700 rpm
NACHI Single Row Cylindrical Roller Bearing NU315EG, 75MM Bore, 160MM OD, High Capacity
Bore Diameter
75 mm
Oil Max Speed
4000 rpm
Diameter
160 mm
Radial Clearance
Normal