Browse Bearings

(12,239 items)

Narrow Your Results

Availability

Length Millimeters

Width Millimeters

Height Millimeters

OD (D)

  • Less...
  • More...

Bore (d)

Dynamic Load (kN)

Static Load (kN)

Our Price

Go

Recently Viewed

Categories

  • Bearings Limited GEM Series Spherical Plain Bearings

    Bearings Limited GEM Series Spherical Plain Bearings
    See all 7 items in product family
    Bearings Limited GEM Spherical Plain Bearings Carry High Capacity Axial And Radial Loads For Industrial Applications.

    Bearings Limited GEM Spherical Plain Bearings are made of steel for long-lasting durability. They feature Molybdenum Disulfide (MoS2) treatments for reduced friction. Spherical plain bearings contain oil holes inside the bearing rings and annular grooves to provide lubrication. Extra-wide inner ring eliminates the need for spacers. Dimensions and misalignment angles vary per model.

    Click for more
  • Bearings Limited GEG Series Spherical Plain Bearings

    Bearings Limited GEG Series Spherical Plain Bearings
    See all 15 items in product family
    Bearings Limited GEG Series Spherical Plain Bearings Are Made Of A Single Fracture Design For Increased Durability.

    Bearings Limited GEG Spherical Plain Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction. Oil holes inside rings and annular grooves for lubrication. Extended inner ring eliminates need for locational spacers. 4 degree maximum angle of misalignment. Dimensions vary per model.

    Click for more
  • Bearings Limited F Series Spherical Plain Thrust Bearings

    Bearings Limited F Series Spherical Plain Thrust Bearings
    See all 17 items in product family
    Bearings Limited F Series Spherical Plain Thrust Bearings Support Radial Loads And Single Direction Axial Loads For Increased Versatility.

    Bearings Limited F Series Spherical Plain Thrust Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction. Oil hole in outer ring and annular grooves for lubrication.Bearings Limited Spherical Plain Thrust Maintenance-Free Bearings require no additional lubrication and provide long-lasting durability. Sliding surface is PTFE-lined steel outer on chrome-plated ball to prevent corrosion. Dimensions and angle of misalignment vary per model.

    Click for more
  • Bearings Limited GE Series Spherical Plain Bearings

    Bearings Limited GE Series Spherical Plain Bearings
    See all 83 items in product family
    Bearings Limited GE Series Spherical Plain Bearings Are Made Of A Single Fracture Design For Increased Durability.

    Bearings Limited GE Series Spherical Plain Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction. Oil holes inside rings and annular grooves for lubrication.Bearings Limited GE Series Spherical Plain Maintenance-Free Bearings require no additional lubrication and provide long-lasting durability. Sliding surface is PTFE-lined steel outer on chrome-plated ball to prevent corrosion. Dimensions and angle of misalignment vary per model.

    Click for more
  • Bearings Limited GEH Series Spherical Plain Bearings

    Bearings Limited GEH Series Spherical Plain Bearings
    See all 45 items in product family
    Bearings Limited GEH Series Spherical Plain Bearings Are Made Of A Single Fracture Design For Increased Durability.

    Bearings Limited GEH Series Spherical Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction. Wider inner ring and larger OD allow greater misalignment.Bearings Limited GEH Series Spherical Plain Maintenance-Free Bearings require no additional lubrication and provide long-lasting durability. Sliding surface is PTFE-lined steel outer on chrome-plated ball to prevent corrosion. Dimensions and angle of misalignment vary per model.

    Click for more
  • Bearings Limited COM Series Spherical Plain Bearings

    Bearings Limited COM Series Spherical Plain Bearings
    See all 8 items in product family
    Bearings Limited COM Series Spherical Plain Bearings Are Made Of A Steel-On-Steel Sliding Surface And Chrome-Plated Ball To Prevent Corrosion.

    Bearings Limited COM Series Spherical Plain Bearings can be lubricated through annular grooves and oil holes inside inner ring. Dimensions and angle of misalignment vary per model.

    Click for more
  • Bearings Limited GEZ Series Spherical Plain Bearings

    Bearings Limited GEZ Series Spherical Plain Bearings
    See all 52 items in product family
    Bearings Limited GEZ Series Spherical Plain Bearings Are Made Of A Single Fracture Design For Increased Durability.

    Bearings Limited GEZ Series Spherical Plain Bearings have a steel-on-steel sliding surface and are treated with MoS2(Molybdenum Disulfide) to reduce friction.Bearings Limited GEZ Series Spherical Plain Extended Bearings eliminate need for locational spacers with extended inner ring. 5 and 6 degree maximum angle of misalignment available. Dimensions vary per model.

    Click for more
  • Bearings Limited GX Series Spherical Plain Bearings

    Bearings Limited GX Series Spherical Plain Bearings
    See all 14 items in product family
    Bearings Limited GX Series Spherical Plain Bearings Support Single Direction Axial Loads Or Combined Axial And Radial Loads For Increased Versatility.

    Bearings Limited GX Series Spherical Plain Bearings have a PTFE-lined outer on chrome-plated ball to prevent corrosion. Maintenance-free design reduces friction and requires no additional lubrication. Angle of misalignment ranges from 3-6 degrees. Dimensions vary per model.

    Click for more