Browse Forklifts & Attachments

(847 items)

Narrow Your Results

Style

Brand

Our Price

 
Go

Recently Viewed

Categories

  • ShockWatch® Forklift Impact Alarms

    ShockWatch® Forklift Impact Alarms
    See all 2 items in product family
    Reduce Costs Associated With Damage And Worker Injury!

    The ShockWatch® ImpactManager™ SC is an impact detection device for forklifts and other material handling equipment. Monitor reduces operator, facility and product related damage due to impacts while increasing driver accountability. The unit improves driver behavior by reinforcing safe vehicle operation without supervisor presence.

    Mounted directly on the equipment, the ImpactManager™ SC utilizes two patented sensors mounted on different planes, with adjustable 360° plane of sensitivity, which sound an alarm upon any impact exceeding a predefined threshold. It creates an immediate awareness of impacts and allows for corrective action or repairs following the impact. Device can be easily mounted to electric or internal combustion forklifts of all styles, including narrow-aisle, rough terrain, turret and counterbalanced, to reduce equipment downtime and repair costs.

    Standard features include: piezoelectric 103 dB internal alarm, mechanical sensor, tamper-proof barrel lock to enable and reset the unit, and an operational status test button. UL ratings – Type E, EE, G, GS, LP, LPS, D, DS. 1 Year Limited Warranty.

    Choice of two Forklift Safety Alarms:

    ShockWatch SC1000-M is totally self-contained and does not require wiring for installation, as it operates via a 9V lithium battery.

    ShockWatch SC1060-M is powered by the forklift battery (10V to 60V DC range) and can activate the horn and lighting when there is an impact. Used for environments where loud noise is a concern.
    Click for more
  • Safe-T-Alert® Forklift Back-Up Alarms

    Safe-T-Alert® Forklift Back-Up Alarms
    See all 15 items in product family
    Safe-T-Alert® Back-Up Alarms Are Used For Forklift Warning Systems.

    Safe-T-Alert® Back-Up Alarms are made of polypropylene (ABS) and are epoxy-sealed against dust and moisture for long lasting durability. All models are specially suited for forklift use and related applications. Alarm decibel ranges frm 77 to 112 dB Available in Standard, Wire Lead, or Self-Adjusting models with 12-24 volt (one model: 12-80 volts) capacity. Conforms to CE, cUL/UL standards; polarity-protected. 2 Year Warranty.

    Click for more