Browse Gearboxes & Speed Reducers

(1,142 items)

Narrow Your Results

Max Torque in Lbs

C-Face Motr Nema Frame Size

Max Input HP

Output RPM 1750

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Worldwide Electric Aluminum Worm Gear Reducers

    Worldwide Electric Aluminum Worm Gear Reducers
    See all 85 items in product family
    Worldwide Electric Aluminum Worm Gear Reducers Are Available In Several Torque Ratings To Suit Varying Motor Applications. Worldwide Electric Aluminum Worm Gear Reducers are available in box sizes 30 - 90mm and in ratio's from 7.5:1 to 100:1. The units have an aluminum alloy housing, NEMA motor input flanges, come pre-filled with synthetic oil and have a 1 year warranty. Special features include two bearings on the input and output shafts, double lip oil seals, epoxy paint for rust prevention, and hollow output bores with plug-in output shafts.

    Click for more
  • Baldor Inline Helical Speed Reducers

    Baldor Inline Helical Speed Reducers
    See all 26 items in product family
    Baldor Inline Helical Speed Reducers Are Ideal For Conveyors, Mixers And Agitators, Pumps, Food Processing Machinery And Many More.

    Baldor Inline Helical Speed Reducers feature cast iron construction, universal mounting positions, optional base mounting, and high efficiency. Internal compression chamber eliminates breather vent. Lubricated for life with Klubersynth GH6-150. Available with 56C - 250TC clamp collar NEMA C-Face input.

    Click for more
  • Worldwide Electrical Helical Incline Speed Reducers

    Worldwide Electrical Helical Incline Speed Reducers
    See all 161 items in product family
    Worldwide Electrical Helical Incline Speed Reducers Feature Gears That Are Precision Machined For Superior Rotation And Quiet Operation.

    Worldwide Electrical Helical Incline Speed Reducers have 100% cast iron housings for long lasting durability. The units have NEMA motor quill style input flanges with solid output shafts and ship pre-filled with mineral oil. Available in box sizes 37 to 147. Speed reducers support NEMA frame motors 56C, 405TC, 364/5TC, 324/6TC. Speed ratios from 2:1 to 120:1. Output speeds from 14 RPM to 941 RPM. Maximum torque of 447 to 83,311.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Right

    Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Right
    See all 48 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Shaft input and shaft output. Right hand side. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Left

    Worldwide Electric, Cast Iron Worm Gear Reducers, Shaft Input-Shaft Output, Left
    See all 48 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Shaft input and shaft output. Left hand side. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Baldor 900 Series, Right Angle, Solid Shaft Speed Reducers

    Baldor 900 Series, Right Angle, Solid Shaft Speed Reducers
    See all 5 items in product family
    Baldor Speed Reducer, N/A

    Features:
    • Housing and covers are cast stainless steel to endure hostile environments
    • 304 stainless output shafts and all stainless steel hardware for long rust resistance life
    • O-ring sealed housing and motor interface helps keep contaminants out
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation
    • Bissc certified (Baking Industry Sanitation Standards Committee)
    Typical Applications:
    Washdown, Food Processing, Chemical Processing and Pharmaceutical Industry
    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Right

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Right
    See all 65 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Left

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Shaft Output, Left
    See all 64 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and left-hand shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Baldor 900 Series, Right Angle, Quill Type Solid Shaft Speed Reducers

    Baldor 900 Series, Right Angle, Quill Type Solid Shaft Speed Reducers
    See all 92 items in product family
    Baldor Speed Reducers Are Used For Conveyors, Material Handling Machines, Textile Machines, Packaging Machinery And Other Slow Speed, High Torque Applications.

    Baldor Speed Reducers are solidly manufactured with heavy duty cast iron housings and chill cast bronze gears for long lasting durability and dependability. Precision ground hardened worm. Ball bearing on input shaft. Tapered roller bearing on output shaft. Industry-standard mounting dimensions. Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil. Sealed housing provides maintenance-free lubed for life operation. Available in wide selection of .23 to 13.7 maximum input horsepower, 29 to 350 RPM and 165 to 3226 lb. torque ranges. For 56C, 140TC and 180TC and 210TC NEMA Frame sizes.

    Click for more
  • Baldor Stainless Steel, Quill Type Solid Shaft Speed Reducers

    Baldor Stainless Steel, Quill Type Solid Shaft Speed Reducers
    See all 6 items in product family
    Baldor Quill Type Solid Shaft Gear Boxes Are Used For Safe, Effective Gearbox Speed Reduction In Industrial Environments.

    Baldor Quill Type Solid Shaft Gear Boxes are made of cast stainless steel for long-lasting durability. All output shafts and hardware are made of stainless steel for corrosion resistance and improved longevity. Gear boxes come pre-filled with food-grade synthetic oil for improved lubrication and safety. Sealed housing is guaranteed maintenance-free for life for dependability. Housing is O-ring sealed to protect against all industrial-strength contaminants. Baldor Quill Type Solid Shaft Gear Boxes are certified by the Baking Industry Sanitation Standards Committee (BISSC) for use in heavy-duty food service and manufacturing applications. Solid steel shaft provides for improved strength and durability. Sizes, dimensions and specs vary per model.

    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Double Shaft Output

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Double Shaft Output
    See all 56 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and double shaft output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Baldor Universal Series, Right Angle, Quill Type Solid Shaft Speed Reducers

    Baldor Universal Series, Right Angle, Quill Type Solid Shaft Speed Reducers
    See all 52 items in product family
    Baldor Speed Reducer, STF-200-20-A-A

    Features:
    • Heavy duty cast iron housings
    • Chill cast bronze gears
    • Precision ground hardened worm
    • Ball bearings on input shaft
    • Tapered roller bearings on output shaft
    • Industry-standard mounting dimensions
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation.
    Typical Applications:
    Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.
    Click for more
  • Baldor Washdown, Right Angle, Quill Type Solid Shaft Speed Reducers

    Baldor Washdown, Right Angle, Quill Type Solid Shaft Speed Reducers
    See all 11 items in product family
    Baldor Speed Reducer, WDF-932-50-B7-G

    Features:
    • Epoxy coated
    • Heavy duty cast iron housings
    • 304 stainless output shafts and all stainless steel hardware
    • Industry-standard mounting dimensions
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation
    • Bissc certified (Baking Industry Sanitation Standards Committee)
    Typical Applications:
    Food processing and other applications where units are regularly exposed to high pressure washdown
    Click for more
  • Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Hollow Bore Output

    Worldwide Electric, Cast Iron Worm Gear Reducers, Flange Input-Hollow Bore Output
    See all 56 items in product family
    Worldwide Electric Cast Iron Worm Gear Reducers Allow Safe And Effective Reduction Of Speeds And Increase Of Torque In A Variety Of Motor Applications.

    Worldwide Electric Cast Iron Worm Gear Reducers are made with one-piece cast iron housing and embedded double-lip oil seals. Double bearings are used on both shaft ends. An anti-rust primer coats the inside and outside of gearbox. Worldwide Electric Cast Iron Worm Gear Reducers feature tapered roller bearings on output shaft. Flange input and hollow bore output. Frame size, maximum torque, output RPM and maximum input vary per model.

    Click for more
  • Baldor Stainless Steel, Quill Type Hollow Speed Reducers

    Baldor Stainless Steel, Quill Type Hollow Speed Reducers
    See all 16 items in product family
    Baldor Quill Type Hollow Shaft Gear Boxes Are Used For Safe, Effective Gearbox Speed Reduction In Industrial Environments.

    Baldor Quill Type Hollow Shaft Gear Boxes are made of cast stainless steel for long-lasting durability. All output shafts and hardware are made of stainless steel for corrosion resistance and improved longevity. Gear boxes come pre-filled with food-grade synthetic oil for improved lubrication and safety. Sealed housing is guaranteed maintenance-free for life for dependability. Housing is O-ring sealed to protect against all industrial-strength contaminants. Baldor Quill Type Hollow Shaft Gear Boxes are certified by the Baking Industry Sanitation Standards Committee (BISSC) for use in heavy-duty food service and manufacturing applications. Hollow shaft provides for improved efficiency. Sizes, dimensions and specs vary per model.

    Click for more
  • Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers

    Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers
    See all 26 items in product family
    Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers Are Used For Conveyors, Material Handling, Textile Machines, Packaging Machines And Other Applications Requiring Slow Speed And High Torque.

    Baldor Speed Reducers are solidly made for long lasting durability and dependability. 900 Series, right angle, quill type hollow shaft unit has heavy duty cast iron housing. Chill cast bronze gears. Precision ground hardened worm. Ball bearing on input shaft. Tapered roller bearing on output shaft. Industry-standard mounting dimensions. Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil. Sealed housing provides maintenance-free lubed for life operation. Available for C-Face Motor Frame sizes 140TC, 180TC and 56C and various maxium input horsepower, torque and RPM ratings.

    Click for more
  • Baldor 900 Series, Right Angle, Coupling Type Solid Shaft Speed Reducers

    Baldor 900 Series, Right Angle, Coupling Type Solid Shaft Speed Reducers
    See all 27 items in product family
    Baldor Speed Reducer, LF-915-05-B5-G

    Features:
    • Heavy duty cast iron housings
    • Chill cast bronze gears
    • Precision ground hardened worm
    • Ball bearings on input shaft
    • Tapered roller bearings on output shaft
    • Industry-standard mounting dimensions
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation.
    Typical Applications:
    Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.
    Click for more
  • Baldor Ratio Mutipliers

    Baldor Ratio Mutipliers
    See all 9 items in product family
    Baldor Ratio Multipliers Are Used In Combination With Right Angle Units.

    Baldor Ratio Multipliers are solidly manufactured with heavy duty cast iron construction for long lasting durability and dependability. High efficiency units with internal compression chamber that eliminates breather vent. Shipped with synthetic oil. Available in wide selection of 1.1 to 12.4 maximum input horsepower, 350, 438, 583 and 875 RPM and 141 to 931 lb. torque ranges. For 56C and 140TC NEMA Frame sizes.

    Click for more
  • Baldor Speed reducer kits

    Baldor Speed reducer kits
    See all 87 items in product family
    Baldor Speed Reducer Kits Are Available In A Wide Variety Of Types And Configurations.

    Baldor Speed Reducer Kits are solidly manufactured for long lasting durability and dependability. Choose from a wide variety of types depending upon particular need or application. Include 900 Series Right Angle Base Kits, 900 Series Right Angle Washdown Base Kits, Bushing Kit, Double Reduction Adaptor Kits, Inline Ratio Multiplier Optional Base Kits, NEMA C-Face Flange Kits, Output Flange Kits, Riser Block Kits, Torque Arm Kits and Universal Series Right Angle Base Kits.

    Click for more
Featured Items