| |
Coffing Little Mule Heavy Duty Electric Power Chain Hoists |
 |
|
|
|
|
|
Industrial-Duty (H3 class) Rated Electric Hoists Reduce Manual Labor.
These chain hoists feature transmission gears that operate in an oil bath in a lightweight aluminum housing. The 24 volt station has internal strain relief and the adjustable limit switch regulates travel. The magnetic, high torque motor brake ensures positive load hold and instantaneous stops. Click for more |
|
|
|
|
Columbus McKinnon (CM) Heavy Duty Electric Power Chain Hoists |
 |
|
|
|
|
|
Columbus McKinnon Chain Hoists Are Dependable, Fast And Efficient.
These compact electric hoists have a fully enclosed motor and a lightweight aluminum housing. Overhead hoists feature precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets OSHA and ANSI B30. Click for more |
|
 |
Coffing Light Duty Electric Power Chain Or Wire Hoists |
 |
|
|
|
|
|
Compact, Lightweight Coffing Hoists Are Ideal For Intermittent Lifting Of Loads.
These electric hoists feature a 1/6 H.P. motor that is thermally protected to help prevent overheating. The quick acting electromagnetic brake provides positive stopping under all load conditions. Portable hoists include limit switches, push button control with 6’ cable. Click for more |
|
|
|
|
Jet Electric Power Chain Hoists |
 |
|
|
|
|
|
Lift And Lowers Loads With The Push Of A Button.
Ideal for commercial and industrial applications. Totally enclosed steel plate construction. Electric hoists include a heavy duty ventilated motor. Single-phase hoists feature thermal overload protection, while three-phase units have reverse phase protection. Gear trains are permanently lubricated for long life. Click for more |
|
 |
Mini-Electric Cable Hoists |
 |
|
|
|
|
|
| Lightweight and economically priced electric hoists are perfect for light-duty applications in the shop, at jobsites and at the home. Portable powered cable hoists can be easily configured into both single-line and double-line lifting applications. Hoist features a high-torque 115V AC electric motor with a 5' power cord, and a pushbutton remote control with a 5' cord. Intermittent use only. Click for more |
|
|
|
|
Harrington NER Three-Phase Electric Chain Hoists |
 |
|
|
|
|
|
Harrington NER Series Three-Phase Electric Chain Hoists Provide Heavy Duty Cycle, Durability And Ease Of Operation Needed To Support Any Heavy Lifting Application.
Electric chain hoists increase productivity. Includes a low headroom, lightweight body with a fan-cooled motor, standard thermal motor protection and a count hour meter for preventative maintenance. Click for more |
|
 |
Harrington NER Dual Speed Electric Chain Hoists |
 |
|
|
|
|
|
Harrington NER Series Dual Speed, Three-Phase Electric Chain Hoists Provide The Cycle, Durability And Ease Of Operation Needed To Support Any Heavy Lifting Application.
Dual speed hoists incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Click for more |
|
|
|
|
Harrington NERP Electric Chain Hoists with Push Trolley |
 |
|
|
|
|
|
Harrington NERP Series Electric Chain Hoists With Push Trolleys Are Ideal For Traversing A Load When Electric Power Is Not Necessary Or Available.
Provides added hoist mobility and features a compact, lightweight design for ease of installation and use. Mounting an NER Series hoist to a PT Push Trolley creates an easy and economical method of transporting a load. Click for more |
|
 |
Harrington NERP Dual Speed Electric Chain Hoists with Push Trolley |
 |
|
|
|
|
|
Harrington NERP Series Electric Chain Hoists With Push Trolley Provide Added Hoist Mobility And Feature A Compact, Lightweight Design For Ease Of Installation And Use.
Dual speed hoists incorporate an under the cover variable frequency drive giving the hoist amazing load control and field adjustable two speeds with up to a 12:1 speed ratio. Click for more |
|
|
|
|
Harrington NERM Electric Chain Hoists with Motorized Trolley |
 |
|
|
|
|
|
Harrington NERM Series Three Phase Electric Chain Hoists With Motorized Trolley Provide Mobility In A Wide Variety Of Industrial Applications.
Combining an NER Series hoist with a motorized trolley creates an easy and economical method of transporting loads. All trolley wheels fit on tapered or flat flanged beams. Click for more |
|
 |
Harrington NERM Dual Speed Electric Chain Hoists with Motorized Trolley |
 |
|
|
|
|
|
Harrington NERM Series Dual Speed Electric Chain Hoists With Motorized Trolley Feature An Innovative Side Guide Roller System That Results In Smooth Travel Along The Beam.
Combining an NER Series hoist with a motorized trolley creates an easy and economical method of transporting loads. Trolley wheels fit on tapered or flat flanged beams. Click for more |
|
|
|
|
Harrington SNER Electric Chain Hoists |
 |
|
|
|
|
|
Harrington SNER Single Phase Electric Chain Hoists Are Built For Extreme Duty Applications.
Able to accommodate very long lifts and important jobs. Compact, low headroom design. Built with a 60 minute, H4 rated, fan cooled motor for the most demanding applications. Pull-rotor motor brake eliminates need for brake coil. Heavy cast iron chain guide for wear resistance. Click for more |
|
 |
Harrington SNER Electric Chain Hoists with Push Trolley |
 |
|
|
|
|
|
Harrington SNER Single Phase Electric Chain Hoists With Push Trolley Are Built For Extreme Duty Applications That Require Single Phase Power.
Combine hoists with push trolleys for beam travel/traversing a load when electric power is not necessary or available. Click for more |
|
|
|
|
Harrington SNER Electric Chain Hoists with Motorized Trolley |
 |
|
|
|
|
|
Harrington SNER Single Phase Electric Chain Hoists With Motorized Trolleys Are Built For Extreme Duty Applications.
Motorized trolley with side guide rollers provide smooth trolley motion and reduced wear on wheels and beams. Combine hoists with motorized trolleys for traversing of heavy-duty loads. Click for more |
|
 |
Harrington ED Electric Chain Hoists |
 |
|
|
|
|
|
Harrington ED Electric Chain Hoists With Hook Suspension And Mini-Troller Are Engineered For Maximum Operator Comfort And Control.
Ideal for both commercial and industrial applications. A wide range of fully adjustable speeds and single phase power make this hoist the perfect solution for many difficult product handling problems. Lightweight and compact die cast aluminum body. Click for more |
|
|
|
|
Milwaukee® Electric Chain Hoists |
 |
|
|
|
|
|
Milwaukee® Electric Chain Hoists Offer An Array Of Load Lift And Height Options To Meet Your Roughest Needs.
Electric chain hoists offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook provide maximum flexibility in regulating load travel. Click for more |
|
 |
Variable Speed Electric Chain Hoists |
 |
|
|
|
|
|
Hoists offer Exceptional Value for Industrial Lifting applications.
Variable speed hoists make it easier and faster to lift products, saving maintenance, repair and downtime costs over their lifetime. High-torque ½ HP motor includes an auto-brake mechanism that stops and holds the load, even with loss of power. Click for more |
|
|
|
|
Columbus McKinnon (CM) Man Guard Electric Hoists |
 |
|
|
|
|
|
Columbus McKinnon (CM) Man Guard Electric Chain Hoist Safely And Dependably Handles Heavy Duty Lifting Applications.
CM Man Guard Electric Chain Hoist is crafted from steel for dependable service and long lasting durability. With enhanced safety features, Chain Hoist provides easy access to key components. Click for more |
|
 |
Columbus McKinnon (CM) ShopStar Electric Hoists |
 |
|
|
|
|
|
Columbus McKinnon (CM) ShopStar Electric Chain Hoist Is Ideal For Commercial And Industrial Lifting
Columbus McKinnon (CM) ShopStar Electric Chain Hoist has a rugged cast aluminum alloy frame for long lasting durability.10 pocket oblique lay liftwheel provides longer chain wear. Gear train is lifetime lubricated with non-oxidizing grease. Click for more |
|
|
|
|
Harrington RH-Advantage Ultra-Low Headroom Wire Rope Trolley/Hoists |
 |
|
|
|
|
|
Harrington RH-Advantage Wire Rope Trolley Hoists Are Ideal For Fabricating, Die Handling, Production Line Work And Other Low Headroom Applications.
Harrington RH-Advantage Wire Rope Trolley Hoists are solidly made for long lasting durability and dependability. Click for more |
|
 |