Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Lifting-Attachments (116)
Remove
Narrow Your Results By:
Capacity Lbs.
2000 (17)
1000 (14)
4000 (12)
1500 (5)
3000 (5)
  More...
Type
Bar Stock Material Positioner (3)
Beam Tongs (3)
Die Lifting Tongs (3)
Dog Points are for Painted Surfaces (1)
For Barriers with 6" to 12" nominal Top Width (2)
  More...
Brand
Caldwell (10)
Caldwell Group (17)
M&W (42)
Vestil (47)
Our Price
Under $200.00 (24)
$200.00 - $300.00 (20)
$300.00 - $500.00 (16)
$500.00 - $600.00 (13)
$600.00 - $700.00 (12)
$700.00 - $900.00 (12)
$900.00 - $1,500.00 (10)
Over $1,500.00 (9)



      Categories
Hoists & Cranes


More Choices In Hoists & Cranes

Beam Clamps

Cranes-Floor & Jib

Cranes-Gantry

Cranes-Medium Duty Class B

Cranes-Overhead & Hoist Pal...

Cranes-Portable

Cranes-Reversed Boom

Cranes-Truck & Van

Cranes-Wall & Ceiling

Hoists-Air Powered

Hoists-Electric Powered

Hoists-Manual Chain & Lever

Lifting-Attachments

Lifting-Equipment Jacks

Lifting-Hooks

Lifting-Load Magnets

Lifting-Slings & Straps

Lifting-Spreader Beams

Pullers & Winches

Trolleys-Manual & Electric...

   

Showing 116 items within 30 product groups
 

Vertical Plate Clamps

View 4 Products
Vertical Plate Clamps
View 4 Products
Heavy-duty plate clamps are designed to vertically lift and turn plate material. These lifting clamps include a pivoting bail for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamps feature a drop-forged steel case for maximum strength. Meets ASME B30.20 specifications. Click for more
 

Caldwell Barrier Grabs

View 3 Products
Caldwell Barrier Grabs
View 3 Products
Barrier Lifts Provide A Quick And Easy Solution To Lifting And Setting Concrete Barriers!

Barrier grabs offer hands-off operation and reduce damage to barriers, as there is no need to attach lifting chains or slings. Can be easily hooked and attached to hoists, cranes and forklifts to facilitate transportation of concrete barriers. Click for more

Locking Vertical Plate Clamps

View 3 Products
Locking Vertical Plate Clamps
View 3 Products
Plate Clamps safely lift plate and sheet material in the vertical position. Clamp features a locking mechanism for optimum safety, as operator simply pulls ring to allow easy material release. Forged steel head and gear with hardened steel serrated jaws for long life. Durable powder coat finish. Meets ASME B30.20 specifications. Click for more
 

Caldwell C-Hook Pipe Lifters

View 5 Products
Caldwell C-Hook Pipe Lifters
View 5 Products
These Industrial Pipe Lifters Provide A Quick And Efficient Way To Pick And Replace Precast Concrete Pipe.

C-hook pipe lifters handle up to 8’L sections of precast concrete pipe. Pipe lifters eliminate the need to dig a hole under the pipe, increasing productivity. Multiple lifting points allow handling of a variety of pipe lengths. Click for more

Vertical Plate Clamps With Chain

View 4 Products
Vertical Plate Clamps With Chain
View 4 Products
Vertical Plate Clamps With Chain Are Ideal For A Variety Of Heavy Lifting Applications.

Vertical Plate Clamps With Chain are made of steel for long lasting durability. Easily lift plate material straight up in vertical positions. Lifting eye and chain provide greater versatility. Meets ASME B30.20 specifications. Color finish is Blue. Click for more
 

Horizontal Plate Clamps

View 4 Products
Horizontal Plate Clamps
View 4 Products
Safely and easily lift plate or sheet material in its original stacked, horizontal position. These lifting clamps have a durable steel construction for lasting strength and years of reliable service. Meets ASME B30.20 specifications.

Note: Horizontal plate lifting may require two or more clamps. Click for more

Caldwell Slab Tongs

View 6 Products
Caldwell Slab Tongs
View 6 Products
These Steel Tongs Allow Easy Lifting Of Heavy Slabs Of Concrete, Stone And Highly Polished Metal Sheets.

Industrial Tongs are ideal for use in construction work to position slabs that must be protected from scratching. Curved urethane padded surfaces give proper contact for gripping a large range of smooth sized products. Click for more
 

Slab Lifters

View 4 Products
Slab Lifters
View 4 Products
Converts your Overhead Lifting device into a Slab Lifter in seconds!

These hook attachments are designed for use in building and stone industries to easily lift and position steel and concrete slabs vertically. Click for more

Heavy Duty Pipe Grabs

View 10 Products
Heavy Duty Pipe Grabs
View 10 Products
Easily lift your Cast Iron or Steel Pipes with these pipe grabs. Grabs are designed to attach to an overhead lifting device. Automatically grabs and holds pipe for proper positioning, and integral outriggers help stabilize load. Made using heavy duty steel with durable painted finish. Meets ASME B30.20 specifications. Click for more
 

Caldwell Pipe Pick™ Concrete Pipe Lifters

View 3 Products
Caldwell Pipe Pick™ Concrete Pipe Lifters
View 3 Products
Caldwell Pipe Pick™: Concrete Pipe Lifters Offer A Simple And Safer Solution To Handling Precast Concrete Pipe.

Caldwell Pipe Pick™: Concrete Pipe Lifters are made of welded steel construction for long lasting durability and dependability. Easy to use by simply inserting into lifting hole in the pipe, tilting to engage and lifting. Click for more

M & W Pipe Lifting Hooks

View 2 Products
M & W Pipe Lifting Hooks
View 2 Products
M&W Pipe Lifting Hooks Stabilize Critical Loads In Construction And Industrial Applications.

M&W Pipe Lifting Hooks are made from heavy duty steel for long lasting durability. Sold in pairs, they act as crosspieces for spacing the hooks or chains that hold bars, racks, rolls, cylinders and other machinery. Manufactured to exceed all ASME B30. Click for more
 

Die Lifting Tongs

View 3 Products
Die Lifting Tongs
View 3 Products
Designed for lifting dies with an overhead lifting device. Lifting ring provides easy use with overhead hoist. Long arms, with wide span opening, holds and lifts dies and other objects. Durable steel lifting tongs meet ASME B30.20 standards. Click for more

Caldwell Manhole Sleeve Lifters

View 2 Products
Caldwell Manhole Sleeve Lifters
View 2 Products
Grabs Easily Attach To Cast Manhole Sleeves For Quick Installation.

These unique lifting attachments offer a quick and easy way to maneuver and place cast manhole sleeves. Lifter easily attaches to and releases from the load. Two Leg model works great for standard rounds, or use the Three Leg model for different sizes and shapes. Click for more
 

Caldwell Concrete Manhole Housing Lifters

View 2 Products
Caldwell Concrete Manhole Housing Lifters
View 2 Products
These large mouth concrete manhole housing lifting clamps are designed to handle 4" to 6" thick sections without damaging the concrete seat. Lifters work on a variety of housing shapes and chain legs allow for quick positioning to balance the load. Click for more

M & W Manhole Sleeve Lifter

View 1 Product
M & W Manhole Sleeve Lifter
View 1 Product
M&W Manhole Sleeve Lifter - 710 Lb. Capacity Is Ideal For Fast And Easy Placement Of Cast Manhole Sleeves In Field Or Warehouse Applications.

M&W Manhole Sleeve Lifter - 710 Lb. Capacity is made of steel for long lasting durability. Easily attaches to and releases from load. Manufactured to exceed all ASME B30.20 and OSHA regulations. Click for more
 

M & W Concrete Pipe Lifting Equipment

View 10 Products
M & W Concrete Pipe Lifting Equipment
View 10 Products
M&W Concrete Pipe Lifting Equipment Is Ideal For Handling Water And Sewer Concrete Pipes.

M&W Concrete Pipe Lifting Equipment is made of steel for long lasting durability. Use for efficient flexible handling of industrial pipes. Wire rope ferrules available separately. Click for more

Overhead Coil Hooks

View 3 Products
Overhead Coil Hooks
View 3 Products
Coil Hooks easily attach to overhead lifting devices or hoists to help lift heavy coils. Designed to lift and rotate coils from horizontal to vertical position. Made from heavy duty steel with a durable painted finish. Meets ASME B30.20 standards. Click for more
 

M & W Coil Lifters

View 10 Products
M & W Coil Lifters
View 10 Products
M & W Coil Lifters Safely Handle And Transport Heavy Wire Coils.

M & W Coil Lifters are constructed of heavy duty steel for long lasting durability and dependability. Attach to lifting devices or hoists in the handling and transporting heavy wire coils. Lightweight for easy handling yet more durable than web slings. Include built-in handhold for safety when positioning coil. Click for more

M & W Coil Lifters/Upenders

View 5 Products
M & W Coil Lifters/Upenders
View 5 Products
M & W Coil Lifter/Upenders Secure Heavy Wire Coils In Warehouses, Garages And More.

M & W Coil Lifter/Upenders are constructed of heavy duty steel for long lasting durability and dependability. Attach to lifting devices or hoists in the handling and transporting heavy wire coils. Lightweight for easy handling yet more durable than web slings. Click for more
 

Caldwell Weld On Bucket Hooks

View 6 Products
Caldwell Weld On Bucket Hooks
View 6 Products
Hooks Turn Almost Any Piece Of Excavation Equipment Into A Crane Without Removing The Bucket!

These versatile bucket hooks are for use with any type of excavating equipment with a bucket. Bucket hooks can be welded on without preheating. Hook tip is designed to take the working load when the bucket is tipped. Click for more

M & W Plate Lifting Hooks

View 3 Products
M & W Plate Lifting Hooks
View 3 Products
M&W Plate Lifting Hooks Are Ideal For Carrying Plate Steel And Other Industrial Applications.

M&W Plate Lifting Hooks are made with heavy gauge steel alloy for safety and long lasting durability. Hooks work with overhead gantry or jib cranes in industrial applications. Provides added stability when lifting critical loads in areas with ample headroom. Supplied with safety shackle. Click for more
 

Heavy Duty Beam Tongs

View 3 Products
Heavy Duty Beam Tongs
View 3 Products
Beam tongs are used with hoists and cranes to facilitate the transportation of I-beams. Tongs unique design grips tighter as loads get heavier. Durable steel construction and includes an integral ring to easily hook to an overhead lifting devices. Meets ASME B30.20 specifications.

Note: Loads should be centered and guided during lifting operation. Click for more

Bar Stock Material Positioners

View 4 Products
Bar Stock Material Positioners
View 4 Products
The overhead bar-stock material lifter includes two adjustable-width lifting arms for a wide range of applications. Lifting arms are adjustable in 6" increments along the entire span of the positioner and have an 18" usable height with a 12" usable length. Arm features a 5° inclined design for material retention. Click for more
 

M & W Bar Tong Lifters

View 2 Products
M & W Bar Tong Lifters
View 2 Products
M&W Bar Tong Lifters Are Perfect for Round Bars And Pipes.

M&W Bar Tong Lifters are made of heavy duty alloy steel for added strength, safety and long lasting durability. For use with hoists and cranes in lifting and carrying round bars and pipes. Includes built-in lifting shackle to easily hook to overhead lifting devices. RFID tracking chip equipped. Exceeds all ASME B30. Click for more

M & W Reel Pay-Out Hooks

View 3 Products
M & W Reel Pay-Out Hooks
View 3 Products
M&W Reel Pay-Out Hooks Allows Personnel To Quickly, Easily And Safely Flip Pay-Out Reels From Rolling Position With Or Without Rolling Pipe.

M&W Reel Pay-Out Hooks are made with reinforced steel for long lasting durability. Safety latch provides positive connection on pipe inside reel. Shackle top allows for multiple connections (shackle not included). Click for more
 

M & W Reel Lifting & Turning Attachments

View 2 Products
M & W Reel Lifting & Turning Attachments
View 2 Products
M&W Reel Lifting And Turning Attachments Allows Personnel To Quickly, Easily And Safely Flip Reels From Rolling To Non-Rolling Position.

M&W Reel Lifting And Turning Attachments are made of heavy duty steel for added strength, safety and long lasting durability. For use with hoists and cranes in construction applications. Click for more

Glass Sheet Lifters

View 2 Products
Glass Sheet Lifters
View 2 Products
Glass Sheet Lifters Are Ideal For The Safe And Secure Transportation Of Glass Sheets Via An Overhead Hoist Or Crane.

Glass Sheet Lifters feature all-steel construction and a high-quality enamel finish to allow for long-lasting durability. Designed for use with overhead hoists and cranes, sold separately. Click for more
 

M & W Bulk Container Lifting Beams

View 4 Products
M & W Bulk Container Lifting Beams
View 4 Products
M&W Bulk Container Lifting Beams Efficiently Move Industrial And Construction Materials.

M&W Bulk Container Lifting Beams are made of steel for long lasting durability. For use with overhead lifting device and corner slings to lift tote boxes, baskets, or bags without forklift truck. RFID tracking chip equipped. Manufactured to exceed all ASME B30.20 and OSHA regulations. Click for more

Mechanical Hoist Lifting Attachments

View 2 Products
Mechanical Hoist Lifting Attachments
View 2 Products
Mechanical Hoist Lifting Attachments Are Ideal For Adding To Hoist Or Air Balance Jib Lifter Applications.

Mechanical Hoist Lifting Attachments are made of all welded 20 gauge steel with 16 gauge steel louvered back panel for long lasting durability. For mechanical operation use only with Hoist and Air Balance Jib Lifter( sold separately). Click for more
 

Pneumatic Hoist Lifting Attachment

View 1 Product
Pneumatic Hoist Lifting Attachment
View 1 Product
Pneumatic vacuum lifter is designed to lift products with smooth, flat and non-porous surfaces. Features push-button operation to operate vacuum for grab and release of load. Offers 250 lb. capacity. Positioning of product is provided by a Hoist or Air Balance Jib Lifter (sold separately). Click for more
Vertical Plate Clamp Lifting Attachment 1000 Lb. Capacity

Vertical Plate Clamp Lifting Attachment 1000 Lb. Capacity

From $102.95
More Info
Add to Cart
Caldwell Barrier Grab 8500 Lb. Capacity

Caldwell Barrier Grab 8500 Lb. Capacity

From $3,069.00
More Info
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
(60)