Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hoists & Cranes


(4,032 Items)
Sub Category
Lifting-Equipment Jacks (4)
Remove
Narrow Your Results By:
Our Price
Under $1,102.00 (1)
$1,651.00 - $1,652.00 (1)
$2,339.00 - $2,340.00 (1)
Over $3,000.00 (1)


      Categories
Hoists & Cranes



Hydraulic Toe & Saddle Jacks
Hydraulic Toe & Saddle Jacks Toe Jacks are Designed for the Vertical Lifting of Machinery and Equipment.

These jacks are specifically engineered with the highest level of safety and stability to lift heavy machinery for repair or in preparation for transportation. The height adjustable low-profile toe hook and larger surface area top saddle allow for greater flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Cast iron toe ensures years of service and anti-slip pads on the top plate and tow hook offer the highest possible load friction for safe lifting. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180° to allow operation in tight corners. Machinery jacks meet ANSI/ASME standards and include wheels for easy portability. Inspection certificate included with each jack. 3 Year Limited Warranty on Cast Iron Toe.

Hydraulic Toe & Saddle Jacks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TOE LOADING HT." TOP PLATE
CAP. LBS. LIFT RANGE" MIN. MAX. TOE HEIGHT POSITIONS LOADING HT." DIMENSION" IMAGE MODEL QTY PRICE
11,0005.50.65.73102.7 x 2.4
WB985490$1,101.00
22,0006.30.86.9412.23.2 x 2.8
WB985491$1,651.00
33,0006.31.06.9412.23.7 x 3.5
WB985492$2,339.00
44,0006.31.26.7312.84.7 x 4.3
WB985493$3,000.00
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
(60)