Browse Hydraulic Motors

(897 items)

Narrow Your Results

Port Size

Brand

Our Price

Go

Recently Viewed

Categories

  • Dynamic Low Speed High Torque Hydraulic Motor

    Dynamic Low Speed High Torque Hydraulic Motor
    See all 33 items in product family
    Dynamic Low Speed High Torque Hydraulic Motors Provide Power Up To 8,053 Inch-Pounds Of Torque For Excellent Performance And Longer Service Life.

    Dynamic Low Speed High Torque Hydraulic Motors are low weight advanced construction designed for high efficiency and long lasting durability. BMSY series motor uses advanced ROLORTORC™ gear set design with disc distribution flow and high pressure. Output shaft tapered roller bearings provide smooth operation during low pressure start up and high pressure operation. ISO 9000-2000 certified. Dual rotation-replacement crossover with Char-Lynn®104 Series. Torque varies. Available in 1/2" NPTF Port and 7/8 - 14" SAE Port.

    Click for more
  • Hydrastar Hydraulic Motors

    Hydrastar Hydraulic Motors
    See all 27 items in product family
    Buyers Hydraulic Motors Are Used For A Wide Variety Of Medium Duty Commercial And Industrial Applications.

    Buyers Hydraulic Motors are solidly manufactured for long lasting durability and dependability. Wide selection of economical, efficient, small, compact and powerful Hydrastar™ and Char-Lynn® Series hydraulic motors designed for medium duty applications. Industry proven spool valve design combined with state-of-the-art generators. In addition, a wide variety of mounting flanges with a 1 inch diameter straight shaft, woodruff keyway, and 1/2 inch NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughout the speed range of the motor, and equipment can be driven direct eliminating costly mechanical components. Available in wide selection of 2 and 4 Bolt 2.8 to 23.6 CIPR types with 12 and 15 GPM flow, 2.8 to 24.9 displacement, 650 to 3604 lb./in. torque and 1250 to 1800 PSI pressure ratings.

    Click for more
Featured Items