Browse Sheaves & Bushings

(4,097 items)

Narrow Your Results

Locking Screw Size

  • Less...
  • More...

Shaft Length Inches

Shaft Length MM

Series

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Climax Metal Locking Assemblies, Inches, C123E Series

    Climax Metal Locking Assemblies, Inches, C123E Series
    See all 46 items in product family
    Climax Metal Locking Assemblies, Fractional, C123E Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Fractional, C123E Series are solidly made for long lasting durability and dependability. Single taper flangeless design mounts flush inside component bore. Mounted component moves axially during installation. Wide selection of C123E Series locking assemblies are available in 1.85 to 11.236 inch diameters, 3/4 to 7-15/16 inch shaft lengths and M6 X 20, M8 X 25, M10 X 30, M12 X 35 and M14 X 40 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C123M Series

    Climax Metal Locking Assemblies, Metric, C123M Series
    See all 44 items in product family
    Climax Metal Locking Assemblies, Metric, C123M Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Metric, C123M Series are solidly made for long lasting durability and dependability. Single taper flangeless design mounts flush inside component bore. Mounted component moves axially during installation. Wide selection of C123M Series locking assemblies are available in 14 to 300 mm shaft lengths and 4, 5, 6, 7, 8, 9, 10, 11, 12, 15, 16 and 18 quantity M4 X 12, M6 X 20, M8 X 25, M10 X 30, M12 X 35 and M14 X 40, M16 X 45 and M18 X 50 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Inches, C133E Series

    Climax Metal Locking Assemblies, Inches, C133E Series
    See all 46 items in product family
    Climax Metal Locking Assemblies, Fractional, C133E Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Fractional, C133E Series are solidly made for long lasting durability and dependability. Single taper design with flange provides excellent concentricity. No axial movement of mounted component during installation. Wide selection of C133E Series locking assemblies are available in 2.047 to 10.591 inch diameters, 3/4 to 7-15/16 inch shaft lengths and M6 X 20, M8 X 25, M10 X 30, M12 X 35 and M14 X 40 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C133M Series

    Climax Metal Locking Assemblies, Metric, C133M Series
    See all 44 items in product family
    Climax Metal Locking Assemblies, Metric, C133M Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Metric, C133M Series are solidly made for long lasting durability and dependability. Single taper design with flange provides excellent concentricity. No axial movement of mounted component during installation. Wide selection of C133M Series locking assemblies are available in 14 to 300 mm shaft lengths and 4, 5, 6, 7, 8, 9, 10, 11, 12, 15, 16 and 18 quantity M4 X 12, M6 X 20, M8 X 25, M10 X 30, M12 X 35 and M14 X 40, M16 X 45 and M18 X 50 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Inches, C170 Series

    Climax Metal Locking Assemblies, Inches, C170 Series
    See all 47 items in product family
    Climax Metal Locking Assemblies, Fractional, C170 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Fractional, C170 Series are solidly made for long lasting durability and dependability. Single taper design with flange and integrated spacer provides excellent concentricity. Thin cross section accommodates smaller diameter mounted component. Wide selection of C170 Series locking assemblies are available in 0.551 to 6.102 inch diameters, 1/4 to 4-3/4 inch shaft lengths and M4 X 10, M6 X 16, M6 X 18, M8 X 22, M10 X 25 and M12 X 30 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C170 Series

    Climax Metal Locking Assemblies, Metric, C170 Series
    See all 40 items in product family
    Climax Metal Locking Assemblies, Metric, C170 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Metric, C170 Series are solidly made for long lasting durability and dependability. Single taper design with flange and integrated spacer provides excellent concentricity. Thin cross section accommodates smaller diameter mounted component. Wide selection of C170 Series locking assemblies are available in 6 to 120 mm shaft lengths and 3, 4, 6, 8, 9, 12, 14 or 16 quantity M4 X 10, M6 X 16, M6 X 18, M8 X 22, M10 X 25 and M12 X 30 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Inches, C192 Series

    Climax Metal Locking Assemblies, Inches, C192 Series
    See all 23 items in product family
    Climax Metal Locking Assemblies, Fractional, C192 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Fractional, C192 Series are solidly made for long lasting durability and dependability. Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation. Wide selection of C192 Series locking assemblies with M6 X 20 locking screw size are available in 1.5, 1.75, 2, 2.375, 2.625 and 2.875 inch diameters and 5/8 to 2 inch shaft lengths.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C192 Series

    Climax Metal Locking Assemblies, Metric, C192 Series
    See all 21 items in product family
    Climax Metal Locking Assemblies, Metric, C192 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Metric, C192 Series are solidly made for long lasting durability and dependability. Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation. Wide selection of C192 Series locking assemblies with 4, 5, 6 or 8 quantity M6 X 20 locking screw size are available in 15 to 50 mm shaft lengths.

    Click for more
  • Climax Metal Locking Assemblies, Inches, C193 Series

    Climax Metal Locking Assemblies, Inches, C193 Series
    See all 12 items in product family
    Climax Metal Locking Assemblies, Fractional, C193 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Fractional, C193 Series are solidly made for long lasting durability and dependability. Single taper, compact design for smaller shaft diameters. Self-centering for excellent concentricity. No axial movement of mounted component during installation. Wide selection of C193 Series locking assemblies are available in 0.8125 to 2.125 inch diameters, 1/4 to 1-3/8 inch shaft lengths and M4 X 12, M4 X 14 and M5 X 18 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C193 Series

    Climax Metal Locking Assemblies, Metric, C193 Series
    See all 17 items in product family
    Climax Metal Locking Assemblies, Metric, C193 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Metric, C193 Series are solidly made for long lasting durability and dependability. Single taper, compact design for smaller shaft diameters. Self-centering for excellent concentricity. No axial movement of mounted component during installation. Wide selection of C193 Series locking assemblies are available in 6 to 35 mm shaft lengths and 3, 4, 6, 8, 9 or 10 quantity M4 X 12, M4 X 14 and M5 X 18 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Inches, C200 Series

    Climax Metal Locking Assemblies, Inches, C200 Series
    See all 53 items in product family
    Climax Metal Locking Assemblies, Fractional, C200 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Fractional, C200 Series are solidly made for long lasting durability and dependability. Original double taper, self-releasing design. First-generation devices, not self-centering. No axial movement of mounted component during installation. Wide selection of C200 Series locking assemblies are available in 1.85 to 10.504 inch diameters, 3/4 to 7-15/16 inch shaft lengths and M6 X 18, M8 X 22, M10 X 25, M12 X 30, M12 X 35, M14 X 40 and M14 X 45 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C200 Series

    Climax Metal Locking Assemblies, Metric, C200 Series
    See all 41 items in product family
    Climax Metal Locking Assemblies, Metric, C200 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

    Climax Metal Locking Assemblies, Metric, C200 Series are solidly made for long lasting durability and dependability. Original double taper, self-releasing design. First-generation devices, not self-centering. No axial movement of mounted component during installation. Wide selection of C200 Series locking assemblies are available in 18 to 300 mm shaft lengths and 8, 9, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 30, 32, 34 or 36 quantity M6 X 18, M8 X 22, M10 X 25, M12 X 30, M12 X 35, M14 X 40 and M14 X 45, M16 X 50 and M18 X 60 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Inches, C405 Series

    Climax Metal Locking Assemblies, Inches, C405 Series
    See all 58 items in product family
    Climax Metal Locking Assemblies, Fractional, C405 Series Are Used For Locking Down Hubs Or Components To Various Size, Industrial Shafts With High Torque Or Bending Capacities.

    Climax Metal Locking Assemblies, Fractional, C405 Series are solidly made for long lasting durability and dependability. Heavy duty, wider design transmits higher torque and bending moments. Excellent concentricity. Extremely robust for the most demanding applications. Wide selection of C405 Series locking assemblies are available in 2.165 to 10.236 inch diameters, 1 to 7-15/16 inch shaft lengths and M6 X 35, M6 X 45, M8 X 45, M8 X 55, M10 X 60, M12 X 80, M14 X 90 and M16 X 110 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C405 Series

    Climax Metal Locking Assemblies, Metric, C405 Series
    See all 34 items in product family
    Climax Metal Locking Assemblies, Metric, C405 Series Are Used For Locking Down Hubs Or Components To Various Size, Industrial Shafts With High Torque Or Bending Capacities.

    Climax Metal Locking Assemblies, Metric, C405 Series are solidly made for long lasting durability and dependability. Heavy duty, wider design transmits higher torque and bending moments. Excellent concentricity. Extremely robust for the most demanding applications. Wide selection of C405 Series locking assemblies are available in 24 to 300 mm shaft lengths and 6, 7, 8, 9, 10, 11, 12, 14, 15, 16, 18, 20 or 21 quantity M6 X 35, M6 X 45, M8 X 45, M8 X 55, M10 X 60, M12 X 80, M14 X 90, M16 X 110 and M20 X 130 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Inches, C415 Series

    Climax Metal Locking Assemblies, Inches, C415 Series
    See all 16 items in product family
    Climax Metal Locking Assemblies, Fractional, C415 Series Are Used For Locking Down Hubs Or Components To Various Size, Industrial Shafts With High Torque Or Bending Capacities.

    Climax Metal Locking Assemblies, Fractional, C415 Series are solidly made for long lasting durability and dependability. Medium duty, wider design transmits higher torque and bending moments. Excellent concentricity. Wide selection of C415 Series locking assemblies are available in 4.331 to 10.236 inch diameters, 2-3/4 to 7-15/16 inch shaft lengths and M10 X 50, M12 X 60, M12 X 70 and M14 X 80 locking screw sizes.

    Click for more
  • Climax Metal Locking Assemblies, Metric, C415 Series

    Climax Metal Locking Assemblies, Metric, C415 Series
    See all 19 items in product family
    Climax Metal Locking Assemblies, Metric, C415 Series Are Used For Locking Down Hubs Or Components To Various Size, Industrial Shafts With High Torque Or Bending Capacities.

    Climax Metal Locking Assemblies, Metric, C415 Series are solidly made for long lasting durability and dependability. Medium duty, wider design transmits higher torque and bending moments. Excellent concentricity. Wide selection of C415 Series locking assemblies are available in 70 to 300 mm shaft lengths and 8, 10, 11, 14, 15, 16, 18, 20 or 21 quantity M10 X 50, M12 X 60, M12 X 70, M14 X 80, M16 X 90 and M20 X 90 locking screw sizes.

    Click for more
  • Climax Metal Shrink Discs, Standard & Heavy Duty

    Climax Metal Shrink Discs, Standard & Heavy Duty
    See all 58 items in product family
    Climax Metal Shrink Discs Are Used For Coupling Hubs And Hollow Shaft Gearboxes In Various High Speed Industrial Applications.

    Climax Metal Shrink Discs are solidly made for long lasting durability and dependability. External keyless locking devices inherently balanced for high speed applications. Preferred solution for coupling hubs and hollow shaft gearboxes. Standard (C733 Series) and Heavy Duty (C732 Series) type shrink discs are available in wide range of 1.5 to 19.09 inch diameters and various number M5, M6, M8, M10, M12, M16 and M20 locking screws.

    Click for more