Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Looms & Loom Clamps (232)
Remove
Narrow Your Results By:
Our Price
Under $6.00 (32)
$6.00 - $20.00 (42)
$20.00 - $40.00 (43)
$40.00 - $70.00 (35)
$70.00 - $200.00 (39)
$200.00 - $400.00 (16)
$400.00 - $1,500.00 (22)
Over $1,500.00 (7)



      Categories
Cable Management


More Choices In Cable Management

Cable Carrier Systems

Cables, Ties & Wire Fastene...

Cord Covers

Looms & Loom Clamps

Metal Raceways

Non-Metallic Raceways

Overfloor Raceways

Wire Markers

   

Showing 232 items within 17 product groups
 

Expandable Sleeving

View 15 Products
Expandable Sleeving
View 15 Products
Expandable Sleeving- 1/8"
  • This polyethylene terephthale is an ideal cover for outboard motor cables- marine hoses- trailer chains and harness assemblies
  • UL file no. E107055; CSA file no. LR 66-145-1
  • Use expandable tubing hot knife to cut expandable sleeving
Click for more
 

Fabric Loom

View 20 Products
Fabric Loom
View 20 Products
Fabric Loom- 3/16"
  • Asphalt coated loom is constructed of a twisted paper and cotton-polyester blend weave
  • Tubing is saturated with an asphalt compound to bind the weave and prevent moisture absorption
  • Additionally- it is coated with a special flame retardant- black bituminous coating
  • Ideal in Click for more

Flame Retardant Slit Loom (High Rise Ridge)

View 23 Products
Flame Retardant Slit Loom (High Rise Ridge)
View 23 Products
Flame Retardant Loom- 1"
  • This flame retardant slit loom is manufactured to meet the stringent requirements of the marine and emergency vehicle industries where extra protection is necessary. Click for more
 

High-temp Slit Loom

View 23 Products
High-temp Slit Loom
View 23 Products
High Temp Loom- 1/4"
  • High temperature nylon slit loom was originally developed for ambulance and fire equipment manufacturers where the operation under a high heat environment is critical- but it is also used in many other industries where a high heat environment exists
  • All high temperature slit loom is dist Click for more

Nylon Slotted Loom

View 2 Products
Nylon Slotted Loom
View 2 Products
Nylon Slotted Loom- 1"
  • This loom is perforated or has 3 rows of pre-drilled holes along its length.
  • Perfect for applications which require the ability to drain moisture from groups of wires.
  • Excellent for marine- construction or agricultural uses- or anywhere where high moisture is a concern. Click for more
 

Slit Loom

View 28 Products
Slit Loom
View 28 Products
Black Slit Loom- 1/4"
  • Polyethylene slit loom has become one of the most popular conduits for holding groups of wires in position and protecting the wires against abrasion or crushing
  • Contains a slit for easy insertion of wires over a long run; when bent or twisted the slit basically remains closed
  • Al Click for more

Spiral Cut Loom

View 11 Products
Spiral Cut Loom
View 11 Products
Black Spiral Loom- 1/2"
  • A spiral cut in this loom allows wires to stay in place- yet also be pulled out if needed
  • Low density polyethylene material
  • Temperature rating: -35
Click for more
 

Colored Expandable Loom

View 12 Products
Colored Expandable Loom
View 12 Products
Blue Expandable Sleeving- 1/4"
  • This polyethylene terephthale is an ideal cover for outboard motor cables- marine hoses- trailer chains and harness assemblies
  • Expands up to 2 times the I.D. size. Click for more

Clear Vinyl Loom

View 2 Products
Clear Vinyl Loom
View 2 Products
Clear Vinyl Loom- 3/16"
  • Clear vinyl loom allows for visual inspection of wires
  • Temperature rating to 140
Click for more
 

Grey Plastic Loom

View 3 Products
Grey Plastic Loom
View 3 Products
Gray Plastic Loom- 1/4"
  • Thin wall semi-rigid metallic grey polyethylene loom
  • Temperature rating to 176
  • Approx. wall thickness: .034"
Click for more

Loom Clamps - Aluminum

View 11 Products
Loom Clamps - Aluminum
View 11 Products
Aluminum Loom Clamps- 1/4"
  • Aluminum loom clamps have a removable neoprene cushion- which helps cut vibration while protecting the loom or cables
  • Typical applications include holding hydraulic hoses- wire harnesses and cables
  • The mounting hole is 17/64" for 1/4" screw or bolts
Click for more
 

Loom Clamps - Carbon Steel

View 15 Products
Loom Clamps - Carbon Steel
View 15 Products
Carbon Steel Loom Clamp- 1/4"
  • Carbon steel plated loom clamps with zinc/gold chromate
  • Mounting hole is .406" for 3/8" stud
  • Width of steel is 5/8"
  • Removable EPDM jacket
Click for more

Loom Clamps - Plated Steel

View 20 Products
Loom Clamps - Plated Steel
View 20 Products
Plated Steel Loom Clamp- 2-1/2"
  • Plated steel loom clamps have a removable EPDM cushion- which helps cut vibration while protecting the loom or cables
  • Typical applications include holding hydraulic hoses- wire harnesses and cables
  • The mounting hole is 17/64" for 1/4" screw or bolt
Click for more
 

Loom Clamps - Stainless Steel

View 17 Products
Loom Clamps - Stainless Steel
View 17 Products
Stainless Steel Loom Clamp- 1/4"
  • Stainless steel loom clamps have a removable EPDM cushion which helps cut vibration while protecting the loom or cables
  • Typical applications include holding hydraulic hoses- wire harnesses and cables
  • The mounting hole is 17/64" for 1/4" screw or bolt
Click for more

Loom Clamps - Vinyl Coated Steel

View 11 Products
Loom Clamps - Vinyl Coated Steel
View 11 Products
Vinyl Coated Loom Clamps- 1/4"
  • Typical applications include holding hydraulic hoses- wire harnesses and cables
  • The mounting hole is 17/64" for 1/4" screw or bolt
Click for more
 

Loom Accessory Clips

View 4 Products
Loom Accessory Clips
View 4 Products
Accessory Clip- .35
  • Use slit loom accessories to aid in routing wires
  • Allows user to branch a portion of wires or to secure a section of wires to a stationary object
Click for more

Strain Relief Cord Connectors

View 15 Products
Strain Relief Cord Connectors
View 15 Products
1/2" NPT Locking Nut
  • Liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal
  • Std MPT Thread & flex-type internationally approved: UL #E79903- CSA #LR50370-10- VDE #57986- SEV #100989
  • Std PG Thread 6/6 Nylon w/ TPE gland. Click for more
   
Blue Expandable Sleeving- 1/4"

Blue Expandable Sleeving- 1/4"

From $60.95
More Info
Add to Cart
Flame Retardant Loom - 1/4"

Flame Retardant Loom - 1/4"

From $54.95
More Info
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
(74)