Browse Tape & Adhesives

(407 items)

Narrow Your Results

Availability

Free Shipping

Tape Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • School & Office Tape

    School & Office Tape
    See all 58 items in product family
    Scotch® Office Tape Is Used For All Offices, Homes, Schools And More.

    Scotch® Magic™ Tape has the original matte finish providing invisible taping. Texture allows writing on tape in pen, pencil or marker. Photo safe. Will not dry out or yellow. Available as Book Tape, Double Sided Tape, Double Sided Tape With Dispenser, Labeling and Cover-up Tape, Magic™ Tape, Magic™ Tape with Deispenser, Moving & Storage Packaging Tape, Premium Transparent Film Tape, Removable Tape, Shipping Packaging Tape, Shipping Packaging Tape with Dispenser, Transparent Tape, Transparent Tape with Dispenser and Wall Mounting Tape. Dimensions vary.

    Click for more
  • Art Glue & Tape

    Art Glue & Tape
    See all 26 items in product family
    Glues & Tapes Are Used For A Variety Of Craft Applications Requiring Reliable Adhesion.

    Glues & Tapes are made in a variety of styles and configurations for greater versatility. Features specially-formulated adhesives to bond strongly for superior performance. Can be removed easily without damaging surfaces for added reliability. Available styles include All Purpose Glue Dots, All Purpose Glue Liquid Formula, Applique Drafting Film, Drafting Dots, Dual Melt High/Low Temp Glue Gun, Glue Dot Dispenser Gun, Glue Stick/Tapes, Wood Tape Holder and more. Dimensions and package quantities vary per model.

    Click for more
  • Transparent Tape

    Transparent Tape
    See all 20 items in product family
    Transparent Tape Is The Perfect Multi-Purpose Tape For Offices, Classrooms, Studios And More.

    Transparent Tape provides excellent holding power and instant adhesion on all sorts of surfaces. Tape is stain- and moisture-resistant, as well as photo-safe. Transparent tape is available in rolls with dispenser, or non-mounted rolls for use with a desktop dispenser. Choose from trusted brand names Scotch® and Highland®.

    Click for more
  • Double Stick Tape

    Double Stick Tape
    See all 11 items in product family
    Double Stick Tape Is Perfect For Mounting Photos, Documents, And More.

    Double Stick Tape features a permanent adhesive layer on both sides. Tape is acid-free. Double Stick Tape is 1/2"W x 900"L with 1" core size. Sold in single rolls or in a three-pack.

    Click for more
  • Duct Tape

    Duct Tape
    See all 15 items in product family
    Decorative Duct Tape Provides A Durable, Weatherproof Seal For Use In Limitless Applications.

    Decorative Duct Tape is perfect for a wide variety of repairs and projects. Hot melt adhesive is applied to a cotton mesh-reinforced waterproof backing for superior strength. Duct tape is available in a range of colors and patterns.

    Click for more
  • Electrical Tape

    Electrical Tape
    See all 1 items in product family
    Scotch® Super 33+ Vinyl Electrical Tape w/Dispenser, 1/2" x 200" Roll, Black

    Scotch® Super 33+ Vinyl Electrical Tape is pliable and stretchy, and insulates while protecting against abrasion and solvent splatter. Flame-retardant and weather-resistant. Scotch® Super 33+ Vinyl Electrical Tape is black and measures 1/2" x 200". Dispenser Included.

    Larger Quantity Quotes Available. Please call 1-888-978-7759.

    Click for more
  • Masking Tape

    Masking Tape
    See all 1 items in product family
    Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core

    Scotch® General Purpose Masking Tape is ideal for masking, bundling and sealing. Natural color masking tapes are sensitive to fingertip pressure, making them easy to apply and easy to remove. Crepe paper backing and smooth rubber adhesive. Scotch® General Purpose Masking Tape measures 1-1/2" x 60 yds with 3"core size.

    Larger Quantity Quotes Available. Please call 1-888-978-7759.

    Click for more
  • Removable Tape

    Removable Tape
    See all 3 items in product family
    Removable Tape Allows Documents To Be Affixed To One Another Without A Permanent Bond.

    Scotch® Removable Tape is perfect for projects that involve positioning and repositioning of documents and papers. Tape may be written upon with pen, pencil or marker. Scotch® Removable Tape rolls measure 1296" long. Available in single roll or two-roll packs.

    Click for more
  • Specialty Tape

    Specialty Tape
    See all 2 items in product family
    Duck® Carpet Tape, 1.88" x 75ft, 3" Core

    Duck® Carpet Tape is mildew- and moisture-resistant for high-traffic areas where dampness may be present, such as bathrooms and basements. Double-sided with rubber adhesive. Duck® Carpet Tape is 1.88" wide with a 6 mil. thickness.

    Larger Quantity Quotes Available. Please call 1-888-978-7759.

    Click for more