Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pliers, Vise Grips, Vises, & Clamping


(1,943 Items)
Sub Category
Clamps-Wooden Handscrew (1)
Remove
Wooden Handscrew Clamp
Remove

      Items
Wooden Handscrew Clamp Wooden Handscrew Clamp
      Categories
Pliers, Vise Grips, Vises, & Clamping


Wooden Handscrew Clamp
Wooden Handscrew Clamp
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB223556
List Price $24.08    Save 21%
Price: $18.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review


Wooden Handscrew Clamp

4 1/2" jaws adjust to any angle for clamping non-parallel surface and odd shapes.
Product Specifications
HEIGHT INCHES 22"
CARTON QTY 1
BRAND Irwin®
MANUFACTURERS PART NUMBER 226800
TYPE Wooden Handscrew
PACKAGE QUANTITY 1
WEIGHT 4.3 lbs
JAW LENGTH 12"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.




Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)