Browse Bags & Sealers

(2,354 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Thickness Mil

Our Price

Go

Recently Viewed

Categories

  • Layflat Poly Bags On Rolls

    Layflat Poly Bags On Rolls
    See all 13 items in product family
    2 And 4 Mil Layflat Poly Bags On Rolls Are Used For Heavy Duty Storage Applications.

    4 Mil Layflat Poly Bags On Rolls are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Layflat poly bags on roll allow easy dispensing with perforations between bags. Provides tubular construction with durable double bottom seal. Offers superior clarity for showing product quality. Neatly wound on 3 inch core with 1 inch diameter core plug. Can be heat sealed, tied, stapled or taped shut. Available in a variety of widths and lengths. Color finish is Clear. Bags per roll are 45, 75, 125, 150, 200, 250, 500, 1,000 and 2,000.

    Click for more
  • 1.5 Mil Gusseted Poly Bags On Rolls

    1.5 Mil Gusseted Poly Bags On Rolls
    See all 7 items in product family
    1.5 Mil Gusseted Poly Bags On Rolls Are Designed With Side Gussets To Expand Easily To Fit Over Bulky Or Irregular Size Objects.

    1 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and quantities. Color finish is Clear.

    Click for more
  • 2 Mil Gusseted Poly Bags On Rolls

    2 Mil Gusseted Poly Bags On Rolls
    See all 13 items in product family
    2 Mil Gusseted Poly Bags On Rolls Offer Convenient Storage For Irregular Shaped Items.

    2 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and quantities. Color finish is Clear.

    Click for more
  • 4 Mil Gusseted Poly Bags And Pallet Covers On Rolls

    4 Mil Gusseted Poly Bags And Pallet Covers On Rolls
    See all 6 items in product family
    4 Mil Gusseted Poly Bags And Pallet Covers On Rolls Are Used For Heavy Duty Storage And Pallet Cover Applications.

    4 Mil Gusseted Poly Bags And Pallet Covers On Rolls are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom to fit over bulky or irregular size objects. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and bags per roll. Color finish is Clear.

    Click for more
Featured Items