Lecterns Provide Surface Area For Books And Notes During Scripture Readings, Lectures And Sermons.
Lecterns are made with a variety of wood finishes for long lasting durability. Available in a variety of styles and color finishes to coordinate with standard styles of church furniture. T-40 full pedestal lectern offers an open back, one shelf and available with or without cross on front face. T-15 model offers lift-lid top to allow for storage. T-35 model provides cross base. T-30 model includes recessed top. Assembly required. Available in a variety of styles. Sizes are 16 in. D x 20 in. W x 45 in. H and 18 in. D x 20-3/4 in. W x 45 in. H. Unit color finishes are Dark Oak Stain, Light Oak Stain, Medium Oak Stain and Traditional Oak Stain. Quantity is 1.
Lecterns Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.