Browse Restaurant & Lunchroom Seating

(2,214 items)

Recently Viewed

Categories

  • Concrete Benches with Back

    Concrete Benches with Back
    See all 21 items in product family
    Concrete Park Benches With Back Are Used For Outdoor Use.

    These outdoor benches provide durability, comfort and style that are built to last with low maintenance. Heavy-duty concrete prevents theft and stays put. Welded steel truss frame for strength. All-weather protective sealer finish allows year-round use. Seat materials available include Concrete, Steel, or Recycled Plastic.
    Click for more
  • Concrete Flat Benches

    Concrete Flat Benches
    See all 13 items in product family
    Concrete Park Benches Are Used For Outdoor Use.

    These outdoor backless benches provide durability, comfort and style that are built to last with low maintenance. Heavy-duty concrete prevents theft and stays put. All-weather protective sealer finish allows year-round use. Seating surfaces include concrete and steel.
    Click for more
  • Steel Flat Benches - Expanded Metal or Perforated

    Steel Flat Benches - Expanded Metal or Perforated
    See all 74 items in product family
    Steel Flat Benches Provide Compact Seating For Locker Rooms, Parks, Bus Stops And Other Indoor Or Outdoor Locations.

    Backless Steel Flat Benches are made of heavy-gauge metal with a thermoplastic coating for long lasting durability. Protective coating creates a smooth, high-gloss surface that stays cool to the touch even in the sun. Thermoplastic coating resists fading, mold and vandalism, providing maintenance-free care through years of high-traffic usage. Perforated and expanded metal styles available in portable or surface mount. Bench styles are Decorative, Expanded Metal, Perforated, Slat, Strap, and Wave. Bench colors are Black, Blue, Bronze, Brown, Gray, Green, and Red. Lengths range from 48 to 96 inches. Other dimensions vary per model.

    Click for more
  • Plastic/Recycled Plastic Benches with Back

    Plastic/Recycled Plastic Benches with Back
    See all 160 items in product family
    Plastic/Recycled Plastic Benches With Supporting Back Are Convenient Outdoor Seating For Parks And Gardens.

    Benches are made from tough recycled plastic for lasting durability and UV, moisture and scratch resistance. Made to endure the outdoors for years with virtually no maintenance. Available bench frames are Metal And Recycled Plastic. Benches can be In-Ground or Surface Mounted. Colors are Blue, Brown, Cedar, Gray, Green, Red, Simulated Wood, and Tan. Dimensions vary per model.

    Click for more
  • Plastic/Recycled Plastic Flat Benches

    Plastic/Recycled Plastic Flat Benches
    See all 101 items in product family
    Recycled Plastic Park Benches Provide Comfortable And Durable Furniture For Gardens, Recreation Areas, Transportation Stops And More.

    Recycled Plastic Park Benches feature a vandal-resistant design and do not need to be sealed, painted or stained. UV-protected rot-resistant plastic construction ensures long lasting reliability and protection. Available bench and frame colors include Aqua, Black, Brown, Cedar, Green, Red, Teak, Toffee, Weathered Acorn, White, and Yellow. Dimensions vary per model.

    Click for more
  • Plastic/Recycled Plastic Benches with Back & Arms

    Plastic/Recycled Plastic Benches with Back & Arms
    See all 121 items in product family
    Recycled Plastic Benches Provide Maintenance-Free Seating For Parks, Schools, Courtyards And Other Outdoor Venues.

    Recycled Plastic Benches may be installed in outdoor venues with no need to be sealed, painted or stained. Recycled Plastic Benches are vandal-resistant and will not rot. UV protectant ensures lasting durability even in direct sunlight. Inground and surface mount options available. Recycled Plastic Benches are available in a variety of sizes, colors and styles. Dimensions vary per model.

    Click for more
  • Steel Benches with Back - Expanded Metal or Perforated

    Steel Benches with Back - Expanded Metal or Perforated
    See all 56 items in product family
    Premium All Steel Metal Benches Offer Maintenance Free Seating For Campuses, Parks, Transportation Stops And More.

    Metal Benches with Back are made of heavy-gauge metal with a thermoplastic coating for long lasting durability. Protective coating creates a smooth, high-gloss surface that stays cool to the touch even in sun. Thermoplastic coating resists fading, mold and vandalism to provide maintenance-free care through years of high-traffic usage. Bench styles include Expanded Metal, Perforated, Slotted or Special Design. Perforated or expanded metal styles available in portable or surface mount. Bench colors are Black, Blue, Gray, Green or Red. Lengths range from 36-96 inches. Other dimensions vary per model.

    Click for more
  • Aluminum Benches with Back

    Aluminum Benches with Back
    See all 8 items in product family
    Aluminum Park and Athletic Benches.

    Aluminum Park benches are great for sports arenas, stadiums, and schools and work great as athletic benches, sport benches and team player benches. Aluminum Bench is made of anodized aluminum with extruded aluminum alloy, offering long lasting durability under any weather condition. Contoured back rests offer comfort and support. Includes hardware.
    Click for more
  • Steel Benches with Back & Arms

    Steel Benches with Back & Arms
    See all 90 items in product family
    These Outdoor Benches Are Great For Parks, Municipal Areas, College Grounds, Office Complexes And Other Outdoor Venues.

    Steel Metal Benches with Back and Armrests offer comfort as well as durability. Curved armrests on ends provide arm support. Powder coat or thermoplastic finish.
    Click for more
  • Outdoor Steel Tables

    Outdoor Steel Tables
    See all 7 items in product family
    Outdoor Steel Tables Are Used For Cafes, Patios And Other Outdoor Dining Areas.

    Outdoor Steel Tables are made of steel for long lasting durability and dependability. Variety of weather-resistant outdoor furniture styles, shapes and sizes available to meet requirements and setting decor. Outdoor table designs withstand extreme weather conditions. Some tabletops include umbrella openings. Umbrellas and bases sold separately. Types are Round Picnic Table, Round Bar Table, Fantasy Table and Steel Frame Table. Color finishes are Aqua, Black, Blue, Gray, Lime, Purple, Red and White. Dimensions vary per type. Package quantity is 1. 1 Year Limited Warranty.

    Click for more
  • Umbrella Bases

    Umbrella Bases
    See all 45 items in product family
    Umbrella Bases Provide Umbrella Stability For Applications Including Restaurants, Patios, Pool Sides And More.

    Umbrella bases are made of iron, stone and resin for long lasting durability and dependability. Bases secure umbrellas upright for table or freestanding use. Units may be water or sand filled for added support. Available colors include Beige, Black, Blue, Bronze, Champagne, Desert, Desert Clay, Gray and more. Dimensions vary per model.

    Click for more
  • Outdoor Sidechairs

    Outdoor Sidechairs
    See all 25 items in product family
    Outdoor Armchairs Provide Comfortable Seating To A Variety Of Outdoor Settings.

    Outdoor Armchairs are made of wood and resin for long lasting durability and dependability. Variety of weather-resistant outdoor furniture styles available to meet seating requirements and setting decor. Lightweight armchair designs, ottomans and side tables allow for easy mobility and storage. Types are Aluminum Chair, Highback Armchair, Classic Armchair, Dining Armchair, Midback Sling Chair, Metal Chair, Slated Armchair, Mesh Armchair, Outdoor Chair With Armrests, Conversation Table, Ottoman and Side Table. Color finishes are Aluminum, Antique, Black, Blue, Blueberry, Bronze, Brown, Charcoal, Chestnut, Desert, Espresso, Green, Khaki, Lime, Natural, Raspberry, Sandstone, Tangerine, Teak, Tobacco, Toffee, Unfinished, Weathered Acorn and White. Dimensions, quantities and warranties vary per type.

    Click for more
  • Wood Benches with Back & Arms

    Wood Benches with Back & Arms
    See all 16 items in product family
    Provide A Comfortable Sitting Area To Your Patio, Garden And Other Outdoor Areas With These Wood Benches.

    Used for any outdoor environment, hardwood benches withstand years of heavy use. Back and arm support offer comfort and flexibility. Weather resistant and able to withstand every day wear and tear. Various styles and sizes available.
    Click for more
  • Wood Benches with Back

    Wood Benches with Back
    See all 6 items in product family
    Wood Benches Are Used For Parks, Campuses, Courtyards And More.

    Wood Benches are available in pine or mahogany wood for lasting durability and an attractive look. Protective polish ensures benches are resistant to shrinking or splitting, and are virtually maintenance-free. Black powder coated steel frame provides superior strength. Surface mount holes allow easy mounting to deter vandalism and theft.

    Click for more
  • Aluminum Flat Benches

    Aluminum Flat Benches
    See all 4 items in product family
    Aluminum Park and Athletic Benches.

    Aluminum Park benches are great for sports arenas, stadiums, and schools and work great as athletic benches, sport benches and team player benches. Aluminum Bench is made of anodized aluminum with extruded aluminum alloy, offering long lasting durability under any weather condition. Contoured back rests offer comfort and support. Includes hardware.
    Click for more