Browse Hoists & Cranes

(4,301 items)

Narrow Your Results

Price

Brand

  • More...
  • Less...

Type

  • More...
  • Less...

Beam Width Inches

  • More...
  • Less...

Capacity Lbs.

  • More...
  • Less...

Construction

  • More...
  • Less...

Length Inches

  • More...
  • Less...

Lift Feet

  • More...
  • Less...

Recently Viewed

Categories

  • Manual Chain Hoists

    See all 20 items in product family.
    These manual hoists feature drop forge steel swivel hooks with a safety latch and a hardened steel load chain for long life. Chain hoists have tempered molybdenum steel gears and the lubrication free load brake offers positive load control. The lightweight construction of these overhead hoists is ideal for low ceiling applications.
    Click for more
  • Low Headroom Hoist & Trolley Combos

    See all 12 items in product family.
    These hoist and trolley combo packs feature a compact design which is perfect for use in locations where more headroom is required. Manual hand chain hoist is used to raise and lower the hook a full 10' of travel. Anti-drop straps are included for safety. Both the hoist and trolley are constructed of heavy duty industrial steel with a durable enamel finish for long life.

    Standard Trolleys offer free-floating movement along the I-beam.

    Geared Trolleys feature a chain gear drive for precise trolley/hoist positioning. This unit is not free-floating on the I-beam. Hanging chain length is 10 feet.
    Click for more
  • CM® Columbus McKinnon Hand Chain Hoists

    See all 6 items in product family.
    CM® Columbus McKinnon Hand Chain Hoist Provides Secure, Efficient Leverage In Confined Spaces.

    CM® Columbus McKinnon Hand Chain Hoist has lightweight steel construction for easy installation and long lasting durability. Weston-type load brake requires no lubrication while hand wheel cover with guide slots minimizes jamming and slipping. Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack. Metric rated hoists include a one-year warranty

    Click for more
  • Vestil Manual Lever Chain Hoists

    See all 7 items in product family.
    Includes Free 12 Pocket Storage Bag!

    These compact lever hoists are designed for single hand operation in confined spaces. The short handle stroke on these manual hoists require minimal effort and the freewheeling neutral position speeds load attachment by quickly taking up slack. The completely enclosed Weston-type automatic brake provides positive load control. Chain hoists feature drop forge hooks with deformation indicators on throat openings, 360° swivel heads and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications. 1 Year Limited Warranty.
    Click for more
  • Vestil Professional Lever Hoists

    See all 9 items in product family.
    These Professional Grade Lever Hoists Offer High Strength With Low Weight.

    Lever hoists are made using a grade 100 alloy chain for extra strength. Chain guide system allows horizontal operation. High impact resistant gear case and brake cover. Hoists feature precision bearings and disc brake that offers a braking capacity that is 4 times rated. Triple chain guide provides consistent up and down free wheeling with one hand. Each hoist includes a rugged storage bag with shoulder strap. Meets ISO-9002 standards. 5 Year Limited Warranty.
    Click for more
  • Harrington CX Mini Hand Chain Hoists

    See all 2 items in product family.
    Harrington CX Mini Hand Chain Hoists Are The World's Smallest Industrial Hoists

    Perfect for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, home automobile maintenance and crane repair. Aluminum body with steel frame. Load limiter prevents the hoist from being used to lift damaging loads beyond the rated capacity. Very low force is required to lift load. Metal chain guide allows smooth operation. Grade 100 nickel-plated load chain is corrosion and wear resistant. Strong hook latches include safety tip. Meets ASME B30.16 requirements.

    Click for more
  • Milwaukee® Manual Chain Hoists

    See all 15 items in product family.
    Milwaukee® manual chain hoists are equipped with a hardened load chain for flexibility and long wear. Wheel cover with guide slots minimizes jamming and slipping. Available with 1/2 to 5 Ton capacity and 8 ft. to 20 ft. lift, Milwaukee® has a Hand Chain Hoist for any job.

    Click for more
  • Harrington CF Hand Chain Hoists

    See all 18 items in product family.
    Harrington CF Hand Chain Hoists Are Designed Using Fewer Parts, Making Maintenance Simple and Trouble-Free.

    Construction-grade design is both portable and durable. Thick die-cast aluminum body with h igh-strength, heat-treated main pinion shaft and load gear. Weston-style load brake incorporates two moisture-resistant brake pads with four braking surfaces for positive braking action. Pre-lubricated ball bearings and precision machined drive train components ensure smooth lifting. Grade 100 heat-treated manganese alloy load chain resists abrasion and wear while minimizing chain weight. Forged and heat-treated alloy steel hooks open slowly and will not fracture under excessive loads.
    Click for more
  • Harrington LB Lever Hoists

    See all 24 items in product family.
    Harrington LB Lever Hoists Are Rated The #1 Selling Lever Hoist In The United States

    Ideal for heavy duty construction work, mining, manufacturing, shipbuilding and day-to-day maintenance and repair. Compact design for use in tight quarters. Steel body is more durable yet lighter weight than die-cast aluminum models. Revolutionary spring-loaded freewheel mechanism for one-handed operation. Positive braking action with Weston-style load brake and 2 moisture resistant brake pads with 4 braking surfaces. Includes 2 brake pawls for reliable operation. 360° handle rotation and pivot and swivel top hook for easy rigging. Corrosion resistant, Grade 100 heat-treated load chain. Totally enclosed brake mechanism is protected against dirt and moisture. Rubber grip for non-slip operation. Can be used horizontally, vertically, inverted or at any other load angle.

    Click for more
  • CM® Columbus McKinnon Mini Lever Hoists

    See all 4 items in product family.
    CM® Columbus McKinnon Mini Lever Hoists Provide Portable, Secure Leverage For Lifting.

    CM® Columbus McKinnon Mini Lever Hoists are constructed with a hardened link alloy steel load chain for strength and long lasting durability.Rubber hand grip allows for better comfort and control in confined areas. Impact resistant steel frame features forged upper and lower hooks with latches that quickly attach to loads. Weston type braking system allows for positive load control and positioning. Hoist is metric rated with capacities of 550 and 1100 pounds. One year warranty is included.

    Click for more
  • CM® Columbus McKinnon Lever Chain Hoists

    See all 12 items in product family.
    CM® Columbus McKinnon Lever Chain Hoists Provide Secure Positive Load Control For Up To 6 Tons.

    CM® Columbus McKinnon Lever Chain Hoists have an impact resistant, stamped steel frame for long lasting durability. Powder coated finish adds corrosion protection. Simple one-handed, free chaining affords fast load attachment. Weston type braking system provides positive load control and positioning. Forged upper and lower hooks with cast steel latches secure heavy loads with a hardened steel chain. Hoists are metric rated and meet ASME B30.21 Manually Lever Operated Hoist Standard and European CE Standard. Lift heights are 5, 10, 15 and 20'. Handle lengths range from 9.625" - 16.25". Lift capacity is 1500 or 3000 lbs. 5 year warranty against defects in materials and workmanship.

    Click for more
  • R&M EZ Lift Series II Manual Chain Hoists

    See all 27 items in product family.
    R&M Series II Manual Chain Hoists Are Ideal For Automobile Repair Facilities, Machine Shops, Warehouses, Factories And Other Heavy Lifting Applications.

    R&M Series II Manual Chain Hoists are made for long lasting durability and dependability. High strength, 80 grade alloy steel load chain with corrosion resistant galvanized finish. Hooks are made of heat treated alloy steel and equipped with hook latches and inspection points. Overload limiting device prevents lifting loads beyond rated capacity. Dual pawl Weston-style brake with two brake friction discs provides four braking surfaces. Meet or exceed international standards, including ASME B30.16. 500 to 20,000 lb. capacity hoists are available in 10, 15 or 20 foot lift sizes with 0.835 to 2.36 inch bail openings, 11 to 30.1 inch head room and 1, 2, 3 or 4 chain falls.

    Click for more
  • Milwaukee® Lever Hoists

    See all 10 items in product family.
    Milwaukee® Lever Hoists Are The Industry Standard, Offering A Wide Range Of Load Capacities & Lift Heights.

    Lever hoists are available to fit a variety of needs. Strong steel construction and light weight make Milwaukee® lever hoists a good choice for any application. Weston-type automatic braking system for positive load control. Steel chain guide roller and chain stripper for smooth chain feed.

    Click for more
  • Harrington LX Mini Lever Pullers

    See all 2 items in product family.
    Harrington LX Lever Pullers Are Small Enough To Fit In A Toolbox Yet Powerful Enough To Handle Pulling And Moving Jobs For Many Applications Including Plumbing, Transportation And Construction.

    Die-cast aluminum body with steel frame is compact and lightweight. Very low headroom design for use in tight spaces. Free-chain mechanism allows quick adjustments. Extremely low pulling force is required for operation. Rubber handle for non-slip grip. Weston-style brake is totally enclosed for protection against dirt, dust and rain. Single step reduction gear assures load holding performance. Grade 100 nickel-plated load chain is corrosion and wear resistance. Load chain guide mechanism permits smooth and quiet guiding of chain. Meets ASME B30.21 requirements.

    Click for more
  • R&M EZ Lift Manual Lever Hoists

    See all 35 items in product family.
    R&M Manual Lever Pullers Are Ideal For Construction, Maintenance, Service And Other Heavy Lifting Applications.

    R&M Manual Lever Pullers are made for long lasting durability and dependability. Standard or Premium type pullers are made from 80 or 100 grade alloy steel construction respectively with corrosion resistant galvanized finish. Compact and light-weight design. Operate in tight spaces with 360° handle rotation and a 15° handle recovery. Hooks are made of heat treated alloy steel and equipped with hook latches and inspection points. Open chain path for simple inspection and cleaning. Dual pawl Weston-style brake with two friction discs provides four braking surfaces. Machined chain sprocket provides smoother, more efficient operation. Meet or exceed international standards, including ASME B30.21. 500 to 12000 lb. capacity pullers are available in 5, 10, 15 or 20 foot lift sizes with 0.835 to 2.362 inch bail openings and 1 or 2 chain falls.

    Click for more
  • CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists

    See all 20 items in product family.
    CM® Columbus McKinnon Coffing® LSB Series Ratchet Lever Hoists Have A Compact Design That Is Portable And Easy To Rig.

    CM® Columbus McKinnon Coffing® Series Ratchet Lever Hoists have an impact resistant, stamped steel housing for long lasting durability even during rigorous use. The manual chain lever design features reduction gearing and a short, cushioned grip handle to provide easy operation with minimal effort. A state-of-the-art free wheeling mechanism allows for quick one-handed take-up and positioning of the slack chain. The 360° rotating handle provides versatile rigging options, making it ideal for use in confined spaces. Available with capacities of 1500 Lbs., 2000 Lbs., 3000 Lbs., 6000 Lbs. and 12,000 Lbs. Choose from models with lift feet ratings of 5, 10, 15 or 20. Handle length, head room and dimensions vary per model. Lifetime Warranty.

    Click for more
  • CM® Columbus McKinnon Cyclone Hand Chain Hoists

    See all 33 items in product family.
    CM® Columbus McKinnon Cyclone Hand Chain Hoists Are Designed For A Variety Of Tough Lifting Applications.

    CM® Columbus McKinnon Cyclone Hand Chain Hoists have an aluminum construction for long lasting durability and dependability. Rugged hoist alloy chain provides added strength and the fully machined, forged liftwheel pockets ensure easier lifting and smooth free chaining. An enclosed, contoured, Weston-type automatic brake allows for positive load control and the high efficiency spur gearing provides greater lift with minimum effort. Available with capacities ranging from 500 Lbs. to 20,000 Lbs. for increased versatility. Lift feet, head room and dimensions vary per model. Inspected over 75 times to meet or exceed HMI and ASME/ANSI performance and safety standards. Lifetime Warranty. Made in the U.S.A.

    Click for more
  • CM® Columbus McKinnon Hurricane 360° Hand Chain Hoist

    See all 20 items in product family.
    CM® Columbus McKinnon Hurricane 360° Hand Chain Hoists Are Designed For Reduced Wear And Accurate Movement Of The Load Chain.

    CM® Columbus McKinnon Hurricane 360° Hand Chain Hoists have heat-treated steel gearing for long lasting durability and strength. Powder coated finish provides added corrosion protection. Weston style braking system ensures reliable positive load control and the chain guide and stripper assure load chain alignment. Features a standard load limiter for simple, automatic overload protection and a precision 4-pocket liftwheel for reduced wear. The manual chain lever design requires minimal maintenance and is easily disassembled, requiring no special tools. Available with capacities of 1000 Lbs., 2000 Lbs., 4000 Lbs., 6000 Lbs., 10,000 Lbs. and 20,000 Lbs. Choose from models with lift feet ratings of 10, 15, 20 or 30 for increased versatility. Head room and dimensions vary per model. Meets ASME B30.16 and European CE Standard. 5 Year Warranty (against defects in materials and workmanship).

    Click for more
  • CM® Columbus McKinnon Cyclone Low Headroom Hoist Trolley Combos

    See all 42 items in product family.
    CM® Columbus McKinnon Cyclone Low Headroom Hoist Trolley Combos Are Ideal For Easy Maneuvering In Tight Places.

    CM® Columbus McKinnon Cyclone Low Headroom Hoist Trolley Combos have an aluminum construction for long lasting durability and dependability. The simple, efficient design features a manual chain lever and standard load limiter automatic overload protection. Reduced headroom, side clearances and end approach ensure reliable maneuverability and crowned tread and flanged wheels minimize friction. Choose from Hand Chain Hoists On Low Headroom Plain Trollies or Hand Chain Hoists On Low Headroom Geared Trollies for increased versatility. Available with capacities ranging from 1000 Lbs. to 12,000 Lbs. Lift feet, head room and dimensions vary per model. Lifetime Warranty. Made in the U.S.A.

    Click for more
  • CM® Columbus McKinnon Army Type Cyclone Hoist Trolley Combos

    See all 72 items in product family.
    CM® Columbus McKinnon Army Type Cyclone Hoist Trolley Combos Are Designed For A Variety Of Tough Lifting Applications.

    CM® Columbus McKinnon Army Type Cyclone Hoist Trolley Combos have an aluminum construction for long lasting durability and dependability. Rugged steel load bars are connected directly to the hoist frame for added strength. Ideal for maneuvering in tight places. Features standard load limiter automatic overload protection for added safety and universal tread trolley wheels for use on sloped or flat flanged beams. Choose from Geared Trolley or Plain Trolley models for increased versatility. Available with capacities ranging from 500 Lbs. to 24,000 Lbs. Lift feet, head room and dimensions vary per model. Lifetime Warranty. Made in the U.S.A.

    Click for more