Browse Woodworking

(630 items)

Narrow Your Results

Free Shipping

Brand

Distance Between Centers (In.)

  • Less...
  • More...

Motor Horsepower

Motor Voltage

Our Price

Go

Recently Viewed

Categories

  • Wood Lathes

    Wood Lathes
    See all 9 items in product family
    Wood Lathes Turn Wood Evenly To Create Chair Legs, Baseball Bats, Posts And More.

    Wood Lathes are constructed using cast iron for long lasting durability and minimal vibration. Freestanding lathes include legs, workbench lathes feature wide, stable bases. Standard or Variable speeds are useful in many woodworking applications. Material capacities of 10", 12-1/2", 14-1/2", 16", 20" and 24" Diameter. Distance between centers ranges from 15-1/2" to over 42". Motor horsepowers of 1/2, 1, 1-1/2, 2 and 3. Voltages of 115, 115/230, 220 and 230.

    Click for more
  • Wood Lathe Accessories

    Wood Lathe Accessories
    See all 19 items in product family
    Wood Lathe Accessories Assist In Turning Wood Evenly To Create Chair Legs, Baseball Bats, Posts And More.

    Wood Lathe Accessories are made to exacting standards for use as direct replacements in JET and Powermatic brand lathes. Constructed with high quality materials for long lasting durability. Accessories listed are Extension Beds, Stands, Lamp Kits and Remote On/Off Switches.

    Click for more
Featured Items