Browse Emergency Lighting & Exit Signs

(4,876 items)

Narrow Your Results

Availability

Free Shipping

Bulb Type

Watts

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Emergency Lighting

    Emergency Lighting
    See all 24 items in product family
    Emergency Lighting Provides Illumination In Offices, Classrooms, Stairwells And Hallways During Power Outages.

    Emergency lighting is made of thermoplastic for long lasting durability and corrosion resistance. Lights remain illuminated for approximately 90 minutes after power failure. Includes two lamps. Meets NFPA 101, NEC and OSHA requirements; UL 924 listed. Available types are Emergency Light, Emergency Light-Adj. Optics, Emergency Light-Fixed Optics, Emergency Lighting, LED, Quantum® Thermoplastic Quick-Mount® Units. Wattages range from 1.5 to 54. Volts are 3.6, 6, 12 and 120-277. Color finishes are Black, Off White and White. Dimensions vary per model.

    Click for more
  • Steel & NYC Approved Emergency Lights

    Steel  & NYC Approved Emergency Lights
    See all 58 items in product family
    Steel Emergency Lights Are Durably Built To Withstand Rugged Environments Such As Warehouses, Manufacturing Facilities And Other Commercial Applications.

    Emergency Lights feature a steel cabinet for long lasting durability and impact resistance. Large emergency light enclosures are built to protect circuitry and connections from harmful dust, liquids and atmospheric contaminants. Some models are New York City approved. Watts range from 7 to 220 with 6, 12, or 120/277 volts. Dimensions vary by model.

    Click for more
  • Emergi-Lite Replacement Circuit Boards

    Emergi-Lite Replacement Circuit Boards
    See all 53 items in product family
    Emergi-Lite Class 1 Division 2 Battery Unit - 12V 56W Lead Calcium Batteries

    This Class 1, Division 2 Unit is designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

    Click for more
  • Emergi-Lite Lux Ray Lights

    Emergi-Lite Lux Ray Lights
    See all 5 items in product family
    Outdoor Lights

    Our lights combine the photometrical performance to a visually appealing design. An efficient reflector combined with two Xenon maps deliver an incredible center -to- center spacing. The die-cast aluminum housing is offered in a wide range of colors to complement any interior. They blend with the most sophisticated d├ęcor. Designed to meet the needs of architects and designers without sacrificing safety, these fixtures are available in an used wide range of colors to complement any interior. Fully gasketed housing makes these models used for outdoor environments. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.
    Click for more
  • Emergi-Lite Class 1 Division 2 Combination Units

    Emergi-Lite Class 1 Division 2 Combination Units
    See all 16 items in product family
    Emergi-Lite Class 1 Division 2 Battery Units - 12V 56W Lead Calcium Batteries These Class 1, Division 2 Units are designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

    Emergi-Lite NEMA 4X Battery Units- 12V 24W Lead Calcium/12W Heads These NEMA battery units combine state of the art illumination with a visually appealing package. Designed to perform in a wide range of commercial and industrial environments where humidity, dust, water infiltration and the risk of vandalism are specification criteria. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.
    Click for more
  • Emergi-Lite Explosion Proof Battery Units

    Emergi-Lite Explosion Proof Battery Units
    See all 26 items in product family
    Explosion Proof Battery Units Provide Safe Emergency Lighting In Hazardous Area Locations.

    Explosion Proof Battery Units are solidly made for long lasting durability and dependability. Completely self-contained, weather resistant and maintenance-free Nickel-Cadmium power system. Strudy cast copper-free aluminum housing. Gasketed cover spins off for easy access to battery and electronics. Available in Remote or Direct mounted systems with No Heads, Single Head or Dual Heads. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

    Click for more
  • Surface Mounted Remote Fixtures

    Surface Mounted Remote Fixtures
    See all 45 items in product family
    Surface Mounted Remote Fixtures
      Our Surface Mounted Remote Fixtures are furnished; complete with lamps and have a round design. Our Outdoor Remote Fixtures feature a weather resistant adjustable head complete with gasketed aluminum canopy that is perfect for harsh environments Meets or exceeds the requirements or UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.

    Click for more