Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Relays and Sequencers


(294 Items)
Sub Category
Relays (254)
Remove
Narrow Your Results By:
Coil Voltage
24 (36)
24 VAC (32)
120 VAC (31)
230 VAC (28)
24 VDC (22)
  More...
Brand
18 (14)
ACI Controls, Inc. (153)
Honeywell (32)
Packard (25)
Supco (3)
Our Price
Under $20.00 (68)
$20.00 - $30.00 (41)
$30.00 - $50.00 (73)
$50.00 - $60.00 (28)
$60.00 - $70.00 (12)
$70.00 - $80.00 (24)
$80.00 - $112.00 (10)
Over $112.00 (5)



      Categories
Relays and Sequencers


More Choices In Relays and Sequencers

Motor Starting Relays

Relay Accessories

Relays

Sequencers

       

Showing 254 items within 11 product groups
 

ACI Thermal Overload Relays

View 32 Products
ACI Thermal Overload Relays
View 32 Products
ACI Thermal Overload Relays Are Ideal For Commercial And Industrial Electrical Contractors And Applications.

ACI Thermal Overload Relays are solidly made for long lasting durability and reliability. Ambient compensated -20°: To +60° C. Differential single phasing protection for 3 phase operation. Adjustable bi-metallic elements - no heaters. Click for more
 

Relays

View 32 Products
Relays
View 32 Products
Honeywell Relays Are Constructed For High Reliability.

Available in a wide variety of models and switching configurations to suit many applications. R4222, R8222, R4228 and R8228 are ideal for use in refrigeration and air-conditioning equipment, appliances and vending machines. ST82 is a time delay relay for use in compressor-run air conditioning and heat pump systems. Click for more

Supco Time Delays

View 2 Products
Supco Time Delays
View 2 Products
Supco Time Delay - 19 to 250 VAC/VDC

  • Three styles available: Delay on Make, Delay on Break & By - Pass
  • Fixed or adjustable delay ranges
  • Initiate timer in 70 milliseconds
  • Broad input voltage range (Pilot Circuit)
  • 19 to 250 VAC/VDC, 50/60 Hz
  • Maximum load 1. Click for more
 

ACI Industrial Control Relays

View 42 Products
ACI Industrial Control Relays
View 42 Products
ACI Industrial Control Relays Are Designed For Multiple Heavy Duty Use For Increased Reliability.

ACI Industrial Control Relays feature force-guided contacts that prevent relays from changing state should a contact weld for added safety. RM06 and RN09 Series are available in both AC and DC voltage coils for increased versatility. Click for more

ACI Solid State & Industrial Relays

View 108 Products
ACI Solid State & Industrial Relays
View 108 Products
ACI Solid State And Industrial Relays Are Designed For Various Industrial, Commercial and HVAC/R Applications Where Safety Is A Concern.

ACI Solid State And Industrial Relays are interchangeable with most common brands of electromechanical relays for increased versatility and ease of use. Types available: DPDT, 4PDT, SPDT, 3PDT, 1NO-DM/DB and 1NO+1NC,DM / DB. 95-99 Series. Click for more
 

Packard® Potential Relays

View 9 Products
Packard® Potential Relays
View 9 Products
Packard® Potential Relays Are Ideal For Use With Start Capacitor Motors.

Potential relays feature continuous duty and Class B insulation. Available with continuous coil voltage ranging from 170 up to 495. Operating temperature range for all relays are 40°F to 130°F. All relays feature Inrush VA of 10 and Nom. VA of 5.

Click for more

Packard® Switching Relays

View 6 Products
Packard® Switching Relays
View 6 Products
Packard® Switching Relays Are Ideal For Use With Heat Pumps, Vending Machines, Fans, Heating And Air Conditioning.

Packard switching relays feature DPDT switches (Double Pull, Double Throw). Coil voltages are 24, 110/120 and 208/240. Power terminals. Relays replace Mars 90340 and RBM 90-340 parts.

Click for more
 

Packard® Direct Replacement Relay For ICP

View 1 Product
Packard® Direct Replacement Relay For ICP
View 1 Product
Packard® Direct Replacement Relay For ICP Is Ideal For Use In ICP Air Handlers.

Direct replacement relays are ideal electric heater relays for use with AMF (K, H) xxCxx heaters in ICP air handlers. 22V DC coil with continuous coil voltage of 395. Pick-Up Minimum is 215V, Pick-Up Maximum is 225V. Drop out Maximum is 120V. Relay replaces ICP 11001922 and ICP 1084529. Click for more

Packard® Fan Control Centers

View 5 Products
Packard® Fan Control Centers
View 5 Products
Packard® Fan Control Centers Are Ideal For Controlling Blower Motors And Auxiliary Circuits In Heating Or Cooling Equipment.

Fan control centers feature a low voltage terminal board. Color coded leads for primary connection. All fan control centers have a secondary voltage of 24V with a Terminal Board Connection. UL 40 VA transformer.

Click for more
 

Packard® Relay Overloads

View 2 Products
Packard® Relay Overloads
View 2 Products
Packard® Relay Overloads Are Ideal For Replacing Relay And Overload Combinations.

Relay overloads are available for 1/8 through 1/3 HP compressors. 50/60 Hertz. 115 volts.

Click for more

Packard® SPDT & SPST Fan Relays

View 15 Products
Packard® SPDT & SPST Fan Relays
View 15 Products
Packard® SPDT & SPST Fan Relays Are Ideal For Switching Solenoids, Fan Motors And Other Applications.

Fan relays feature color coded leads and low voltage terminal board. FLA/LRA measures 12/60 at 125V and 8/48 at 250V. Includes 1/4" quick-connect terminals. 18 Resistive Amps. Available coil voltages are 24 VAC, 120 VAC and 240 VAC.

Click for more
   
Packard FC90112 Fan Center - DPDT Relay 120V

Packard FC90112 Fan Center - DPDT Relay 120V

From $21.25
More Info
Add to Cart
Packard PR340 Relay - 24 Coil Voltage for Mars 90340

Packard PR340 Relay - 24 Coil Voltage for Mars 90340

From $6.70
More Info
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
(82)