Browse Terminals & Disconnects

(2,912 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 1,572 items within 14 product groups See all items from other sellers
  • Sta-Kon Terminal Tools

    Sta-Kon Terminal Tools
    See all 8 items in product family
    Sta-Kon Terminal Tools Are Used For A Variety Of Installation And Repair Applications.

    Sta-Kon Terminal Tools are made of high quality materials for long lasting durability. Includes crimping and stripping/cutting tools used for many electrical applications. Available in a variety of tool types to meet job requirements. Package quantities are 1, 2, 25, 50 and 500.

    Click for more
  • ACI Marking & Pitch Tags

    ACI Marking & Pitch Tags
    See all 67 items in product family
    ACI Marking & Pitch Tags Can Be Used On All ACI K Series Terminal Blocks For Increased Versatility.

    ACI Marking & Pitch Tags are molded in white and come preprinted with black indelible ink for ease of use. Tags can be easily inserted into the tag holder provided on each terminal block. Blank tags can be marked using a felt tip style marker. General purpose. Available in KC and KN Series. Package quantity: 5 card or 10 strips(100 tags).

    Click for more
  • ACI Comb & Screw Style Fixed Jumpers

    ACI Comb & Screw Style Fixed Jumpers
    See all 57 items in product family
    ACI Comb & Screw Style Fixed Jumpers Provide An Easy Means Of Creating An Electrical Common Between Adjacent Terminal Blocks For Increased Versatility.

    ACI Comb & Screw Style Fixed Jumpers feature the latest modular design for compact and touch-safe wire management for ease of use and added safety. Number of poles and terminal block type used vary per model. Package quantity: 25 or 100.

    Click for more
  • QuickCable Terminal Cables

    QuickCable Terminal Cables
    See all 3 items in product family
    Quick Cable 5505-010 Terminal Bus Bar, 12 Point

    Features:
    • Terminal Protectors Heavy Duty Starter
    • Protects alternator and electrical system from shorts
    • Reduces the risk of battery explosion caused by sparks
    • High temperature PVC construction rated at 190°F (88°C)
    • Color coded for easy polarity identification
    • Conforms to SAE J1128 dielectric specifications meets USCG requirements
    Click for more
  • QuickCable Quick® Replacement Ends

    QuickCable Quick® Replacement Ends
    See all 11 items in product family
    Quick Cable 9606-050U Top Post Replacment End, Universal, 50 Pcs

    Features:
    • PVC Solderless Butt Connector
    • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
    • Quality terminals for years of dependable service
    • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
    • Serrated barrels for greater wire retention/pullout strength
    • Ridged PVC sleeves for improved abrasion resistance
    • UL/CSA listed where applicable
    • Assortments are available
    Click for more
  • QuickCable QuickHarnesses®

    QuickCable QuickHarnesses®
    See all 122 items in product family
    Quick Cable 7580-005 Lead Offset Jumpers, 8" Long, 5 Pcs

    Features:
    • Safety Wall Signage
    • Three sets of signs for different industry groups
    • All signs available separately
    • All signs 17" x 7" (43 cm x 18 cm) except for Exit and No Exit 7" x 7" (18 cm x 18 cm)
    • 4 corner holes for easy mounting
    • Durable, impact resistant plastic, noncorroding
    • See OSHA 1926.441 & 1910.173
    Click for more
  • QuickCable Heat-Shrink

    QuickCable Heat-Shrink
    See all 262 items in product family
    QuickCable Heat-Shrink Provides Added Connectivity and Corrosion Resistance.

    QuickCable Heat-Shrink are made of cast copper alloy and tin plated for long lasting durability, added conductivity and corrosion resistance. All clamps, lugs, compression nuts and fasteners are tin plated with color coded compression nuts for user convenience and easy identification. Fasteners included. Available styles include Assorted Color Heat Shrink Kit, Battery Connectors, Black & Clear Splice Tube Kit, Black Double Wall Heat Shrink, Black Double Wall Heat Shrink Kit, Black Heat Shrink Splice Tube, Black Magna Tube Heat Shrink and more. Sold in package quantities 0.5-500.

    Click for more
  • QuickCable Conversion Adapters & Connectors

    QuickCable Conversion Adapters & Connectors
    See all 71 items in product family
    Quick Cable 108406-010 Battery Post Adapter For JIS, 10 Pcs

    Features:
    • Battery Trays
    • Two types of battery trays
    • Single battery trays can be used to create unique battery layouts (side-by-side, end-to-end, spaced close together or far apart, etc.), and they can be easily moved or removed depending on your maintenance needs
    • Multiple battery trays can hold 2, 3, 4 or more batteries, depending on the width and orientation of the batteries
    • Trays can act as an acid containment system, either as a primary containment or redundant to a floor-installed containment system
    • Trays electrically isolate batteries from battery racks, as required by the National Electrical Code (°C)
    • Trays are made of HDPE which is impervious to acid, gasoline, oil and solvents
    • Trays are UV protected, flame retardant, and are heat stable -3° to +200°F (-34? to 90°C)
    Click for more
  • QuickCable Connector

    QuickCable Connector
    See all 638 items in product family
    Quick Cable 160139-1000 PVC Solderless Hook, 22-18 Gauge, 1,000 Ft

    Features:
    • PVC Solderless Locking Spade
    • Rated 600V, 167°F (75°C) except for disconnects, M/F bullets and piggyback 300V, 167°F (75°C)
    • Quality terminals for years of dependable service
    • Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strength
    • Serrated barrels for greater wire retention/pullout strength
    • Ridged PVC sleeves for improved abrasion resistance
    • UL/CSA listed where applicable
    • Assortments are available
    Click for more
  • QuickCable Terminal Protection

    QuickCable Terminal Protection
    See all 312 items in product family
    Quick Cable 5775-005B Black Heavy Duty Terminal Protector, 3/0 Gauge, 5 Pcs

    Features:
    • Magna Lugs Locking Anti Rotating
    • Made of 100% copper, tin plated for added conductivity and to resist corrosion
    • Heavy wall copper lugs 80% heavier wall than standard lugs
    • Wider pad for better electrical contact, thicker pad for greater strength and conductivity
    • Elbows and bent lugs are designed to reduce cable stress in confined space
    • Excellent for commercial and industrial applications
    • Exceeds SAE conductivity standards J163 and J1811
    • Conforms to TMC Recommended Practice RO104A, American Trucking Association, for closed eyelet terminals with antirotation feature (6200 and 6500 series)
    • MagnaLugs are listed by UL/CUL (UL STD 486A), when applied with Quick Cable HexCrimptools 4255, 4255R, 4255MR and 4255M
    • Use a crimp tool such as our HexCrimpfor solid dependable crimpss
    • Flameless installation, safe for shop or field repair
    Click for more
  • ACI End Covers & Barrier Plates

    ACI End Covers & Barrier Plates
    See all 5 items in product family
    ACI End Covers & Barrier Plates Provide Insulation For Added Safety and Protection.

    ACI End Cover & Barrier Plates are designed to snap into place and are made of the same material as the terminal block for ease of use. U Series. Terminal block use varies per model. Package quantity: 25.

    Click for more
  • Eclipse Tool Locking Spade Terminals

    Eclipse Tool Locking Spade Terminals
    See all 10 items in product family
    Eclipse Tool Locking Spade Terminals Are Used For Quick, Smooth Wire Insertion For High Speed Crimping.

    Eclipse Tool Locking Spade Terminals are made with PVC insulation for flame and extreme temperature resistance. Fork locks in place around the terminal stud even when mount screw is loose. Eclipse Tool Locking Spade Terminals are available in several colors. Stud sizes and wire ranges vary by model. Eclipse Tool Locking Spade Terminals are sold in package quantities of 10.

    Click for more
  • Eclipse Tool Closed End Connectors

    Eclipse Tool Closed End Connectors
    See all 4 items in product family
    Eclipse Tool Closed End Connectors Are Low-Cost Options To Quickly Join Two Or More Wires Together.

    Eclipse Tool Closed End Connectors allow quick, secure connection of electrical wires. Solderless electrical connector is insulated for heat resistance. Wire ranges from 8 to 22 AWG. Eclipse Tool Closed End Connectors are sold in package quantities of 10.

    Click for more
  • Penn-Union Dieless Mechanical Compression Tools

    Penn-Union Dieless Mechanical Compression Tools
    See all 2 items in product family
    Dieless Mechanical Compression Tools Are Used For A Variety Of Repair And Installation Applications.

    Dieless Mechanical Compression Tools are built from steel for long lasting durability and performance. Telescoping handle provides increased leverage for secure connection. Compression tool includes calibrated index plates with aluminum or copper settings for ease of use. Crimps #8 aluminum or copper wire at either 250 kcmil or 500 kcmil. Additional specifications vary per model.

    Click for more

Additional Items

Sort By: 

20 Results

Sort By: 

20 Results

Featured Items