Browse Conveyors

(1,025 items)

Narrow Your Results

Price

Brand

Type

Width Inches

  • More...
  • Less...

Between Frame Width Inches

Capacity Lbs.

  • More...
  • Less...

Construction

  • More...
  • Less...

Conveyor Section

Length Feet

Recently Viewed

Categories

  • Omni Aluminum Skate Wheel Gravity Conveyors

    See all 30 items in product family.
    Aluminum Skate Wheel Gravity Conveyors Are Lightweight For Portability And Offer Maximum Corrosion Resistance.

    Skate wheel gravity conveyors offer smooth movement of multi-sized cartons and totes. These skatewheel conveyors have a 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling. Skate wheel gravity conveyors feature 2" diameter ball bearing plated wheels on 3" axle centers.

    To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths. Capacity for aluminum conveyors is 50 lbs. per wheel.

    Click for more
  • Omni Steel Skate Wheel Gravity Conveyors

    See all 26 items in product family.
    Steel Skate Wheel Gravity Conveyors Are Designed For Maximum Strength To Move The Heaviest Products.

    Skate Wheel Conveyors offer smooth movement of multi-sized cartons and totes. Skatewheel gravity conveyors have a 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling. These gravity conveyors feature 2" diameter ball bearing plated wheels on 3" axle centers.

    To increase the capacity of 10 ft. sections, add center leg supports to make capacity equal to two 5 ft. lengths. Capacity for steel conveyors is 65 lbs. per wheel.

    Click for more
  • Hytrol® Skatewheel Gravity Conveyors

    See all 16 items in product family.
    Hytrol® Skatewheel Gravity Roller Conveyors Are Ideal To Convey Lightweight Packages.

    Gravity Conveyors are made with a powder coated steel frame for long lasting durability. Useful in setting up temporary conveyor lines. 1-3/8 skatewheel conveyor. Conveyor sections are Straight, 45 Degree Curve or 90 Degree Curve. Capacity weights are 250 per ft or 31 per ft. Overall dimensions vary.

    Click for more
  • Ashland Skatewheel Gravity Conveyors

    See all 18 items in product family.
    Ashland Skatewheel Conveyors Are Ideal For Lightweight Loads Including Cartons, Totes And Cases.

    Ashland Skatewheel Conveyors are made of aluminum or 12 gauge galvanized steel frames for long lasting durability. Lighter weight than roller conveyor making it ideal for quick temporary set-ups. Includes quick connecting, zinc-plated hook and rod couplers. Aluminum conveyors are lighter in weight for easier handling. Galvanized steel conveyors are heavier and more durable. Lengths are 5 ft. and 10 ft.. Widths are 12 in., 18 in. and 24 in.. Axle centers are 3 in.. Conveyor sections are 90 Degree Curve and Straight.
    Click for more
  • Ashland Skatewheel Gravity Flow Rails

    See all 4 items in product family.
    Ashland Skatewheel Flow Rails Are Ideal For Storage Flow Racks.

    Ashland Skatewheel Flow Rails are made of 12 gauge galvanized steel frames for long lasting durability. Several models of flow rails with skatewheels are available. For pallet flow 100 Lb. capacity wheels are recommended. Inline wheels on 3 inch centers and staggered wheels are on 1-1/2 inch centers. Wheels are 1-15/16 inch diameter and have either 75 Lb or 100 Lb capacity. FR4 flow rail capacities provide evenly distributed non-impact load. Lengths are 5 ft. and 10 ft.. Widths are 2-13/16 in. and 3-5/8 in..
    Click for more
  • UNEX® Skatewheel Gravity Conveyors

    See all 8 items in product family.
    Skatewheel Gravity Conveyors Are Ideal For Lightweight Product Temporary Loading And Shipping Applications.

    Skatewheel Gravity Conveyors are made of solid galvanized steel construction for long lasting durability and dependability. Ideal for conveying lightweight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Feature zinc-plated steel wheels and galvanized steel frames. Hook and stud couplers for connecting portable sections. 1-15/16 inch skatewheel diameter units are available in Straight or Curved types measuring 18 or 24 inches wide and 5 or 10 feet in length.
    Click for more
  • Replacement Omni Skate Conveyor Wheels

    See all 4 items in product family.
    Replace worn or broken skate conveyor wheels with these factory replacements. 1-15/16" diameter wheel offers 50 lbs. capacity per wheel. Choose from zinc-plated steel, aluminum, and white or black nylon replacement skatewheels.
    Click for more