Browse Drains & Traps

(2,733 items)

Narrow Your Results

Color Finish

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Roof Drains

    Roof Drains
    See all 32 items in product family
    Roof Drains Offer Superior Drainage With Robust Debris Protection For Plumbing Assemblies.

    Roof Drains feature a dome free-flow area over 200 square inches constructed of durable cast iron or plastic with optional gravel guard or water dam collar. Drain bodies are built with ABS and PVC plastic for long lasting reliability. Available drain sizes are 2, 3 or 4, 4, and 6 inches.

    Click for more
  • Josam Roof Drain & Parts

    Josam Roof Drain & Parts
    See all 4 items in product family
    Josam Roof Drain And Parts Are Used For Applications Including Residential, Commercial, Corporate And More.

    Josam roof drain and parts are made of cast iron and polypropylene for long lasting durability and corrosion resistance. Large slotted dome provides 124 sq. inches of free space for rainwater drainage and protects drain sump and connected piping from debris. Includes non-puncturing clamp ring with integral gravel stop, large sump with wide roof flange and bottom outlet for unit stability. Units accommodate various roof dimensions, types and styles for application versatility. Package quantity is 1. Color finish is Green. Dimensions vary per model.

    Click for more
Featured Items