Browse Drains & Traps

(2,391 items)

Narrow Your Results

Length Inches

Width Inches

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Trap Primers

    Trap Primers
    See all 4 items in product family
    Precision Plumbing Products Trap Primers Are Used For Delivering Potable Water To Seldom Used Floor Drains.

    Precision Plumbing Products Trap Primers are made of solid brass construction for long lasting durability and dependability. Used to deliver potable water to seldom used floor drains. A pressure drop of 10 PSIG. is required to activate the priming valve. Adjustable to line pressure. Must be installed on cold fresh water lines of 1-1/2 inch diameter or less. Valve operating range is 20 to 80 PSIG. 4-3/8 inch height models are available in 1-1/8 or 1-1/4 inch widths and will prime 1 to 2 or 2 to 4 drains. Trap Primer Distribution Unit which provides for priming multiple floor drains using a single Precision Plumbing Trap Priming Valve also available.

    Click for more
  • Zurn Automatic Trap Primers

    Zurn Automatic Trap Primers
    See all 5 items in product family
    Zurn Automatic Trap Primers Are Used Where Drains Are Infrequently Used And Provides Positive Protection To Maintain Trap Seals.

    Zurn Automatic Trap Primers are made with a bronze body for long lasting durability. Features an integral vacuum breaker operating assembly that is non-liming for added safety and protection. Includes a piston inside the trap that raises when water flows through the supply line for superior flow performance. Bronze cover with gasket. Available in No Hub, Solder Female, IP Female or Solder Female W/ Union. Connection size is 1/2, 3/4 or 3 inch. Dimensions vary per model. Connector Adaptor is made of Dura-coated cast iron for enhanced reliability.

    Click for more
  • Wal-Rich® Trap Primers

    Wal-Rich® Trap Primers
    See all 2 items in product family
    Wal-Rich® Trap Primer Tailpieces Allow Water To Be Gravity-Fed Into Drain Traps.

    Wal-Rich® Trap Primer Tailpieces are chrome-plated and are available in two sizes. Trap primer tailpieces are sold in package quantities of 5.

    Click for more