|
 |
 |
Sub Category |
 |
| Blower Fans (583) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (25) |
 |
| CFM High |
 |
6,000 (24) |
 |
6,900 (24) |
 |
10,400 (18) |
 |
11,200 (12) |
 |
13,000 (12) |
| |
More... |
 |
5,200 (11) |
 |
14,500 (10) |
 |
14,850 (10) |
 |
27,000 (10) |
 |
3,050 (10) |
 |
4,600 (10) |
 |
5,300 (10) |
 |
7,400 (10) |
 |
8,200 (10) |
 |
8,900 (10) |
 |
3,450 (9) |
 |
12,000 (8) |
 |
14,000 (6) |
 |
32,000 (5) |
 |
8,400 (5) |
| |
Less... |
 |
| Brand |
 |
Global Industrial (11) |
 |
Air Foxx (2) |
 |
Air King (2) |
 |
Airmaster (7) |
 |
CD (5) |
| |
More... |
 |
Dri Eaz (1) |
 |
Euramco Safety (47) |
 |
Heat Wagon (1) |
 |
Multifan (7) |
 |
Patton (1) |
 |
Powr-Flite (1) |
 |
Pullman-Holt (1) |
 |
Sure Flame (4) |
 |
TPI (27) |
| |
Less... |
 |
| Our Price |
 |
Under $200.00 (42) |
 |
$200.00 - $300.00 (39) |
 |
$300.00 - $800.00 (58) |
 |
$800.00 - $1,000.00 (47) |
 |
$1,000.00 - $2,000.00 (314) |
 |
$2,000.00 - $3,000.00 (43) |
 |
$3,000.00 - $4,000.00 (17) |
 |
Over $4,000.00 (15) |
 |
 |
|
|
 |
|
 |
More Choices In Fans |
|
| > |
|
> |
Blower Fans |
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
|
 |
| Showing 583 items within 18 product groups |
| |
Industrial Portable Blower Fan |
 |
|
|
|
|
|
| These industrial fans feature a quiet 2-speed motor with thermal cutoff for overheat protection. Blower fans have a roller bearing motor that is heat resistant and maintenance-free. The sturdy steel housing of these drum fans have formed channels for enhanced rigidity and a powder coat black finish. These portable fans include a grip handle for easy transport. Grills have curved grid supports. Click for more |
|
|
|
|
Portable Blower Ventilator Fans |
 |
|
|
|
|
|
Sure Flame Exhaust Fans Help Ventilate And Cool Manholes, Tanks And Crawl Spaces.
Sure Flame blowers are made of steel housing with powder coated steel wire safety guards for long lasting durability. Lightweight and portable with an easy-carry handle. Rubber feet on base minimizes noise and reduces vibrations. Includes 10’L power cord. Click for more |
|
 |
TPI & CD Industrial Portable Blower Fans |
 |
|
|
|
|
|
Industrial Portable Blower Fans Are Ideal For Warehouses, Garages, Recreational Spaces And More.
Industrial Portable Blower Fans are made with permanently-lubricated ball bearing motors for reliable performance. Gray steel housing ensures lasting durability. Spiral wire safety guards. 2 rubber wheels on a swivel cart base with 360° drum tilt. 10' SJT 3-conductor power cord. Click for more |
|
|
|
|
Blower Exhauster |
 |
|
|
|
|
|
Blower Exhauster Fans Provide Circulation Of Clean, Breathable Air In Confined Spaces.
Blower Exhauster Fans are constructed with conductive ABS or corrosion and chemical resistant polyethylene for long lasting durability. 9-blade impeller offers maximum strength airflow and ventilation in confined workspaces. Wire grill provides safety. Click for more |
|
 |
Global® 3/4HP Floor Dryer, Blower |
 |
|
|
|
|
|
Global 3/4HP Floor Dryer Features 3-Speed Operation Which Provides Up To 2,455 CFM For Superior Floor Drying Capability.
Made using injection molded housing and fan assembly for quiet operation. 3/4HP motor with 3-speed operation offers efficient drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. Click for more |
|
|
|
|
Air Foxx® Air Movers & Floor Dryers |
 |
|
|
|
|
|
Air Foxx® Air Movers & Dryers Are Ideal For Construction Sites, Warehouses, Worksites, Workshops And More.
These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Click for more |
|
 |
Powr-Flite® Floor Dryers |
 |
|
|
|
|
|
Floor Dryers Help Dry Any Wet Surface From Floors And Walls To Drapes And Upholstery.
These carpet blowers help with flood recovery by providing efficient drying power. 3-speed motor is controlled by a rotary switch for easy operation. The molded high density polyethylene housing of these air blowers allows 3 operating positions for peak performance. Click for more |
|
|
|
|
Pullman-Holt Three-Speed Blower Fans |
 |
|
|
|
|
|
Pullman-Holt Three-Speed Blower Fans Are Ideal For Floor Drying In A Variety Of Environments.
Blower fans are made using molded polyethylene housing for lasting durability and strength. 1/2 HP motor offers powerful and efficient operation, with versatile operation up to 2500CFM. Blower fans include three-position switch with simple graphics for selecting operating speeds. Click for more |
|
 |
Moisture Resistant Outdoor Fans |
 |
|
|
|
|
|
Indoor Outdoor Fans Are Ideal For A Wide Variety Of Industrial and Commercial Applications Including Warehouses, Factories, Greenhouses, Kitchens, Offices, Golf Courses, Athletic Events And Carpet Drying.
Indoor Outdoor Fans are constructed with a high impact polypropylene housing with wire guards for safety and long lasting durability. Motors totally enclosed for safety. Click for more |
|
|
|
|
RAMFAN Turbo Blower Smoke Removal Fans |
 |
|
|
|
|
|
RAMFAN TurboForce Blower Fans Blowers Provide Streamlined Air Flow For Use In Construction Sites, Fire Fighting, Ejecting Smoke And More.
RAMFAN TurboForce Blower Fans are made of ABS, metal or powder coated steel frames with plastic or cast aluminum impellers for long lasting durability. Provides strong, continued streams of air. Click for more |
|
 |
High Velocity Blower Fans |
 |
|
|
|
|
|
Compact Portable Blower Fans Provide Built-In Carry Handles For Easy Lifting And Portability. Compact Portable Blower Fans are constructed with a plastic body and a steel grille and base for long lasting durability. CVT High Velocity Fan offers 14 in. blade, three powerful speed settings, tilt adjustable head and oversized carry handle for easy portability. Click for more |
|
|
|
|
TPI Hazardous Location Portable Blower Fans |
 |
|
|
|
|
|
| Hazardous Location Fans have single-phase explosion proof dual voltage motors (120/240V) with external junction boxes rated for Class 1, Group D and Class 11, Groups E, F and G UL listings, and do not include power cord. Includes 4 aluminum blades. These Portable Fans are available in 2 base types, Standard or Swivel. Click for more |
|
 |
Heavy Duty Portable Blower Fans |
 |
|
|
|
|
|
Sure Flame Heavy Duty Portable Blower Fans Are Ideal For Powerful And Portable Cooling.
Sure Flame Heavy Duty Portable Blower Fans are made with a galvanized steel, epoxy coated steel or powdered coated shell construction for long lasting durability. 4 steel fan blades powered by powerful single-phase ball bearing motor. Includes cord, plug and built-in pull/carrying handle. Click for more |
|
|
|
|
Gas Powered Centrifugal Space Blowers |
 |
|
|
|
|
|
Cool Or Ventilate Manholes And Crawl Spaces In Areas Where A Power Outlet Can't Be Found!
Exhaust or supply air with these confined space blower fans. Gas powered blowers are available with a 4 HP Honda motor. Features powder coated steel housing with 10 gauge steel base. Includes 8” diameter inlet and outlet; uses 8” flexible ducting. Click for more |
|
 |
Heavy Duty All Welded Blower Fans |
 |
|
|
|
|
|
Low Stand Fans Provide High Velocity Cooling.
These direct drive fans are made with all welded steel housing. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications.
Click for more |
|
|
|
|
Heavy Duty All Welded Blower Fans With Steel Propellers |
 |
|
|
|
|
|
Low Stand Cooling Fans Feature A Wide Base That Stays Close To The Floor For Efficient Cooling Without Tipping Over.
These direct drive fans are made with all welded steel housing. Heavy duty steel fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base for stability. Meets OSHA specifications. Click for more |
|
 |
Explosion Proof Heavy Duty All Welded Blower Fans |
 |
|
|
|
|
|
Sure Flame Low Stand Fans Can Be Placed Anywhere For Efficient Cooling.
Sure Flame fans are made with all welded steel housing for long lasting durability. Explosion proof motor ideal for severe duty. Non-sparking cast aluminum fan blades enclosed in 1/8 inch thick front and rear circular wire mesh guards. Click for more |
|
|
|
|
MaxxAir™ Portable Air Circulators |
 |
|
|
|
|
|
MaxxAir™ Portable Air Circulators Are Ideal For Use On Construction Sites, Commercial Garages Or Other Medium-Sized Ventilation Applications.
MaxxAir™ Portable Air Circulators are solidly manufactured for long lasting durability and dependability. Heavy duty 1/4, 1/3 and 1/2 horsepower Direct Drive or Belt-Driven motors. Sturdy 22-gauge steel housings. Click for more |
|
 |
|
|