Browse Chemicals & Compounds

(664 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Color Finish

Brand

Recently Viewed

Categories

  • Krylon Caulk Guns

    Krylon Caulk Guns
    See all 14 items in product family
    These Caulk Guns Feature Lightweight Construction For Easy Applications.

    These caulk guns are designed for daily use with most caulk and sealants. Applicators are used when applying caulk to latex, vinyl, and acrylic.

    Click for more
  • Dewalt Cordless Powered Adhesive Dispensers

    Dewalt Cordless Powered Adhesive Dispensers
    See all 5 items in product family
    DeWalt® Cordless Powered Adhesive Dispensers Are Used For Consistent And Professional Quality Adhesive And Sealing Applications.

    DeWalt® Cordless Powered Adhesive Dispensers are solidly manufactured for long lasting durability and dependability. 360° rotatable cartridge holder delivers up to 650 pounds pushing force to dispense the highest viscosity adhesives and sealants. Auto-reverse feature helps reduce drips, waste and clean-up. Set-and-Forget variable speed control provides consistent flow rates and bead control. Available in various models designed to hold various capacity cartridges or sausage paks. All 18V dispensers run at 25 inch per minute speeds.

    Click for more
  • Hercules Plumbers Caulk

    Hercules Plumbers Caulk
    See all 19 items in product family
    Hercules Plumbers Caulk Makes A Flexible, Durable, And Waterproof Seal On Interior And Exterior Surfaces For Multi-Purpose Repair Applications.

    Hercules Plumbers Caulk can be used for caulking the perimeters of frame openings, ductwork, wood or masonry expansion joints, and for glazing both inside and out. Cures rapidly to a firm yet flexible seal for long lasting durability. High quality commercial grade product is manufactured with easy to use, non-sag, siliconized acrylic-latex compounds for excellent expansion-contraction and mildew-resistance properties. Will not crumble, resists shrinking, and can be painted. Cleans up easily with soap and water before it cures, flows easily, and does not harden in tube or cartridge. Available sizes include 5.5, 6, 10, 10.1, 10.3, and 11 ounces, and 5 gallons. Color finishes are Almond/Bone, Biscuit/Linen, Clear, Linen, Red, and White. Package quantities vary per model.

    Click for more
  • White Lightning® 3006™ Ultra All Purpose Elastomeric Sealants

    White Lightning® 3006™ Ultra All Purpose Elastomeric Sealants
    See all 6 items in product family
    3006™ Ultra All Purpose Elastomeric Sealants Feature Outstanding Flexibility And Adhesion To Most Surfaces.

    These sealants are perfect for filling joints where movement is expected. Adheres to drywall, wood, glass, masonry, concrete, metal, porcelain, and plastic. 40% more elastomeric flexibility allows the sealant to bend without cracking or chipping. Dries non-tacky for limited pick-up of dust and dirt. Once dry, this caulk can be painted. ECOGUARD™ anti-microbial product protection combats the growth of mold, mildew, and bacterial on cured sealant. Meets ASTM Spec C-920, Class 35.

    Click for more
  • White Lightning® Kitchen & Bath Caulks And Sealants

    White Lightning® Kitchen & Bath Caulks And Sealants
    See all 10 items in product family
    Kitchen & Bath Latex Sealant Is Used For Sealing Joints And Cracks Around Sinks, Bathtubs, Showers, And Toilets.

    ECOGUARD™ anti-microbial product protection combats the growth of mold, mildew and bacterial odors on cured sealant. Application clean up is easy: simply use water. Caulk will not crack after dried. Kitchen & Bath Siliconized Acrylic Adhesive Caulk dries tack free within minutes. Kitchen & Bath Silicone Ultra is 100% neutral cure caulk. Kitchen & Bath Ultra Glossy Latex Sealant delivers a glossy finish similar to silicone.Lifetime Limited Warranty.

    Click for more
  • White Lightning® Stop Gap!® Expanding Foams

    White Lightning® Stop Gap!® Expanding Foams
    See all 3 items in product family
    Stop Gap!® Minimal Expanding Foam Expands To Fill Cracks And Gaps Forming An Airtight And Waterproof Bond To Most Surfaces, Including: Wood, Metal Glass, Masonry, And Most Plastic.

    These sealants dry tack-free within 30 minutes and cure in 8 hours. Once cured foam hardens and can be trimmed, shaped, sanded, painted or stained. Used for use in sealing and insulating around windows and door frames. Can be applied at temperatures between 60°F and 100°F.

    Click for more
  • White Lightning® Flame Buster Sealant

    White Lightning® Flame Buster Sealant
    See all 3 items in product family
    Flame Buster™ Intumescent Silicone Sealant Is A Single-Component, Neutral Cure That Is Designed To Resist The Spread Of Fire, Smoke, And Toxic Gases.

    This sealant is used for use on power/communication cables, pipes and conduits, chlorinated polyvinyl and supply tubing. Sealant can withstand temperatures up to 662°F. Rapidly fills voids left by collapsed materials. Seals combustible service penetrations through fire and smoke rated walls and floor separations. Tested in accordance to: ASTM E-814, ASTM E-84, UL1479, UBC 7-5, and CAN4/ULC-S115M.

    Click for more
Featured Items