Browse Plumbing Tools & Equipment

(1,126 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Ridgid® Threading Machines

    Ridgid® Threading Machines
    See all 17 items in product family
    Ridgid® Threading Machines Are Used For Assembly, Repair, And Installation Applications.

    Ridgid® Threading Machines are made of high quality materials for long lasting durability. Variety of types available to meet job requirements and specifications. Types are Automatic Threading Machine, Automatic Threading Machine w/Dies, BSPT Threading Machine, Compact Threading Machine, NPT Threading Machine, Power Drive and Threading Machine. Available in a variety of pipe threading capacities and RPMs. Voltages are 115, 120 and 230. Package quantity is 1.

    Click for more
  • Ridgid® Pipe Stands

    Ridgid® Pipe Stands
    See all 10 items in product family
    Ridgid® Pipe Stands Provide Reliable Support For Tough Pipe Joining Demands.

    Ridgid® Pipe Stands are made of high quality materials for long lasting durability. Allows for quick vertical height adjustments to meet job requirements. Ergonomic V-handle designs angled to provide comfortable hand position during transport and height adjustment. Types are Adjustable Pipe Supports, Adjustable Stand w/Steel Rollers, Conveyor Head Pipe Stand, Large Diameter Pipe Stand, Roller Head High Pipe Stand, Roller Head Low Pipe Stand, Support Stand For Roll Groovers, V Head High Folding Pipe Stand, V Head High Pipe Stand and V Head Low Pipe Stand. Available in a variety of series types and pipe/tube sizes. Package quantity is 1.

    Click for more
  • Ridgid® Tube Expanders

    Ridgid® Tube Expanders
    See all 5 items in product family
    Ridgid® Tube Expanders Are For Use With Soft Copper, Aluminum and Soft Steel Tubing.

    Ridgid® Tube Expanders are made of high quality materials for long lasting durability and strength. Single-stage expander designed to expand tubing for fast, accurate joints in soft copper, aluminum, and soft steel tube without using fittings. Free-floating mechanism is self-centering. Available individually or as kit. Kit includes expander, heads and carrying case. Types are Model S Tube Expander and Model S Tube Expander Kit. Available in a variety of pipe/tube sizes. Voltages are 115, 120 and 230. Package quantity is 1.

    Click for more
  • Ridgid® Threading Oilers & Oil

    Ridgid® Threading Oilers & Oil
    See all 9 items in product family
    Ridgid® Threading Accessories Designed For Longer Life And Increased Productivity.

    Ridgid® Threading Accessories are made of high quality materials for long lasting durability and strength. Variety of types available to meet job requirements and specifications. Hand-held oiler provides heavy-duty reservoir designed to increase productivity. Pump assembly offers 50% more oil per stroke than other hand-held oilers for longer die life. Ergonomic 2-finger trigger design reduces user fatigue. Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life. Thread cutting oils are free of chlorine and other halogens, PCBs and heavy metals. Complete material safety data sheet available. Available accessories are Hand Oiler w/Hose, Oiler w/Hose and Thread Cutting Oil. Types are Dark, Edura-Clear, Extreme Performance and Nu-Clear. Sizes vary per type. Package quantities are 1, 6 and 12.

    Click for more
  • Ridgid® Manual Threaders

    Ridgid® Manual Threaders
    See all 10 items in product family
    Ridgid® Manual Threaders Are Designed for A Variety Of Pipe Threading Applications.

    Ridgid® Manual Threaders are made of high quality materials for long lasting durability. Variety of types available to meet job requirements and specifications. Used for assembly, repair and installation applications. Available individually or in sets. Sets include die heads, ratchet assembly, handle and carrying case. Types are Manual Ratchet Threader and Manual Receding Threaders. Available in a variety of type series and pipe/threading capacities. Package quantity is 1.

    Click for more
  • Ridgid® Hand-Held Power Drives

    Ridgid® Hand-Held Power Drives
    See all 5 items in product family
    Ridgid® Hand-Held Power Drives Are Used For On-Site Applications Such As Gas Line Pipe Installations.

    Ridgid® Hand-Held Power Drives are made of hardened steel, cast aluminum and other high quality materials for long lasting durability. Heavy-duty hand-held power drives easily transport to jobsites. Reversible 115V or 230V universal motors. For use with 11R die heads or 12 R die heads. Approved by CSA to CSA and UL standards (115V only). Types are Power Drive and Power Drive w/Case/Support Arm. Pipe threading capacities are 1/8 in. - 2 in., 1/8 in. - 1-1/4 in. and 1/2 in. - 2 in.. Voltages are 115, 220 and 230. Package quantity is 1.

    Click for more
  • Ridgid® Roll Groovers

    Ridgid® Roll Groovers
    See all 10 items in product family
    Ridgid® Roll Groovers Are Used For A Variety Of Pipe Threading And Grooving Applications.

    Ridgid® Roll Groovers are made of durable cast iron housings and other high quality materials for long lasting durability. Variety of types available to meet job requirements and specifications. Available individually or in sets. Types are Combo Roll Groover, Drive/Groove Roll Set, Roll Groover, Roll Groover w/535 Carriage Mount Kit, Roll Groover Set, Roll Groover Set w/Carry Case and Roll Groover w/Roll Sets. Series types are 915, 916, 918, 918-5, 918-1, 920 and 975. Pre/tube sizes vary per type. Package quantity is 1.

    Click for more
  • Manual Pipe Threading Die Heads

    Manual Pipe Threading Die Heads
    See all 34 items in product family
    Manual Pipe Threaders Can Cut Various Thread Sizes According To Job Needs.

    Die heads come with selected dies set from the factory. Available in complete sets with die heads, ratchet assembly, alloy dies and carrying case, or sets with threading and bolt dies only.

    Click for more
  • Pipe Threading Nipple Chuck Kits

    Pipe Threading Nipple Chuck Kits
    See all 3 items in product family
    Accessories & Parts For Pipe Threading Ensure Efficient And Accurate Threading Of Pipes.

    Nipple Chuck Kits can hold studs for threading. Oilers feature convenient, easy-to-use design. Thread Cutting Oils cools thread and pipe during operation.

    Click for more
  • Power Threading Machine Replacement Parts

    Power Threading Machine Replacement Parts
    See all 13 items in product family
    Power Threading Machines Are Used For Threading Pipes Made From Stainless Steel, Plastic, Heavy-Wall Conduit And More.

    Power Threading Machines are available in a variety of sizes and styles. Multiple styles of dies are available to suit a variety of threads. Accessories and Replacement Parts are sold separately.

    Click for more
  • Die Heads & Dies

    Die Heads & Dies
    See all 37 items in product family
    Die Heads & Dies Are Used For Pipe Die Threading Applications.

    Die Heads & Dies are made for long lasting durability and use. Receding Self-Opening R.H., 2-1/2 - 4 in. NPT. Weights vary per model.

    Click for more
  • Ridgid Power Drive Accessories

    Ridgid Power Drive Accessories
    See all 4 items in product family
    RIDGID® Model No. 700 Power Drive Square Drive Adapter, 15/16"

    Ridgid Model No. 700 Power Drive Square Drive Adapter

    Click for more