Browse HVAC Pumps & Circulators

(823 items)

Narrow Your Results

Availability

Country of Origin

Amps

RPM

  • Less...
  • More...

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bell & Gossett Three Piece Oil-Lubricated Boosters

    Bell & Gossett Three Piece Oil-Lubricated Boosters
    See all 14 items in product family
    Bell & Gossett Three-Piece Circulators Feature The Finest Circulator Motor Available.

    These three-piece circulators feature a sleeve bearing, oil lubricated motor that is built to last and provide optimum performance. Bell & Gossett Booster Pumps can be used for water circulating applications in hydronic, solar and chilled water systems. When equipped with a bronze pump body, Bell and Gossett booster pumps can be used with potable water systems. These three-piece circulators are designed to pump liquids at working pressures up to 125 psi at a maximum temperature of 225°F. Noise dampening couplers have a flexible spring design to promote quiet operation. Long bronze sleeve bearings maintain shaft alignment and provide constant oil circulation over bearing surfaces. These oil lubricated circulators feature an oversized precision ground pump shaft to support large bearing surfaces. Hardened integral thrust collar minimizes end-thrust to ensure long seal and bearing life. Internally flushed seal design prevents accumulation of air and dirt at seal faces to assure longer seal life. Close impeller/body tolerances help minimize water slippage to maximize efficiency. UL, CSA listed.
    Click for more
  • Bell & Gossett Maintenance Free Pump Series PL

    Bell & Gossett Maintenance Free Pump Series PL
    See all 12 items in product family
    Bell & Gossett Maintenance-Free Series PL™ Circulators Provide A Superior Alternative To Large Wet Rotor Circulators. For use with hydronic heating systems and portable water in residential and commercial applications.

    Bell & Gossett Series PL™ circulators feature a maximum working pressure of 150 psi and operating temperature of 250°F. Series PL™ circulators have a powerful, dry-motor design that delivers exceptional performance that is 25% more efficient than wet rotor circulators. Precision balanced alloy steel rotor and double sided I-seal™ design. Includes quick-connect wire nut leads and dual-knockouts for fast, secure hook-ups. Solid stiff-shaft is made from high-strength alloy steel that is impervious to cracking caused by thermal stress. Precision crafted bearing system is permanently lubricated for maintenance-free use and quiet operation. These circulators feature an advanced close-coupling to increase pump life, assure seasonal start-ups and easily handle difficult, dirty water conditions. Carbon/silicone carbide seal is on a stainless steel shaft sleeve for long life. Choose between Cast Iron and 100% lead-free Bronze construction. UL listed
    Click for more
  • Grundfos UP And UPS Series Circulator Pumps

    Grundfos UP And UPS Series Circulator Pumps
    See all 37 items in product family
    Grundfos UP And UPS Series Circulator Pumps Are Used For Larger Residential Or Commercial Heating And Air Conditioning Applications.

    Grundfos UP And UPS Series Circulator Pumps are made brass, bronze, cast iron or stainless steel for long lasting durability. Features wet rotor design technology for superior performance. Built-in motor protection offers greater safety. Low noise for ease of use. Horsepower, flow rate and head vary per model. 3 Year Limited Warranty.

    Click for more
  • Grundfos Super Brute 3-Speed Circulator Water Pumps

    Grundfos Super Brute 3-Speed Circulator Water Pumps
    See all 15 items in product family
    Grundfos Super Brute 3-Speed Circulator Water Pumps Are Used For Applications Where Adjustable Pump Speeds Are Desirable.

    Grundfos Super Brute 3-Speed Circulator Water Pumps are made of solid Bronze, Cast Iron or Stainless Steel construction for long lasting durability and dependability. Allow you the ability to adjust the pump speed to fit specific application. Lower inventory needed. Easy to install and service. Reliable starts. Low noise, wet rotor technology. 115V and 230V models are available with GF 15/16, GF40/43 and GU 125 connection types with 150°, 165°, 195° and 230° maximum fluid temperature ratings. Choose from models that include Check Valve, Timer and Line Cord features, Timer and Line Cord features or Check Valve only feature.

    Click for more
  • Bell & Gossett Wet Rotor Circulators

    Bell & Gossett Wet Rotor Circulators
    See all 10 items in product family
    Bell & Gossett NRF Wet Rotor Circulators Are Designed For Use With Hydronic Heating Systems In Residential And Light Commercial Applications.

    This selection of maintenance-free wet rotor circulators is available in Cast Iron or 100% lead-free Bronze construction, Bell & Gossett NRF circulators feature up to 80% more starting torque than its competitors and a maximum working pressure of 150 psi. Circulators are made with corrosion resistant stainless steel face plates and rotor sleeves. These rotor circulators have a DuraGlide™ bearing system that eliminates seasonal freeze-up to ensure efficient year-round use. One-piece high-nickel stainless steel stator isolates system fluid to maintain bearing alignment for long life. Corrosion and chemical resistant carbon bearings and ceramic shaft. Includes a self-cleaning particle shield to protect shaft and bearings from start-up debris. Heat resistant, non-ferrous impellor impeller is stabilized with a closed design to improve operating efficiency. Bronze Circulators are designed for potable water applications. UL listed.
    Click for more
  • Grundfos Alpha Circulator Water Pumps

    Grundfos Alpha Circulator Water Pumps
    See all 6 items in product family
    Grundfos Alpha Circulator Water Pumps Are Used For Residential, Commercial Or Industrial Heating And Air Cooling Applications.

    Grundfos Alpha Circulator Water Pumps are made of heavy duty cast iron construction for long lasting durability. Features a compact design with control box well integrated into the pump head for superior performance. Permanent magnet/compact-stator technology offers enhanced versatility. Integrated frequency converter provides greater reliability. Self-venting pump housing for ease of use. Differential pressure control ensure smooth operation. Low noise. Available in open or closed system. Maximum system pressure is 145 or 150 PSI. Volts are 115 or 230. Maximum flow rate and head vary per model. 3 Year Limited Warranty.

    Click for more
  • Bell & Gossett Maintenance Free Pump Series 60

    Bell & Gossett Maintenance Free Pump Series 60
    See all 6 items in product family
    Bell & Gossett Series 60® Centrifugal Pumps Are Great For Use With Hydronic Heating and Cooling Systems, Domestic Water, Industrial And General Service Applications.

    These maintenance-free in-line pumps are engineered for exceptional performance that lasts. Provides 1750 RPM for flows up to 200 GPM. Precision crafted bearing system and motor are permanently lubricated for maintenance-free use and quiet operation. Centrifugal pumps feature an advanced fluid passage design. Impeller is hydraulically balanced to help provide smooth, quiet operation. Internally flushed sealed sign prevents accumulation of air and dirt at seal faces to assure longer seal life. Available in sizes from 1-2” and with motor sizes from 1/4-3 HP.
    Click for more
  • Grundfos MAGNA 3 Circulator Pumps

    Grundfos MAGNA 3 Circulator Pumps
    See all 33 items in product family
    Grundfos MAGNA 3 Circulator Pumps Are Extremely Flexible And Reliable with Low Noise Levels.

    Grundfos MAGNA 3 Circulator Pumps are made with cast iron or stainless steel to provide long life and no maintenance requirements. MAGNA3/UPE pumps are small, medium and large circulator pumps fitted with communication equipment and motors with electronic speed control based on permanent magnet (PM) and compact stator motor technology. Easy installation. Factory settings embedded. Automatically analyzes heating system and continuously adjusts to changes in demand to provide optimum comfort and minimum energy consumption. Pumps are fitted with IR communication for external control and monitoring via expansion modules. Dimensions, voltage and port-to-port lengths vary per model.

    Click for more
  • Vertical In-Line Centrifugal Pumps

    Vertical In-Line Centrifugal Pumps
    See all 8 items in product family
    Vertical In-Line Centrifugal Pumps Are Used For Larger Residential Or Commercial Heating And Air Conditioning Applications.

    Vertical In-Line Centrifugal Pumps are made of cast iron for long lasting durability. Features a bronze or stainless steel impeller and seal ring for extended pump life. Close-coupled design offers superior performance. Differential pressure sensor provides enhanced versatility. RPM is 1750 or 3400. 1 or 3 phase. Horsepower and warranty vary per model.

    Click for more
  • Taco® Model 0011 Cartridge Circulators

    Taco® Model 0011 Cartridge Circulators
    See all 6 items in product family
    Taco® Model 0011 Cartridge Circulators Are Used For High Head, Medium Flow Applications In Residential And Light Commercial Venues.

    Designed for hydronic heating, radiant heating and chilled water cooling systems. Cartridge circulators are made for all open-loop systems. Provides standard high-capacity output in a compact build. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Exclusive ACB anti-condensate baffle with ambient air flow protects motor windings against buildup of condensation. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron, Bronze or Stainless Steel. UL® listed.

    Click for more
  • Taco® Model 006 Cartridge Circulators

    Taco® Model 006 Cartridge Circulators
    See all 4 items in product family
    Taco® Model 006 Cartridge Circulators Are Used For Circulating Hot And Chilled Fresh Water In Open Or Closed Loop Applications.

    Circulators feature a standard high-capacity output in a compact build. Direct drive ensures low-power consumption. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Circulators are available in Bronze or Stainless Steel with Sweat, Threaded or Union Connections. UL® listed.

    Click for more
  • Taco® Model 0012 Cartridge Circulators

    Taco® Model 0012 Cartridge Circulators
    See all 5 items in product family
    Taco® Model 0012 Cartridge Circulators Are Used For Large Residential And Light Commercial Water Heating And Cooling.

    Designed for high flow/medium head applications in hydronic heating, radiant heating and chilled water cooling systems. Cartridge circulators are made for all open-loop freshwater systems. Provides standard high-capacity output in a compact build. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Exclusive ACB anti-condensate baffle with ambient air flow protects motor windings against buildup of condensation. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron, Low-Lead Bronze or Stainless Steel. UL® listed.

    Click for more
  • Taco® Model 0014 Cartridge Circulators

    Taco® Model 0014 Cartridge Circulators
    See all 4 items in product family
    Taco® Model 0014 Cartridge Circulators Are Used For Medium Head/Medium Flow Water Heating And Cooling Applications.

    Cartridge circulators are made for hydronic heating, radiant heating, chilled water cooling and open-loop domestic freshwater systems. Provides standard high-capacity output in a compact build. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Exclusive ACB anti-condensate baffle with ambient air flow protects motor windings against buildup of condensation. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron or Stainless Steel. UL® listed.

    Click for more
  • Taco® Water Circulation Pumps & Circulators

    Taco® Water Circulation Pumps & Circulators
    See all 9 items in product family
    Taco® Water Circulation Pumps & Circulators Are Used For Circulation Of Water For Heat Transfer In A Wide Range Of Residential And Light Commercial Applications.

    Available in a variety of materials including bronze, cast iron and stainless steel. Configurations include Cartridge Circulators, 3-Piece Circulators, In-Line Circulators, Horizontal Split Case Pumps, Vertical Multi-Stage Pumps and D'Mand Instant Hot Water Systems. Used for hydronic heating, radiant in-floor/panel heating, indirect domestic water heating, heat recovery water source heat pumping, domestic water recirculation and more.

    Click for more
  • Grundfos Magna Variable-Speed Wet Rotor Circulators

    Grundfos Magna Variable-Speed Wet Rotor Circulators
    See all 5 items in product family
    Grundfos Magna Variable-Speed Wet Rotor Circulators Are Used For Multi-Family Housing, Schools, Hospitals Or Other Commercial or Industrial Applications.

    Grundfos Magna Variable-Speed Wet Rotor Circulators are made of solid Cast Iron construction for long lasting durability and dependability. Used for systems with constant or varying flows where it is desirable to optimize the pump duty point, for systems with varying flow-pipe temperatures or for systems where night setback is required. AUTOADAPT™ controls pump performance automatically within defined performance range. Integrated differential pressure control (proportional and constant pressure control). Low noise. High starting torque. Motor based on permanent-magnet/compact-stator technology. Integrated differential pressure control and frequency convertor. Self-venting pump housing. 230V and 208/230115V units are available with 145 and 175 PSI maximum system pressure, 85, 180, 450 and 900 RPMs and 1-1/4, 1-1/2 and 2-1/2 inch flange connections.

    Click for more
  • Taco® High Capacity Circulators

    Taco® High Capacity Circulators
    See all 24 items in product family
    Taco® High Capacity Circulators Are Designed For Quiet, Efficient And Dependable Operation.

    Used for a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. Close-coupled, maintenance free motor with permanently lubricated, sealed-for-life bearings. Made with Noryl® impeller and durable carbon/silicone-carbide mechanical seal for unmatched reliability. Rugged 1/2" stainless steel shaft for corrosion resistance. Aluminum motor housing. Universal flange to flange dimensions are used for retrofitting. Stainless Steel Circulators can be used for open, domestic water recirculation systems. UL listed.

    Click for more
  • Taco® Pro-Fit® Pumpless Volute

    Taco® Pro-Fit® Pumpless Volute
    See all 9 items in product family
    Taco® Pro-Fit® Pumpless Volute May Be Retrofitted To Other Brand Name Circulators.

    Each model is a universal replacement for multiple Bell & Gossett™ or Armstrong™ circulator models in either iron or bronze. Volutes include heavy-duty maintenance-free lubricated motor, universally-sized replaceable bearing cartridge and durable Noryl™ impeller for open or closed systems. Factory pressure tested. Available in 115V single phase or 230V three phase models.

    Click for more
  • Taco® Model 007 Cartridge Circulators

    Taco® Model 007 Cartridge Circulators
    See all 4 items in product family
    Taco® Model 007 Cartridge Circulators Provide Quiet Operation In A Variety Of Water Heating And Cooling Applications.

    Cartridge circulators are wet-rotor in-line single stage circulator pumps. Quiet operation for a wide variety of water circulation applications. Circulators ensure a high-capacity output in a compact design. Direct drive ensures low power consumption. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron, Bronze or Stainless Steel. UL® listed.

    Click for more
  • Taco® Pro-Fit® Replacement Parts

    Taco® Pro-Fit® Replacement Parts
    See all 33 items in product family
    Taco® Pro-Fit® Replacement Parts Are Suitable For A Variety Of Parts In Water Pumps And Circulators.

    Replacement parts are available for a variety of applications. Pro-Fit® parts can be used with Bell & Gossett and Armstrong brand pumps. Bearing Assemblies and Cartridge Assemblies are made with die-cast aluminum or cast iron bracket with corrosion protection coating for lasting durability. Assemblies are extremely quiet running. Replacement Couplers feature heavy-duty springs and reinforced eyelets to fit multiple pumps with 1/2" motor shafts. Couplers are made using rugged cast zinc with steel reinforced eyelets to increase the life of the coupler. Gasket Kits include six body gaskets to replace all models up to 3 HP. Impellers are made from durable composite Noryl® and replaces any steel, brass or plastic impellers. Integrally molded brass key insert provides added strength. Motor Assemblies are available with a sleeve-bearing or ball-bearing build. Finned end rings provide efficient cooling. Permanently lubricated and maintenance-free. Made with carbon steel shaft and class B insulation. Fitted with steel mounting cradles. Oil Kits include Pro-Fit® pump and motor lubricant that is lightweight and detergent-free for all pump models requiring oil. Seal Kits feature ceramic and carbon facing surfaces for extended wear and long life. Fits each version of pump shaft. Ring Motor Mounts are direct replacements for all Bell & Gossett™ motors 1/12 to 3/4HP.

    Click for more
  • Taco® Model 008 Cartridge Circulators

    Taco® Model 008 Cartridge Circulators
    See all 4 items in product family
    Taco® Model 008 Cartridge Circulators Are Used For Use In Higher Head Applications.

    Circulators are made for residential and light commercial applications. Circulators are made with a compact build and standard high-capacity output. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Flanged circulators are available in Cast Iron or Stainless Steel. Sweat connections are available in Bronze. UL® listed.

    Click for more
  • Grundfos VersaFlo® TP Circulator Pumps

    Grundfos VersaFlo® TP Circulator Pumps
    See all 4 items in product family
    Grundfos VersaFlo® TP Circulator Pumps Are Used For Larger Residential Or Commercial Heating And Air Conditioning Applications.

    Grundfos VersaFlo® TP Circulator Pumps are made of cast iron for long lasting durability. Features a stainless steel impeller and seal ring for extended pump life. Optimized hydraulics provide high efficiency output for superior performance. Electro-coated pump housing and pump head/motor stool offers greater reliability. Easy dismantling for service. Corrosion-resistant. Reduced power consumption. ODP or TEFC motor options for maximum installation versatility. 1 or 3 phase. Horsepower is 3/4, 1-1/2 or 2. Flow rate and maximum RPM vary per model. 3 Year Limited Warranty.

    Click for more
  • Taco® 1400 Series High Capacity Circulators

    Taco® 1400 Series High Capacity Circulators
    See all 1 items in product family
    Taco® 1400 Series High Capacity Circulators Are Used For Use In Medium To High Flow Applications.

    Designed for a wide range of larger residential and commercial hydronic systems. Circulators are made with a compact build and standard high-capacity output. Bearings are permanently lubricated and sealed for life. Precision-balanced rotor ensures quiet and efficient operation. Universal flange-to-flange dimensions are used for retrofits. Anti-condensate feature is used for chilled water. Circulators include dual electrical knockouts and dual pressure taps. Available in Cast Iron or Bronze. UL listed.

    Click for more
  • Taco® Model 009 Cartridge Circulators

    Taco® Model 009 Cartridge Circulators
    See all 3 items in product family
    Taco® Model 009 Cartridge Circulators Are Used For Use In Higher-Head/Lower Flow Water Circulation Applications.

    Taco® Model 009 Cartridge Circulators are made of cast iron for long lasting durability. Use for hydronic heating, radiant heating and closed-loop solar heating systems. Made with compact build and standard high-capacity output. Replaceable cartridge contains all moving parts and allows for easy service eliminating replacement of entire circulator. Self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. UL® listed. Color is Green. Types are 009 Series Flanged Cast Iron Circulator 115V, 009 Series Flanged Cast Iron Circulator 115V, Ifc and 009 Series Vs Flanged Cast Iron Circulator 115V, Vdt. Replacement O-Ring Castings, Complete Replacement Cartridges in Bronze or Cast Iron and Stainless Steel Circulators are also available.

    Click for more
  • Taco® Model 0010 Cartridge Circulators

    Taco® Model 0010 Cartridge Circulators
    See all 7 items in product family
    Taco® Model 0010 Cartridge Circulators Are Used For Light Commercial and Residential Hydronic Heating, Chilled Water Cooling and Potable Hot Water Systems.

    Taco® Model 0010 Cartridge Circulators are made of cast iron, bronze or stainless steel for long lasting durability. Designed for all open-loop freshwater systems providing standard high-capacity output in compact build. Contains all moving parts and allows for easy service eliminating the replacement of entire circulator. Self-lubricating with no mechanical seal for maintenance-free operation. Offers direct-drive, low power consumption for high efficiency jobs. Universal flange to flange dimensions. UL® listed. Available types are Series Flanged Cast Iron Circulator 115V/Ifc, Series Flanged Stainless Steel Circulator 115V, Series Vs Flanged Cast Iron Circulator 115V/Vdt, 3-Speed Circulator, 2-Way Flg - 115V, Bronze Inline Circulator 1/12Hp and Inline Cast Iron Circulator 1/12Hp. Sizes vary per type.

    Click for more
  • Taco® Model 00R-IFC® Radiant Heating Circulators

    Taco® Model 00R-IFC® Radiant Heating Circulators
    See all 3 items in product family
    Taco® Model 00R-IFC® Radiant Heating Circulators Are Used For Higher Head And Lower Flow Configurations Of Many Radiant Heating Systems.

    Model 00R-IFC® circulators are made for radiant heating applications. Integral Flow Check (IFC®) prevents gravity flow and reverse flow, simplifies piping and reduces installation cost. Self-lubricating with no mechanical seal for maintenance-free operation includes LED indicator light. UL® listed.

    Click for more
  • Taco® Model 005 Cartridge Circulators

    Taco® Model 005 Cartridge Circulators
    See all 3 items in product family
    Taco® Model 005 Cartridge Circulators Provide Quiet And Efficient Operation In A Wide Range Of Residential And Light Commercial Water Circulating Applications.

    Circulators are used for domestic water recirculation, solar thermal, hydronic heating/cooling, radiant and indirect water heater applications. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron, Bronze or Stainless Steel. UL® listed.

    Click for more
  • Power-Flo® Wet Rotor Circulator Pumps

    Power-Flo® Wet Rotor Circulator Pumps
    See all 9 items in product family
    Power-Flo® Wet Rotor Circulator Pumps Are Used For Applications Including, Commercial, Residential And More.

    Power-Flo® wet rotor circulator pumps are made of iron, bronze and steel for long lasting durability and dependability. Single and three speed wet rotor circulators are used for closed loop (cast iron volute) hydronic heating and cooling circulation and open loop (bronze and stainless steel) domestic water recirculation applications. Units provide reliable operation, low leakage and minimum noise. Easy installation. For indoor use only. GPMs range from 17 to 44. Voltage is 115. Color is Blue. UL listed. Dimensions vary per model.

    Click for more