Browse Transformers

(866 items)

Narrow Your Results

Availability

Watts

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 66 items within 5 product groups See all items from other sellers
  • Packard® Class II Multi-Mount Transformers

    Packard® Class II Multi-Mount Transformers
    See all 8 items in product family
    Packard® Class II Multi-Mount Transformers Are Used Replacements For Any Model With An Equal Or Lower VA Rating.

    Multi-mount transformers feature 1/2¿ conduit hub for electrical knockout mounting. 4-1/4¿ x 4-1/4¿ mounting plate included. Available output options are 40VA, 48VA and 50VA. Connections are Wire Lead or Terminal And Wire Lead. Primary voltage options are 120V, 208-240V or 120V/208-240V. UL listed.

    Click for more
  • Honeywell Transformers

    Honeywell Transformers
    See all 32 items in product family
    Honeywell Transformers Provide Power To 24V AC Circuits In Heating/Cooling Control Systems.

    Transformers can be used in any application that does not exceed the listed ratings. Color-coded leadwires allow primary connections. Color-coded leadwires or screw terminals are used for secondary connections. Meets NEC Class 2 not wet, Class 3 wet and UL 1585 requirements. Various mounting options available. AT20, AT40, AT72 are designed to power thermostats, gas valves and relays. AT87, AT88 are primarily for powering air conditioning systems. AT120, AT140, AT150, AT175 are general purpose transformers that provide power to 24V AC circuits and are typically used in heating/cooling control systems.

    Click for more
  • Edwards Signaling® Class 2 Transformer

    Edwards Signaling® Class 2 Transformer
    See all 5 items in product family
    Edwards Signaling® Class 2 Transformers Are Used For Residential, Commercial And Industrial Applications

    Edwards Signaling® Class 2 Transformers are solidly made for long lasting durability and dependability. Easy to install, low voltage power source. Have non-regenerative thermal overload protection, grounding wires, pre-stripped pigtails and screw terminal connections on secondary. Mounts in a standard 1/2" (13mm) knockout or surface mounts using provided foot mounts. Suitable for mounting in both plastic and metal back boxes. May also be used with transformer plate for enclosed mounting in a standard two gang outlet box. Primary voltage 120V AC. Available with 6V, 8V, 16V and 24V secondary voltage.

    Click for more
  • Packard® Class II Foot Mount Transformers

    Packard® Class II Foot Mount Transformers
    See all 18 items in product family
    Packard® Class II Foot Mount Transformers Are Used Replacements For Any Model With An Equal Or Lower VA Rating.

    Foot mount transformers are enclosed with metal enclosures for added protection. Class II transformers limit output current to safe levels in the event of a short circuit or overload on the control voltage side of the transformer. Transformers feature output options ranging from 10VA to 100VA. Available connections are Terminals, Wire Lead or Terminal And Wire Lead. CSA approved. UL listed.

    Click for more
  • Supco® Universal Transformers

    Supco® Universal Transformers
    See all 3 items in product family
    Purolator® Foremarket Filter Housings Are Used For New Constructions, Retrofittings And Renovations.

    Purolator® Foremarket Filter Housings are made of steel or paper frames for efficiency and long lasting durability. Available in a v variety of sizes and types to accept most filter elements. Widths are 12", 18", 20", 23-3/8" and 24". Depths are 1", 3", 6", 11-1/2" and 12". Heights are 11-3/8" 12", 18", 20", 23-3/8", 24, 32 and 36". Package quantity is 1.

    Click for more

Additional Items

Sort By: 

5 Results

Sort By: 

5 Results