Browse Water Heaters

(456 items)

Narrow Your Results

Capacity Gallons

  • Less...
  • More...

ASME Construction

Diameter Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • HTP SuperStor Indirect Water Heaters

    HTP SuperStor Indirect Water Heaters
    See all 6 items in product family
    HTP SuperStor Indirect Water Heaters Are Used For Applications Including Residential, Commercial, Industrial, And More.

    HTP SuperStor indirect water heaters are made of stainless steel for long lasting durability and corrosion resistance. Boiler water flows through internal heat exchanger, heating the domestic water. Internal bent hot water outlet tube extracts 5 - 7% more hot water from tank dome surface. Improved recovery over conventional gas-fired or electric water heaters. Allows less than 1/2 degree Fahrenheit per hour heat loss. Includes immersion type controllers for burner shut down when boiler water temperature reaches set point. Features environmentally safe, CFC free, waterblown, foam insulation. NPT connection sizes are 3/4", 1", and 1-1/2". Tank gallon capacities range from 30 to 119. ETL and NSF listed. Dimensions vary per model.

    Click for more
  • Rudd Commercial Storage Tanks

    Rudd Commercial Storage Tanks
    See all 3 items in product family
    Rudd Commercial Storage Tanks Provide The Flexibility Needed For Many Commercial Applications.

    Commercial Storage Tanks are vertical tanks designed for large Installed individually, or in parallel manifold, these storage tanks can provide more than 80% draw capability without an appreciable temperature decrease in single temperature applications. Capacity in gallons is 115 or 175. Water Conn. is 2 or 2-1/2. Dimensions vary per model.

    Click for more
  • A.O. Smith® Commercial Storage Tanks

    A.O. Smith® Commercial Storage Tanks
    See all 9 items in product family
    A.O. Smith® Commercial Storage Tanks Are Designed For Use With Gas-Fired Copper Heat Exchanger Equipment And Other A.O. Smith Hot Water Systems.

    A.O. Smith® Commercial Storage Tanks provide durable storage of any potable water at temperatures of 180°F or lower. Internal surfaces exposed to water are glass-lined per ASME, HLW procedures using an NSF approved glass-lining compound for long lasting reliability. Magnesium anodes help extend tank life. Most models allow vertical or horizontal mounting. Jacketed Tanks are surrounded by high density fiberglass insulation that meets or exceeds requirements of US Department of Energy and ASHRAE standards. Available storage capacities range between 80 and 1000 gallons. Dimensions vary per model.

    Click for more
Featured Items