Browse Woodworking Workbenches

(79 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Glue & Stain Benches

    Glue & Stain Benches
    See all 4 items in product family
    Glue & Stain Benches Are Used For Workshops, Classrooms And More.

    All glue & stain benches are made using a solid maple frame for lasting durability and strength. Side Clamp Benches are made specifically for bar clamps, and are used for gluing projects or clamp storage. Benches feature an open top with 17 sets of 3/4"W grooves that accept bar clamps measuring 3’ and over. Lower center rail is adaptable for storage of hand screws and C-clamps. Side clamp benches are available with or without a drip pan. Glue & Stain Benches are made with a 1-1/4” plywood top covered with heavy-coated galvanized steel. Bottom shelf has a 4” rear retaining lip. Glue and stain benches are available with or without casters. Limited Lifetime Warranty.

    Click for more
  • Sjobergs Woodworking Benches

    Sjobergs Woodworking Benches
    See all 22 items in product family
    Sjobergs Woodworking Benches Are Used For Woodworking, Wood Shops, Textile Applications And More.

    Sjobergs Woodworking Benches are made of beech wood or laminate for long lasting durability. All benches equipped with vises and a variety of storage options. Dimensions vary per style.

    Click for more
  • Woodworking Workbenches

    Woodworking Workbenches
    See all 42 items in product family
    Woodworking Workbenches Are Used For Workshops, Warehouses, Classrooms And More.

    Woodworking Workbenches are available in a variety of styles. Open Style Wood Workbenches feature a large work surface and a lower shelf. 2-1/4" thick maple top with maple plywood lower shelf. Open Style Wood Workbenches are available as a 2-station unit (28"W) or a 4-station unit (54"W). Open Style Auxiliary Workbenches are used for placement against walls. Shelf features a rear curb to keep contents in place. Solid maple top features angle iron front edge. Plywood shelf is open for maximum functionality. Solid maple legs. Environmentally-friendly UV finish. Units measure 24"D and are available in several lengths and heights. Mitre Box Benches ensure wood pieces are kept flat while mitres are cut. Bench is made using solid maple unit with environmentally-friendly UV finish. Holds a mitre saw up to 26"W and provides a 24" square work surface on both sides. Mitre Box Benches measure 33-3/4"H. Sheet Metal Workbenches are made with a 2-1/4" thick maple top and is protected on two long edges with 2" x 2" angle iron. Solid maple legs and stringers. Plywood shelves are designed to provide open storage of 30" metal sheets. Measures 40"D x 32"H and available in widths of 60" or 96".

    Click for more
Featured Items