Air-powered Impact Wrenches
Brand
Max Torque
BPM
Anvil
Color
Price
Ingersoll Rand® 2235TIMAX-G Air Impact Wrench, 1/2" Drive Size, 930 ft-lbs Max Torque
Anvil
Standard
BPM
1220
Drive Size
1/2 in
Free Speed
8500 rpm
Max Torque
1900 lb-in
Anvil
Standard
BPM
740
Drive Size
1 in
Max Torque
500 lb-in
Anvil
Standard
BPM
1200
Drive Size
1/2 in
Max Torque
180 lb-in
Anvil
Standard
BPM
2100
Drive Size
1/2 in
Ingersoll Rand® Air Impact Wrench, 1/2" Drive Size, 600 ft-lbs Max Torque, 1250 BPM
Max Torque
813 lb-in
Anvil
Standard
BPM
1250
Drive Size
1/2 in
Max Torque
1300 lb-in
Anvil
Standard
Drive Size
3/4 in
Free Speed
6000 rpm