|
Browse Controls (2,153 Items) |
 |
 |
Sub Category |
 |
| Water Heating (57) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Controls |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
Water Heating |
| > |
|
|
|
|
|
|
 |
| Showing 57 items within 8 product groups |
| |
Water Heater Thermostats |
 |
|
|
|
|
|
"Water Heater Thermostats Are Ideal For Commercial, Domestic And Recreational Vehicle Applications.
Water Heater Thermostats are solidly manufactured for long lasting durability and dependability. Feature built-in, non-cycling energy cut-off systems in case of excessive water temperatures. Click for more |
|
|
|
|
Taco® Heat Motor Zone Valves |
 |
|
|
|
|
|
Taco® Heat Motor Zone Valves Provide A Time Proven Method For System Zoning And Control.
Exclusive heat motor design operates silently, while the twist off head allows servicing without disturbing system connections. Provides a convenient way to create individual zones or equipment isolation in a hydronic heating system. Click for more |
|
 |
Robertshaw® Electric Water Heating Thermostats |
 |
|
|
|
|
|
Robertshaw® Electric Water Heating Thermostats Can Be Used For Replacement On Domestic And Commercial Water Heaters.
Thermostats feature automatic cycling and high limit manual reset in compact housing. 3-3/4” in length. Small size ensures firm clamp to tank. Snap action operation, fast and easy wiring, and adjustable temperature ranges. Personal protector included. Click for more |
|
|
|
|
Taco® Plug-In PowerPort Cards |
 |
|
|
|
|
|
Taco® Plug-In PowerPort Cards Allow You To Expand Switching Relays For Up To 20 Zones.
Allows simple integration of advanced features. Plug in any combination of cards and controls to optimize operation of any system. UL and CSA listed. 3 Year Limited Warranty.
Click for more |
|
 |
Taco® Zone Valve Control |
 |
|
|
|
|
|
Taco® Zone Valve Controls Help Simplify Wiring Problems.
Zone valve controls feature easy to follow PC board layouts to eliminate incorrect wiring. External indicator lights provide instant diagnostic feedback. Controls work with up to 4-wire zone valves. Fully fuse protected with 2 isolated end switches and a built-in priority switch. Click for more |
|
|
|
|
Taco Radiant Mixing Block |
 |
|
|
|
|
|
The Taco® Radiant Mixing Block Combines Injection Mixing Control, Injection Circulation, System Circulation And Air Elimination In A Single Radiant Water Heating Device.
Setting up a radiant heating system can be difficult, because there are many separate factors you need to consider. Click for more |
|
 |
Taco® X-Pump Blocks |
 |
|
|
|
|
|
Taco® X-Pump Blocks Are Ideal For Contractors Installing Furnace-Based Air Systems with Radiant Heat For Other Areas.
X-pump blocks provide complete isolation between heat generation and heat delivery in any system. Used with open or closed systems, barrier or non-barrier tubing and where the system heat source is a boiler or water heater. Click for more |
|
|
|
|
Taco® Switching Relays |
 |
|
|
|
|
|
Taco® Switching Relays Allow Total System Customization.
Taco® Switching Relays are made of high quality materials for long lasting durability. Combines clearly labeled PC board layouts with advanced features for ease of use. External indicator lights provide instant diagnostic feedback. UL and CSA listed. Optional Power Port Cards allows you to expand up to 20 zones. Click for more |
|
 |
|
|