Browse Air Purifiers

(346 items)

Narrow Your Results

Availability

Coverage Square Feet

Watts

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 12 items within 3 product groups See all items from other sellers
  • Replacement Filters

    Replacement Filters
    See all 1 items in product family
    Holmes® HLSHAPF600U3 Replacement Modular HEPA Filter for Air Purifiers,10 x 6 1/2 x 2

    Helps remove 99.97% of particles as small as 0.3 microns from passing through the filter. Captures unpleasant odors and common allergens. Maintains consistent high performance over time. Replacing the HEPA filter at least once a year is recommended. Filter Type: HEPA; Filtration Type: HEPA Filter; Filtration For: Dust; Dust Mite Debris; Mold Spores; Odors;Pet Dander; Pollen; Smoke.

    Click for more
  • Negative Air Machines

    Negative Air Machines
    See all 9 items in product family
    Negative Air Machines Filter And Remove Airborne Particles For Applications Including Healthcare, Commercial, Industrial And More.

    Negative air machines are made of polyethylene for long lasting durability. Air machines filter and capture airborne particles inhibiting bacteria, mold and mildew growth. Units can be configured to ventilate or extract air. CFM high is 700, 1000 or 2000. CFM low is 200, 500 or 1000. Voltage is 115. Hertz are 60. Amps are 3, 5, 11 or 15. HPs are 1 or 2. Color finish is Burgundy. Dimensions vary per model.

    Click for more
  • Office Air Cleaners

    Office Air Cleaners
    See all 2 items in product family
    Air Purifiers Remove 99% Of Airborn Particles For Clean Air In Residential And Commercial Environments.

    Air Purifiers have HEPA-type filters that can remove airborne particles as small as 2 microns from air passing through the filter. Three and four speed settings.Recommended for rooms up with 168 sq. ft. and up to rooms with 416 sq. ft. Smoke CADR is 116, and 270.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result