Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Combustion (8)
Remove
Narrow Your Results By:
Our Price
Under $197.00 (1)
$293.00 - $294.00 (2)
$320.00 - $321.00 (1)
$337.00 - $338.00 (1)
$1,038.00 - $1,039.00 (1)
$1,152.00 - $1,153.00 (1)
Over $1,261.00 (1)


      Categories
Controls



Combustion Air Systems
Combustion Air Systems Field Controls Fan-In-A-Can® 24V Gas Up to 110,000 BTU CAS-4JR

Designed to provide combustion air for appliances when direct connection to the burner is not possible (when the appliance is located in a confined space). Designed for optimum safety and includes a proving device that won't allow the burner to engage without the Fan-in-a-Can® operating. Multiple units or additional controls are required for multiple appliance installations. Each unit is equipped with a two speed control for enhanced versatility. When the thermostat calls for heat, the Fan-in-a-Can® engages and begins drawing air into the structure. When air flow is established, the pressure switch closes. The CAS sends a signal to the appliance, allowing the burner to fire. The Fan-in-a-Can® diffuses the outside air into the room near the burner to ensure adequate air for efficient combustion.


Combustion Air Systems
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS DIMENSIONS
PART NO. L" W" H" IMAGE MODEL QTY PRICE
CAS-4JR161116
WBB794589$196.95
CAS-3161116
WBB794593$293.95
CAS-4161116
WBB794594$293.95
CAS-4mV111716
WBB794620$320.95
CAS-4P161116
WBB794627$337.95
CAS-6232322
WBB794668$1,038.00
CAS-7232322
WBB794672$1,152.00
CAS-6SK232335
WBB794673$1,261.00
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
(76)