| |
Oscillating I Beam Mount Industrial Fans |
 |
|
|
|
|
|
I-Beam Mount Fans Suspend From I-Beam Flanges Up To 18”W To Provide Cooling In Hot & Humid Industrial Environments.
Beam mount fans include two 1-1/2” pipes, clamps with U-brackets and hardware for easy I-beam attachment. The highly efficient enclosed 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Click for more |
|
|
|
|
Oscillating Ceiling Mount Industrial Fans |
 |
|
|
|
|
|
Ceiling Mounts Fans Easily Attach To Ceilings To Provide Optimum Cooling For Any Environment.
Industrial ceiling fans mount to ceiling using two 1-1/2” pipes. Ceiling mount fans have a highly efficient enclosed 3-speed, PSC type ball bearing motor that is permanently lubricated to ensure long life. Click for more |
|
 |
Industrial Ceiling Fan |
 |
|
|
|
|
|
These Ceiling Fans Feature A Large Fan Blade Diameter To Help Keep Commercial And Industrial Environments Cool In The Summer And Move Stagnant Air During The Heating Season.
Metal constructed ceiling fans feature steel fan blades with a white epoxy coat finish that is ideal for kitchen, restaurant and retail applications. Click for more |
|
|
|
|
TPI Suspension Blowers |
 |
|
|
|
|
|
| These blowers suspend for hanging applications using steel chains and S-hooks included. Corrosion and dent proof high density polyethylene housing. Permanently lubricated ball bearing motor ensures long life. Front and rear spiral wire safety guards. Includes 15’L SJT-type 3-conductor power cord. 3-Phase Motors and Hazardous Location Models do not include power cords. Click for more |
|
 |
Indoor/Outdoor UL507 Certified Fans |
 |
|
|
|
|
|
| Allows easy installation for wall, ceiling and workstation applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. Click for more |
|
|
|
|
High Velocity Vertical Mount Fans |
 |
|
|
|
|
|
These High Velocity Fans Offer High Concentrated Air Velocity At Distances Over 100’.
Beam Mount Fans include mounting hardware for mounting to beams. Fan hangs down from beam for optimum airflow. Click for more |
|
 |
72" Enclosed Ceiling Fan |
 |
|
|
|
|
|
72 Inch Enclosed Ceiling Fan Is Ideal For Cooling Employees, Machinery Or Livestock.
72 Inch Enclosed Ceiling Fan is solidly manufactured for long lasting durability and dependability. Industrial quality ceiling fan ventilates a floor area of over 6,000 sq. ft. and can be used on ceilings up to 40 feet in height. Provides an air throw of 100 feet on both sides. Click for more |
|
|
|
|
Heavy Duty Ceiling Fan Coolers |
 |
|
|
|
|
|
Heavy Duty Ceiling Fan Coolers Provide Efficient Cooling For Warehouses, Mines And Factories.
Heavy Duty Ceiling Fan Coolers are made with all welded steel housing and heavy duty aluminum fan blades for long lasting durability. These fans can be mounted to ceilings or beams for efficient cooling. Click for more |
|
 |
Heavy Duty Explosion Proof Ceiling Fan Coolers |
 |
|
|
|
|
|
Explosion Proof Fans Provide Efficient Cooling For Hazardous Environments.
Explosion Proof Fans are solidly manufactured for long lasting durability and dependability. Feature all welded steel housings with non-sparking cast aluminum fan blades enclosed in 1/8 inch thick front and rear circular wire mesh guards. Click for more |
|
|
|
|
TPI I Beam Mount Industrial Fans |
 |
|
|
|
|
|
| I-Beam fans include pipes, U-brackets and hardware for I-beam flange attachment. These quality industrial fans feature an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Click for more |
|
 |
TPI Ceiling Mount Industrial Fans |
 |
|
|
|
|
|
| Ceiling Mount Fans include a mounting plate for ceiling applications. TPI ceiling fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. Industrial ceiling fans include 3 quiet aluminum blades enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Click for more |
|
|
|
|
TPI Suspension Mount Industrial Fans |
 |
|
|
|
|
|
| Suspension mount fans easily hook on to rods and pipes for hanging applications. TPI fans feature an enclosed permanently lubricated PSC-type ball bearing single-phase motor for long life and optimum performance. Suspension fans have 3 quiet aluminum blades enclosed in double locking chrome plated wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Click for more |
|
 |
TPI Hazardous Location Suspension Mount Industrial Fans |
 |
|
|
|
|
|
| Suspension mount fans easily hook on to rods and pipes for hanging applications. These industrial fans feature an enclosed permanently lubricated PSC-type ball bearing motor for long life and optimum performance. TPI fans have 3 quiet aluminum blades that are enclosed in double locking wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Click for more |
|
|
|
|
TPI Hazardous Location I Beam Mount Industrial Fans |
 |
|
|
|
|
|
| Industrial beam mount fans attach to I-beam flanges using included fan mount and u-brackets. TPI fans include an enclosed permanently lubricated, PSC-type ball bearing motor that ensures long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Click for more |
|
 |
TPI Hazardous Location Ceiling Mount Industrial Fans |
 |
|
|
|
|
|
| These industrial fans mount to the ceiling with included anchoring plate for safe operation. TPI ceiling mount fans feature an enclosed permanently lubricated PSC-type ball bearing motor that ensures long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Click for more |
|
|
|
|
Airmaster Explosion Proof Ceiling Mount Fans |
 |
|
|
|
|
|
Airmaster Explosion Proof Ceiling Mount Fans Are Ideal For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More.
Airmaster Explosion Proof Ceiling Mount Fans are made with an aluminum and steel body for lasting durability. Explosion-proof ball bearing motor helps ensure safety. Click for more |
|
 |
Airmaster Explosion Proof I Beam Mount Fans |
 |
|
|
|
|
|
Airmaster Explosion Proof I Beam Mount Fans Are Ideal For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More.
Airmaster Explosion Proof I Beam Mount Fans are made with an aluminum and steel body for lasting durability. Explosion-proof ball bearing motor helps ensure safety. Ultra-quiet cast aluminum propeller and OSHA-approved safety guards. Click for more |
|
|
|
|
Airmaster Industrial Ceiling Mount Fans |
 |
|
|
|
|
|
Airmaster Ceiling Mount Fans Are Ideal For For Schools, Offices, Studios And More.
Airmaster Ceiling Mount Fans are made with an ultra-quiet die cast aluminum airfoil propeller for lasting durability. Quiet operation allows use in social venues. Single-phase ball bearing motor is totally enclosed to ensure protection from debris and dust for a long, reliable life. Click for more |
|
 |
Airmaster Industrial I Beam Mount Fans |
 |
|
|
|
|
|
Airmaster Industrial I Beam Mount Fans Are Ideal For Use In Classrooms, Offices, Recreation Areas And More.
Airmaster Industrial I Beam Mount Fans are made with an ultra-quiet die cast aluminum airfoil propeller, allowing for non-disruptive use in social venues. Click for more |
|
|
|
|
Airmaster Channel Mount Yellow Safety Fan |
 |
|
|
|
|
|
Airmaster Channel Mount Yellow Safety Fans Are Ideal For Use In Warehouses, Garages, Factories And More.
Airmaster Channel Mount Yellow Safety Fans are made in a high-visibility safety yellow color.
The fan mounts to a channel iron using the U-bolts and clamps provided lifting the fan off the floor; a safety cable is provided as required. Click for more |
|
 |
TPI Unassembled Suspension-Mount Fans |
 |
|
|
|
|
|
TPI Unassembled Suspension-Mount Fans Are Ideal For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.
TPI Unassembled Suspension-Mount Fans are solidly manufactured for long lasting durability and dependability. Designed for secure suspension mounting. Totally enclosed motor with steel hub/spider aluminum paddle blades. Click for more |
|
|
|
|
TPI Unassembled Ceiling Fans |
 |
|
|
|
|
|
TPI Unassembled Ceiling Fans Are Ideal For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.
TPI Ceiling Fans are solidly manufactured for long lasting durability and dependability. Designed to be securely mounted on open ceiling. Totally enclosed motor with steel hub/spider aluminum paddle blades. Easy access hinged guard. Click for more |
|
 |
TPI Unassembled I-Beam Fans |
 |
|
|
|
|
|
TPI Unassembled I-Beam Fans Are Ideal For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.
TPI Unassembled I-Beam Fans are solidly manufactured for long lasting durability and dependability. Designed for secure mounting on overhead I-beam. Totally enclosed motor with steel hub/spider aluminum paddle blades. Easy access hinged guard. Click for more |
|
|
|
|
|
 |