Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

HVAC Pumps & Circulators


(671 Items)
Sub Category
Hydronic Valves & Accessories (130)
Remove
Narrow Your Results By:
Brand
Honeywell (99)
Taco Inc. (26)
White Rodgers (6)
Our Price
Under $40.00 (5)
$40.00 - $60.00 (5)
$60.00 - $70.00 (7)
$70.00 - $90.00 (16)
$90.00 - $100.00 (34)
$100.00 - $150.00 (53)
$150.00 - $200.00 (9)
Over $350.00 (2)



      Categories
HVAC Pumps & Circulators


More Choices In HVAC Pumps & Circulators

Circulators

Condensate Pumps

Expansion Tanks, Air Vents...

Flanges, Seals & Mounts

Fuel Oil Pumps

Hydronic Valves & Accessori...

Pump & Circulator Accessori...

       

Showing 130 items within 10 product groups
 

Zone Valves

View 91 Products
Zone Valves
View 91 Products
"Motorized Zone Valves For Hydronic Heating And Cooling Systems Are Available In A Range Of Models To Meet All System Requirements.

Motorized Zone Valves For Hydronic Heating And Cooling Systems are solidly manufactured for long lasting durability and dependability. Click for more
 

Taco® 5000 Series Mixing Valves

View 7 Products
Taco® 5000 Series Mixing Valves
View 7 Products
Taco® 5000 Series Mixing Valves Provide Fail-Safe Security In A High Flow, Low Headloss Valve.

Taco® 5000 Series Mixing Valves are made of a nickel plated, cast gunmetal body for long lasting durability. Offers extended mix temperature range of 85-150°F. Provides ultimate performance across multiple mixing and diverting applications. Click for more

Mixing Valves

View 6 Products
Mixing Valves
View 6 Products
Mixing Valves Are Ideal For Hot Water Heaters And Boilers To Blend Hot And Cold Water And Ensure Constant, Safe Outlet Temperatures.

Mixing Valves include an ASSE 1017 mixing valve, cold water tee fitting and flexible stainless steel connector. Fits virtually all water heaters up to 1" with all necessary adapters included. Click for more
 

Taco® Cartridge Style Pressure Reducing Valves

View 3 Products
Taco® Cartridge Style Pressure Reducing Valves
View 3 Products
Taco® Cartridge Style Pressure Reducing Valves Feed Water Into Systems When Pressure Drops Below The Setting In The Valve.

Valves are made for superior output pressure stability. One-piece cartridge build reduces diaphragm load and extends overall product life. Balance is constantly maintained between diaphragm position and spring tension for superior performance. Click for more

Taco® iSeries Mixing Valves

View 2 Products
Taco® iSeries Mixing Valves
View 2 Products
Taco® iSeries Mixing Valves Are Ideal For Precise Dial-In Temperature Control For Heating Systems.

Mixing valves ensure optimal temperature control with boiler protection. Offers 2-way injection and 3-way or 4-way mixing. Valves operate off constant power or relay end switch. Fail-safe mode and sensors included. Outdoor reset control is built in. Click for more
 

Taco® Boiler Feed Valves

View 5 Products
Taco® Boiler Feed Valves
View 5 Products
Taco® Boiler Feed Valves Automatically Feed Water To A System Whenever Pressure In The System Drops Below The Pressure Setting Of The Valve.

Valves are adjustable from 10 to 25 psi. Built-in check prevents emptying of the system if incoming pressure fails and the fast fill lever is lockable. Click for more

Taco® Flo-Chek Valves

View 7 Products
Taco® Flo-Chek Valves
View 7 Products
Taco® Flo-Cheks Have Dependably Stopped Gravity Circulation In Forced Hot Water Heating Systems For Over 40 Years.

Flo-cheks open automatically when the circulator starts running. Thumb screw manually opens the valve. Can be used in systems with multiple circulator zones to allow heat to flow only into the zones that are calling for heat. Click for more
 

Manifolds

View 5 Products
Manifolds
View 5 Products
Honeywell RM Series Radiant Manifolds Are Used To Control Individual Heating Loop Flow And Temperature Controls Through Both Supply And Return Configurations.

Individual tubing loops are connected to the manifolds using connection adapters. Click for more

Damper & Valve Linkages

View 2 Products
Damper & Valve Linkages
View 2 Products
Damper And Valve Linkages Are Ideal For Connecting Steam And Water Valves.

Damper And Valve Linkages are made of high quality materials for long lasting durability. Connects Modutrol Motor to a 2- or 3- way valve. Used primarily on V5011 or V5013 steam and water valves. Applicable to 2-Way or 3-Way valves in modulating or two-position service. Click for more
 

Taco® Hydro-Sep™ Hydraulic Separators

View 2 Products
Taco® Hydro-Sep™ Hydraulic Separators
View 2 Products
Taco® Hydro-Sep™ Hydraulic Separators Are Compact Units That Allow Fast And Efficient Installation Of Primary/Secondary Piping For Many Different Boilers.

Assists in the removal of unwanted air and dirt particles, preventing their damaging effects on system components. Click for more
Universal Cast Iron Flo-Chek - 3/4" Npt

Universal Cast Iron Flo-Chek - 3/4" Npt

From $38.95
More Info
Add to Cart
24V Low Voltage Motorized Zone Valves W/ 3.5 Capacity

24V Low Voltage Motorized Zone Valves W/ 3.5 Capacity

From $64.95
More Info
Add to Cart
3/4" Asse 1017 Mixing Valve

3/4" Asse 1017 Mixing Valve

From $90.95
More Info
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
(84)