Browse Mobility Aids & Wheelchairs

(2,751 items)

Narrow Your Results

Weight Capacity

Seat Width

Seat Depth

Overall Height

Color

Our Price

 
Go

Recently Viewed

Categories

  • Bariatric Sentra Extra Heavy Duty Wheelchairs

    Bariatric Sentra Extra Heavy Duty Wheelchairs
    See all 36 items in product family
    Bariatric Sentra Extra Heavy Duty Wheelchairs Offer A Weight Capacity Of Up To 500 Pounds.

    Bariatric Sentra Extra Heavy Duty Wheelchairs are constructed with a carbon steel frame and triple coated chrome finish for long lasting durability and dependability. Padded armrests provide comfort. Crack proof aluminum footplates for added support. Heavy duty, flat free 8 inch front casters and extra heavy duty front forks provide mobility. Push-to-lock wheel locks allow for stationary positioning. Urethane tires mounted on composite wheels with chrome handrims require low maintenance. Available with detachable full arms or desk arms. Seat widths are 20 in., 22 in. and 24 in.. Seat depth is 18 in.. Overall height is 36 in..Weight capacities are 400 lbs and 450 lbs. Color is Black Upholstery/Chrome Frame. Overall dimensions vary per type. Quantity is 1.

    Click for more
  • Bariatric Sentra Heavy Duty Extra Extra Wide Wheelchairs

    Bariatric Sentra Heavy Duty Extra Extra Wide Wheelchairs
    See all 12 items in product family
    These Bariatric Heavy Duty, Extra Wide Wheelchairs Offer A 700 Lb. Weight Capacity!

    Durable reinforced nylon upholstery. Extra large armrests for comfort and support. Reinforced steel gussets for extra strength. Extra large, crack proof aluminum footplates provide support. Includes heavy duty, flat free 8” front casters and extra heavy duty front forks. Push-to-lock wheel locks for stationary positioning. Available with Detachable Full Arms or Desk Arms. Sentra EC Wheelchairs are made with a carbon steel frame. Triple coated chrome for an attractive appearance. Includes padded armrests and steel spoke wheels. Sentra Deluxe Wheelchairs have a silver vein powder coat finish. Includes contoured plastic armrests and steel magnesium wheels. Limited Lifetime Warranty.

    Click for more