Browse Wire Mesh Partitions & Fencing

(1,472 items)

Narrow Your Results

Free Shipping

Country of Origin

Construction

  • Less...
  • More...

Approx. Break Strength Lbs

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 44 items within 5 product groups See all items from other sellers
  • Polyrope Fence Wires

    Polyrope Fence Wires
    See all 5 items in product family
    Polyrope Fence Wires Is Recommended For Permanent Horse Pastures Due To Its Strength. Polyrope Fence Wires are made of polyethylene, copper and stainless steel to provide long lasting durability. Highly visible twist of blue is used for fenced in horse pastures. Available styles for number of conductive wires is 4, 6, 8 and 9. Wire break strengths range from 800-1500 lbs. UV stabilized for longer life. Lengths and diameters vary per style.

    Click for more
  • Polywire Fence Wires

    Polywire Fence Wires
    See all 6 items in product family
    Polywire Fence Wires Are Used For Portable Electric Fences.

    Polywire Fence Wires are made of polyethylene and stainless steel to provide long lasting durability. Used for permanent or temporary installations, Fence Wires provide an excellent high level of conductivity that allows for the use of high and low powered battery energizers. UV stabilized for longer life and easy to respool. Available in 3, 6 or 9 conductive wires. Break strengths are 85, 125 and 360 lbs. Available colors are Blue/Black, White, Blue/Green and Yellow/Black. Lengths and diameters vary per model.

    Click for more
  • Polytape Fence Wires

    Polytape Fence Wires
    See all 11 items in product family
    Polytape Fence Wires Are Environmentally Friendly For Fencing Erected In Residential Areas.Polytape Fence Wires are made of polyethylene and stainless steel to provide long lasting durability. Low tone and earth colors provide excellent fencing for horses or cows. Available styles for number of conductive wires is 5, 6, 7, 10, 13, 14, 15 and 18. Wire break strengths range from 175-1045 lbs.Low visibility for low key areas, inside board fences or residential environments. UV stabilized for longer life. Lengths and diameters vary per style.

    Click for more
  • Aluminum Fence Wires

    Aluminum Fence Wires
    See all 18 items in product family
    Aluminum Fence Wires Are Used For Livestock Grazing Areas And More.

    Aluminum Fence Wires are made of 12.5 gauge (0.098in) aluminum for long lasting durability. High grade alloy with bright, shiny smooth finish provides high visiblility for livestock and humans. Conducts electricity 4 times greater than steel and is one third the weight of steel. Flexible material makes it easily hand tied and twisted. Easy to re-spool. Ideal for controlled grazing. No-rust material and easy, no tool installation. Compatible with any charger or accessories. Wire lengths range from 120' - 5280'. Wire diameters range from 0.052 - 0.114. Break strength in lbs are 90, 139, 173, 209, 431, and 585. Wire gauges range from 9 - 17.

    Click for more
  • Galvanized Steel Fence Wires

    Galvanized Steel Fence Wires
    See all 4 items in product family
    Galvanized Steel Fence Wires Are Used For All Types Of Fencing Applications.

    Galvanized Steel Fence Wires are made of high quality class 3 galvanized steel wire to provide long lasting durability. Excellent for all types of fencing applications. Wire lengths are 1320 or 2640 feet. Wire diameters are 0.053, 0.0643 and 0.079. Wire gauges are 14, 16 and 17. Break strength in lbs is 250, 400 and 550 lbs.

    Click for more

Additional Items

Sort By: 
1 2 3

52 Results 24 72per pg

Sort By: 
1 2 3

52 Results 24 72per pg