Browse Saws & Blades

(4,464 items)

Narrow Your Results


Our Price


Recently Viewed


  • Proxxon Bench Circular Saw and Accessories

    Proxxon Bench Circular Saw and Accessories
    See all 7 items in product family
    Proxxon Bench Circular Saw And Accessories Are Used For Commercial And Industrial Workshops.

    Bench Circular Saw worktable is constructed of machined and perfectly planed aluminum for reliability and long lasting durability. Micro design is perfect for small, precision jobs where working with a regular circular saw would be too dangerous. Accessories include a large array of carbide tipped, diamond and steel blades for increased precision and versatility. Available in Bench Circular Saw KS 115, Carbide Tipped Blade, Diamond Blade, Crosscut Blade ┬┐Super Cut", HSS Saw Blade and Tungsten Carbide Blade

    Click for more
  • DeWalt Cordless Metal Cutting Saws

    DeWalt Cordless Metal Cutting Saws
    See all 3 items in product family
    DeWalt Cordless Metal Cutting Saws Feature A Soft, Comfortable Grip Back Handle That Provides Balance And Flexibility.

    DeWalt Cordless Metal Cutting Saws have a sturdy construction for long lasting durability and strength. Lithium Ion Metal Cutting Saws (Tool Only) offer superior balance and ergonomics for accurate cuts with reduced user fatigue. Dual bearing blade guide rollers provide increased reliability in the blade support system. Blade tracking adjustment ensures increased blade life. Tool-less blade changing lever loosens blade tension for quick and easy changing. The 2-1/2 in. cut capacity can cut up to 2 in. SCH 40 pipe. Includes an integrated hang hook that allows saw to be hung without damaging the front handle or base. Lithium Ion Metal Cutting Circular Saw Kits are used for cutting quickly and cleanly through a variety of metallic construction materials. Comes with two 20 volt batteries and a 5-1/2 in. blade.

    Click for more
  • Milwaukee Cordless Metal Cutting Saws

    Milwaukee Cordless Metal Cutting Saws
    See all 3 items in product family
    Milwaukee Cordless Metal Cutting Saws are used for cutting a variety of metals such as uni-strut, galvanized pipe, metal studs and more. 28V high-power motor delivers 3,200 RPM and features an electric brake for quick, repetitive cutting. Large impact-resistant window provides clear line of sight. Built-in LED light provides added illumination. Metal cutting saws are available individually or as part of a kit. 5 Year Limited Warranty.

    Click for more
Featured Items