Browse Hex Keys & Drivers

(2,735 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 2" Ball End Bits Metric

    2
    See all 12 items in product family
    Bondhus® 2" Ball End Bits Metric Tools Come In A Wide Variety Of Tip Sizes For Increased Versatility.

    Bondhus® 2" Ball End Bits Metric Tools are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. These ProHold® Socket Ball End Bits w/o Sockets utilize ProHold® technology for easier insertion and extraction. A ProGuard™ finish helps to protect from corrosion and rust. Tip sizes range from 3mm to 19mm.

    Click for more
  • Hex Bits W/ Out Sockets Inch

    Hex Bits W/ Out Sockets Inch
    See all 49 items in product family
    Hex Bits Without Sockets Inch Allows Insertion Or Extraction In Difficult To Reach Places In Maintenance And Mechanical Environments.

    Hex Bits Without Sockets Inch are made of high torque steel for long lasting durability. Two component handle with thermoplastic core offers strength and resistance to splitting. Molded on rubber coating provides comfortable gripping surface. Corrosion and rust resistant finish provides tool protection. Tip sizes range from 1/8” to 2-1/2” andT8 to T60. Handle lengths are 2” 2-1/2” 3” and 6”. Color is Black with a ProGuard℡ finish.

    Click for more
  • Hex Bits W/ Out Sockets Metric

    Hex Bits W/ Out Sockets Metric
    See all 46 items in product family
    Hex Bits Without Sockets Metric Allows Insertion Or Extraction In Difficult To Reach Places In Maintenance And Mechanical Environments.

    Hex Bits Without Sockets Metric are made with high torque steel for long lasting durability. Two component handle with thermoplastic core offers strength and resistance to splitting. Molded on rubber coating provides comfortable gripping surface. Corrosion and rust resistant finish provides tool protection. Tip sizes range from 2.5 mm to 36 mm. Handle lengths are 2”, 2-1/2”, 3” and 6”. Color is Black with a ProGuard℡ finish.

    Click for more
  • Hex Bits W/ Sockets Metric

    Hex Bits W/ Sockets Metric
    See all 26 items in product family
    Hex Bits With Sockets Are Available In Various Lengths, Tip and Drive Sizes.

    Hex Bits With Sockets are made for long lasting strength, durability and dependability. Bondhus Prohold® Hex Bits are made with Protanium® High Torque Steel and ProGuard™ corrosion resistant finishes. 2 and 6 inch length hex bits are available in 3 to 9 mm tip sizes with 3/8 inch socket drive size or 10 to 19 mm tip sizes with 1/2 inch socket drive size. Stanley® brand offers 7-piece 3/8 inch socket drive size Metric or Fractional sets.

    Click for more
  • Moody Tools Hex Bits

    Moody Tools Hex Bits
    See all 2 items in product family
    Moody Tools 49-2350 #0 / #0 Tri-Point Hex Bit

    • Includes 27 screwdrivers and one 3" extension
    • Knurled, plated steel handle with solid locking chuck nose
    • Handles have
    • hex-shaped swivel top for excellent fingertip control
    • The chrome vanadium blades are replaceable
    • Packaged in Vinyl Pouch
    • Includes blade sizes: Slot 0.6, 1.0, 1.4, 1.8, 2.0, 2.5mm; Phil #0, #1; Hex 0.7, 0.9, 1.3, 1.5, 2.0, 2.5mm; Nut 2.0, 2.5, 3.0, 3.5, 4.0mm; Open-end Wrenches 2.5, 3.0, 3.2, 4.0, 5.0, 5.5, 6.0, 7.0mm
    Click for more
  • K-Tool Hex Bits

    K-Tool Hex Bits
    See all 14 items in product family
    K-Tool Hex Bits Are Used For Use With Power Tools In Industrial Applications.

    K-Tool Hex Bits are made of chrome vanadium steel and heat treated for long lasting durability. All pieces are marked with part number and size for ease of identification. Sizes available are Fractional: 1/8" 3/16", 7/32",1/4 " , 5/16" and 3/8" and Metric: 3mm, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm and 10mm. Lifetime warranty is included.

    Click for more
  • Hex Bits W/ Sockets Inch

    Hex Bits W/ Sockets Inch
    See all 24 items in product family
    Bondhus® Hex Bits With Sockets Inch Toola Are Available In Both 2" And 6" Models.

    Bondhus® Hex Bits With Sockets Inch Tools are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. These ProHold® Socket Hex Bits With Sockets utilize ProHold® technology for easier insertion and extraction. A ProGuard™ finish helps to protect from corrosion and rust. Tip sizes range from 1/8" to 3/4". Choose from socket sizes of 3/8" and 1/2".

    Click for more
Featured Items