Sanders
Sanders are used to eliminate rough spots, uneven surfaces, or imperfections, resulting in a smooth and even finish. There are various types of sanders for any project, including belt and disc sanders. They are equipped with powerful motors that provide consistent and efficient sanding performance across multiple materials. The sanders can be used in various applications, including woodworking, metalworking, and automotive refinishing.
Belt Size (WxL)
View All Belt Size (WxL)
Brand
Motor Voltage
View All Motor Voltage
Phase
Belt Speed
View All Belt Speed
Voltage
Motor Horsepower
View All Motor Horsepower
Height
Price
Most Relevant
Compare
1
1
Ships Same Day
Motor Horsepower
1.5 HP
Phase
1
Motor Voltage
120 V
Disc Diameter
9 in
Compare
1
1
Free Shipping
Ships in 3 Business Days
Motor Horsepower
1/3 HP
Phase
1
Motor Voltage
115 V
Disc Diameter
8 in
Compare
1
1
Free Shipping
Ships in 2 Business Days
Motor Horsepower
3/4 HP
Phase
1
Disc Diameter
9 in
Belt Speed
2258 SFPM
Compare
1
1
Free Shipping
Ships in 2 Business Days
Motor Horsepower
3/4 HP
Phase
1
Motor Voltage
115 V
Disc Diameter
8 in
Compare
1
1
Free Shipping
Ships in 14 Business Days
Motor Horsepower
1 HP HP
Phase
1
Motor Voltage
110V V
Disc Diameter
6 in
Compare
1
1
Free Shipping
Ships in 14 Business Days
Motor Horsepower
3 HP
Phase
3
Motor Voltage
220 V
Disc Diameter
20 in