Browse Locking & Lockout Devices

(2,027 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Combination/Keying

  • Less...
  • More...

Shackle Diameter Inches

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Master Lock® Safety Padlocks

    Master Lock® Safety Padlocks
    See all 156 items in product family
    Master Lock® Safety Padlocks Provide Equipment Security For Applications Including Industrial, Manufacturing, Commercial, and More.

    Master Lock® safety padlocks are made of thermoplastic and steel for durability and corrosion resistance. Padlocks are designed for machinery lockout and tagout applications. Includes high security safety cylinder lock with key. Lightweight body is non-conductive for operator safety. Baked on powder-coated finish provides corrosion resistance. Bright color options ensure high visibility. Type is Keyed Different. Package quantities are 1 and 1 Box of 8 Locks. Colors are Black, Blue, Green, Orange, Purple, Rainbow Pack, Red, Teal, and more. Dimensions vary per model.

    Click for more
  • Control Locks, Links, & Seals

    Control Locks, Links, & Seals
    See all 8 items in product family
    Safety Control Locks And Seals Provide Assurance That Contents Are Secured.

    Safety Control Locks And Seals are sturdily made for lasting dependability and reliability. No tools are required. Once locked, seals must be broken to open. Wide selection available to suit particular need or application. Padlock Control Seals have tapered thicknesses that allow you to control the break strength from easy to medium to hard. Safety Control Links are unique, disposable mini padlock devices, also available in a mini-pak. Safety Control Seals are designed for narrow slot openings and are available in red, green or blue colors, with or without numbers, for coding or identification purposes. Sure Strip Safety Seals have a minimum of nine locking positions. Simply slide the narrow end through the item opening and then through the barrel to lock.

    Click for more
  • ABUS Safety Lockout Padlocks

    ABUS Safety Lockout Padlocks
    See all 48 items in product family
    Safety Lockout Padlocks Are Essential Tools To Prevent Accidents During Machinery Maintenance.

    Safety Lockout Padlocks feature a solid aluminum core with strong steel shackle for long lasting durability and performance. Lockout padlock body and 1/4" diameter shackle are insulated against electric shock for additional safety. High precision 6-pin cylinder reduces the risk of tampering or damage. Colorful plastic housing provides quick identification of job tasks and responsible personnel. Types include Keyed Alike, Keyed Different and Master Keyed to meet specific workplace needs. Color finishes are Black, Blue, Brown, Green, Orange, Purple, Red and Yellow. Shackle inside height varies by model.

    Click for more
  • Padlock Labels

    Padlock Labels
    See all 4 items in product family
    Padlock Labels Are Clear Laminate Overlabels, Photo ID Labels, and Bi-Lingual Labels for Lockout/Tagout Safety Applications.

    Padlock Labels are available with ‘Danger Do Not Remove’ wrap around warning and includes clear over-laminate to protect writing. Photo ID padlock ‘Danger’ labels include a picture of the employee responsible sealed under a laminate coating. Easy-to-use design for on-site laminating of photos. Bi-Lingual labels have North American English/Spanish, and English/French padlock labels that fit on 410, 411, and 406 safety padlocks. Dimensions and package quantities vary.

    Click for more
  • Padlock Accessories

    Padlock Accessories
    See all 6 items in product family
    Padlock Accessories Provide Security for Lockout/Tagout Applications.

    Padlock Accessories include Extreme Environment Padlock Covers, and Padlock Wall Racks with 8- and 22-lock capacities. Extreme Environment padlock covers have a thermoplastic body with shackle and keyway seal to help keep out dust and grime in extreme environments..Heavy Duty Padlock racks are made of heavy gauge steel to ensure long life in manufacturing facilities. Includes labels in English, Spanish/English and French/English. Dimensions vary.

    The Master Lock No. S30COVERS Extreme Environment Padlock Covers are designed for Master Lock Nos. S30, S31 and S32 Zenex™ Thermoplastic safety padlocks and feature a shackle and keyway seal to help keep out dust and grime in extreme environments. The Rugged TPE (Thermoplastic Elastomer) weather resistant, silicone free, cover provides protection in harsh environments.
    Click for more
  • Master Lock® Padlock Keyed-Alike Sets

    Master Lock® Padlock Keyed-Alike Sets
    See all 162 items in product family
    Master Lock® Padlock Keyed-Alike Sets Have High Durability for Physically Harsh Environments.

    These locks are made with a wide reinforced laminated steel, anodized aluminum, or thermoplastic body for maximum security in lockout/tagout applications. Anodized aluminum locks are suitable for lockout in food processing facilities. 4- or 6- pin tumblers provide additional security. Dimensions vary.


    • UV stable
    • OSHA compliant
    • Non-Key retaining - ensures padlock is not accidentally left unlocked
    • Photo identification label available for immediate user recognition
    • Ideal when locks may be subjected to physical abuse
    Click for more
  • Master Lock® Safety Padlocks Keyed Alike

    Master Lock® Safety Padlocks Keyed Alike
    See all 45 items in product family
    Master Lock® Safety Padlocks Are Corrosion Resistant for Extreme or Corrosive Environments.

    Master Lock® Safety Padlocks Keyed Alike provide security for lockout/tagout needs. The marine grade stainless steel construction of the lock body stands up to corrosive environments, chemicals, and temperature extremes. Locks are lightweight and easy to carry and padlock so it provides high levels of security. The safety cylinder with key retaining ensures that the padlock is not left unlocked. Shackle diameters are 3/16" and 1/4". Color finishes are Black, Blue, Green, Orange, Purple, Red, Teal, and Yellow. Dimensions vary.


    • UV stable
    • Marine grade 316 stainless steel shackle provides superior corrosion resistance
    • Thermoplastic body with shackle clearance
    • OSHA compliant
    • Non-Key retaining - ensures padlock is not accidentally left unlocked
    • Includes English write-on "Danger" and "Property Of" labels; 14 language options available for global identification purposes
    • Photo identification label available for immediate user recognition
    • 6-pin tumbler
    Click for more
  • Vestil® Security Seals

    Vestil® Security Seals
    See all 8 items in product family
    Security Seals Are Used For Sealing Trailers, Gates, Hatches And Doors.

    Security Seals are made of polypropylene and metal for long lasting durability. Designed to reveal even the slightest tampering attempts. Types are Sequentially Numbered and Not Sequentially Numbered. Colors are Blue and Red. Lengths are 3", 8-1/8", 8-1/4", 14-1/8" and 15". Package quantity is 100.

    Click for more