Browse Struts & Framing

(1,174 items)

Narrow Your Results

Material

Pipe Size Inches

  • Less...
  • More...

Finish

Our Price

 
Go

Recently Viewed

Categories

  • Superstrut Metal Framing Channels

    Superstrut Metal Framing Channels
    See all 6 items in product family
    Superstrut Metal Framing Channels Come In A Variety Of Styles To Fit A Wide Array Of Applications.

    Superstrut Metal Framing Channels are made of steel or stainless steel for long lasting durability and strength. Choose from Steel Channels, Stainless Steel Channels and Steel Combination Channels for increased versatility. Available with Silvergalvor Green Urethane finishes for added protection and dependability. Width is either 13/16 in. or 1-5/8 in.

    Click for more
  • Superstrut Channel Pipe and Conduit Clamps

    Superstrut Channel Pipe and Conduit Clamps
    See all 38 items in product family
    Superstrut Channel Pipe And Conduit Clamps Are Designed To Provide A Secure Hold On Rigid/MC Conduit And Pipes.

    Superstrut Channel Pipe And Conduit Clamps are made of steel or stainless steel for long lasting durability and strength. Available in a wide variety of styles to fit the job at hand. Choose from Cobra Clamps, Electro Galvanized Cobra Pipe Clamps, Steel King Cobra One-Piece Conduit And Pipe Clamps, Steel Pipe Straps, Steel Riser Clamps, Stainless Steel Pipe Straps, Steel Heavy Duty Beam Clamps and Steel Universal Clamps for maximum versatility. Available with GoldGalv or Silvergalv finishes for added protection and dependability. Pipe Sizes range from 3/8 In. to 8 In. Package quantities range from 10 to 100.

    Click for more
  • Superstrut Hangers

    Superstrut Hangers
    See all 21 items in product family
    Superstrut Hangers Are Used For Securing Hanging Pipes Of Various Sizes.

    Superstrut Hangers have a steel construction for long lasting durability and strength. Features a Silvergalvfinish for added protection and dependability. Fits pipe sizes ranging from 1/2 in. to 8 in. J-Pipe Hangers provide a tight, secure fit for confident hanging. Adjustable Clevis Hangers are reliable and easy to adjust. Dimensions, package quantities and maximum recommended loads vary per model.

    Click for more
  • Superstrut General Fittings

    Superstrut General Fittings
    See all 29 items in product family
    Superstrut General Fittings Come In A Variety Of Styles To Fit A Wide Array Of Applications.

    Superstrut General Fittings are made of steel or stainless steel for long lasting durability and strength. Available in several finishes for added protection and increased versatility. Fittings include various types of Angle Fittings, Corner Angles, Corner Plates, Splice Plates, Tee Plates, Angular Fittings, Knee Braces, Square Washers and Steel Z-Supports. Package quantities range from 10 to 100 and dimensions vary per model.

    Click for more
  • Superstrut Post Base

    Superstrut Post Base
    See all 6 items in product family
    Superstrut Post Bases Are Designed For Stability And Dependability.

    Superstrut Post Bases are made of steel or stainless steel for long lasting durability and strength. Choose from Post Base Connectors, Square Post Base Connectors and Diagonal Post Base Connectors to fit the job at hand. Available with Silvergalv, Green Urethane or Brushed Stainless finishes for added protection. Comes in package quantities of 1 or 10, depending on model.

    Click for more
  • Superstrut Brackets

    Superstrut Brackets
    See all 2 items in product family
    Superstrut Brackets Are Used For Use With Shelves And Other Items That Require A 90?? Setup.

    Superstrut Brackets have a steel construction for long lasting durability and strength. Features a Silvergalvfinish for added protection and dependability. Designed for safe, reliable support. Material thickness is 1/4 in., material width is 1-5/8 in. and hole diameter is 9/16 in. Comes in package quantities of 10 or 25.

    Click for more
  • Superstrut Channel Nuts & Hardware

    Superstrut Channel Nuts & Hardware
    See all 29 items in product family
    Superstrut Channel Nuts And Hardware Come In A Variety Of Styles To Fit A Wide Array Of Applications.

    Superstrut Channel Nuts And Hardware are made of steel, stainless steel or nylon for long lasting durability and strength. Choose from various types of Washers, Hanger Rods, Channel Nuts, Channel Nuts With Springs, Cone Nuts, Rod Couplings and Hex Head Cap Screws. Available with Silvergalvand GoldGalv finishes for added protection. Package quantities and dimensions vary per model.

    Click for more
  • Superstrut End Caps

    Superstrut End Caps
    See all 3 items in product family
    Superstrut End Caps Are Designed For Use On B-1400 Series Channels Or ???A??? Series Channels (Depending On Model).

    Superstrut End Caps have a steel construction for long lasting durability and strength. Choose from Neoprene End Covers, Steel End Caps and Steel Strut End Caps With Knockouts for increased versatility. Available with White, Silvergalvor GoldGalv finishes for added protection. Comes in package quantities of 25.

    Click for more