Browse Ductwork, Venting, Fittings, & Caps

(1,065 items)

Narrow Your Results

Availability

Width Inches

Type

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Gauge

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Speedi-Products Aluminum Flex Pipe

    Speedi-Products Aluminum Flex Pipe
    See all 15 items in product family
    Speedi-Products Aluminum Flex Pipes Are Used For Do-It-Yourself And Remodeling Projects With General Purpose Non-Insulated Venting Systems.

    Speedi-Products Aluminum Flex Pipes are made from flexible aluminum for long lasting durability. Join with approved duct mastic sealant and/or tape (not included). Speedi-Products Silver Ducts are multi-ply metalized polyester and aluminum laminate supported by steel wire. Available With or Without Push Fit Ends Flex Pipes have a non-combustible corrugated continuous lock seam and are available With or Without One Crimped End or Clamps Install according local building code. All models made in the USA.

    Click for more
  • Speedi-Boot 90 Degree Boots

    Speedi-Boot 90 Degree Boots
    See all 20 items in product family
    Speedi-Boot 90 Degree Boots Helps HVAC Projects Achieve LEED Certification And Comply With Energy Star Guidelines.

    Speedi-Boot 90 Degree Boots are made with a galvanized telescoping hanging system with pre-attached fasteners that speeds and simplifies installation and prevents vent register sag. Foam gaskets keep out construction debris to preserve indoor air quality and boost HVAC duct system efficiency. Mud ring between boot and building envelope enhances efficiency further. Installs on wood and metal studs and in drop ceilings. Use in remodeling or in residential or commercial new construction Made in USA.

    Click for more
  • Speedi-Boot Square to Round Adapter Boots

    Speedi-Boot Square to Round Adapter Boots
    See all 30 items in product family
    Speedi-Boot Square to Round Adapter Boots Provide Energy Efficient, Air Quality Solutions for LEED Certified and Energy Star HVAC Systems.

    Speedi-Boot Square to Round Adapter Boots feature a unique, telescoping hanger system that allows installation in minutes without major construction. Unique gaskets seal out debris and dust during construction to ensure indoor air quality Mud ring maintains seal between boot and building envelope. Use with wood and metal studs and drop ceilings in both residential and commercial new construction and remodeling. Includes pre-attached fasteners. Made in USA.

    Click for more
  • Speedi-Boot End Boots

    Speedi-Boot End Boots
    See all 13 items in product family
    Speedi-Boot End Boots Are Easy To Install And Improve Energy Efficiency Of HVAC Duct Systems.

    Speedi-Boot End Boots allow installation in just minutes without major construction or lumber thanks to a unique telescoping mounting system Foam gasket seals keep out debris during construction for indoor air quality and enhance energy efficiency of HVAC systems. Used for Energy Star compliance and projects seeking LEED certification. Designed for installation in commercial or residential new construction or remodeling with wood or metal studs or drop ceilings. Additional mud ring ensures solid seal of building envelope. Pilot holes permit easy trim out installation without sagging or misaligned registers. Pre-attached fasteners included. Made in USA.

    Click for more
  • Speedi-Boot 45 Degree Boots

    Speedi-Boot 45 Degree Boots
    See all 14 items in product family
    Speedi-Boot 45 Degree Boots Are Used For Fast Installation And Improved Efficiency Of HVAC Systems.

    Speedi-Boot 45 Degree Boots install in just minutes due to an innovative hanging system the telescopes to fit without additional lumber or construction. Includes pre-attached fasteners. Pilot holes simplify trim out, for precise register alignment and speed. Use with new or existing construction on metal or wood studs or in drop ceilings Protects HVAC system's air quality and enhances efficiency with foam gasket seals and a mud ring. For residential or commercial applications. Made in USA.

    Click for more
  • Speedi-Products Round Pipe

    Speedi-Products Round Pipe
    See all 6 items in product family
    Speedi-Products Galvanized, Round Sheet Metal Pipe, 8 " X 8 " X 5 "

    Speedi-Products 8" Sheet Metal 28 Gauge Round Pipe.For use in HVAC warm air duct supply, return and exhaust systems. Crimped end for easy installation into additional pipe or fittings. Can be used for Remodeling, Do it yourself & New Residential projects.

    Features
    • 8" Sheet Metal 28 Gauge round pipe
    • Used in HVAC warm air supply, return and exhaust duct systems
    • Seal joints W/approved duct mastic sealants
    • Insulate Ductwork for improved energy efficiency and comfort
    • Consult your local building codes for approved installation practices
    Click for more
  • Speedi-Boot Straight Boots

    Speedi-Boot Straight Boots
    See all 13 items in product family
    Speedi-Boot Straight Boots Make HVAC Systems More Efficient And Install In Minutes.

    Speedi-Boot Straight Boots have unique, galvanized hangers that telescope and include pre-attached fasteners for fast installation and precise alignment on wood or metal studs or in drop ceilings. To protect indoor air quality and enhance duct efficiency, foam gaskets form solid seals. For new or existing residential and commercial HVAC systems. Used for LEED certified and Energy Star compliant projects. Mud ring seals gaps between boot and building envelope. Made in USA.

    Click for more
  • Speedi-Boot Wall Stack - Oval Boots

    Speedi-Boot Wall Stack - Oval Boots
    See all 1 items in product family
    Speedi-Boot Wall Stack - Oval Boots Are Used For Fast Installation Of High Efficiency HVAC Ducting.

    Speedi-Boot Wall Stack - Oval Boots fasten to wood or metal studs fast and easily with innovative hanging brackets. Telescoping arms allow mount to be adjusted in seconds and installed with the pre-attached fasteners and pre-drilled pilot holes. Grill registers will stay aligned for professional results. Foam gaskets keep ducts clean and prevent air leakage, enhancing air quality and duct efficiency. Used for projects seeking LEED certification or following Energy Star Guidelines Can be used in drop ceilings, remodeling, and commercial and residential new construction. Made in USA.

    Click for more
  • Speedi-Products Wall Stacks and Accessories

    Speedi-Products Wall Stacks and Accessories
    See all 3 items in product family
    Speedi-Products Wall Stacks And Accessories Are Used For HVAC Supply And Air Return Ducts.

    Speedi-Products Wall Stacks and Accessories are designed for interior wall supply and return air ducts. Ducts can be sealed and insulated for improved energy efficiency and comfort. Use approved duct sealants. Choose from Stacks, 90° and End Boots, and Short Way and Long Way Elbows. Use for do-it-yourself remodeling and home construction projects.

    Click for more