Browse Walk-in Freezers and Refrigerators

(40 items)

Narrow Your Results


Our Price


Recently Viewed


  • Kold Locker™ Walk-In Freezers

    Kold Locker™ Walk-In Freezers
    See all 16 items in product family
    Kold Locker™ Walk-In Freezers Are Used For Commercial Applications Requiring Refrigerated Storage.

    Kold Locker™ Walk-In Freezers are constructed with 26 gauge corrosion resistant stucco embossed coated steel exterior surfaces for long lasting durability and dependability. Capsule Pak™ 1 or 1-1/2 horsepower refrigeration system. Flush coil design provides 100% usable interior space. Automatic condensate vaporizer with no drain line requirement on indoor units. 26 inch wide self-closing door with spring actuated door closer and heavy-duty adjustable cam-lift hinges. Deadbolt locking handle (standard). FRP threshold. Smooth aluminum interior floor. 91 inch height Indoor or Outdoor units are available with Left or Right door hinges, in 72 or 96 inch widths and 72, 96 or 120 inch depths. 15 Year Manufacturers Warranty on panel. 18 Month Warranty on parts and labor.

    Click for more