Dovetail Machines
Type
Phase
Voltage
Brand
Motor Horsepower
Price
Top Height
45 in
Max Dovetail Height
3/4 in
Max Work Piece Size (L x W)
59 x 16-1/2 in
Voltage
230 V
Related Products
This 8-inch jointer meets the demand for accuracy while combining unique, user-friendly functions. The infeed table lever can be used to rapidly position table height, then the handle rotated for fine-adjustment of cut depth. Fence tilting is accomplished by a worm gear system, smoothly operated by a simple handwheel. The tables provide 73" long extended support. A non-mar insert in the fence protects the table from scratches during adjustments. The jointer is available with a three knife cutterhead, or a helical cutterhead with four-sided knife inserts. The operating switch is high ...
The Mobile Base adds a new dimension of flexibility to your Powermatic machines. Equipment previously considered immovable can easily be moved by only one person - rearrange your shop for special projects in just minutes. Made of heavy-duty all welded steel tubular frame and independently locking, non-marking wheels. Features: Heavy-duty frame is welded tubular steel for strong support Steel wheels provide easy mobility, independently lock for stability
The helical cutterhead on this planer provides smoother cutting and a finer finish than conventional knives, and the 74 four-sided indexable carbide knife inserts do not require adjustment after installing. Three V-belts transfer maximum power from the 3HP motor to the cutterhead. Your workpiece will get substantial support from the precision ground cast iron table and two large extension wings. The 4 dust port angles the collection hose away from the work area. Stock return rollers atop the machine speed repetitive cuts. The serrated steel infeed and smooth steel outfeed roller allow for ...
This 1300-pound heavy duty cast iron planer offers rock solid rigidity and accurate planing for years to come. The hinged top allows easy access to the rollers and knives, and has a 5" dust port for easy attachment to any dust collection system. The cutterhead is a helical design with 150 four sided knife inserts – these produce a superior finish and much quieter operation compared to conventional cutterheads, and the inserts are installed without further adjustments. The anti-kickback fingers and pressure bar are located in close proximity to the cutterhead for an exceptional finish. ...
This 16 jointer offers big capacity and performance in a machine that is loaded with features. Large center-mounted fence assembly adjusts easily on a rack and pinion system with ram lock. Preset stops on the fence body allow for fast angle set-up at 45° in and out, and a positive stop for perfect 90° angles. The parallelogram design keeps the table in close proximity to the cutterhead for improved finish and allows for a fast depth of cut adjustment. This design also ensures the tables remain perfectly parallel even after years of tough duty. The specially designed solid steel ...