Jointers
Phase
Type
Price
Powermatic 1610082 Model PJ-882HH 2HP 1-Phase 8" Parallelogram Jointer W/ Helical Cutterhead
Amperage
9 A
Voltage
230 V
Motor Horsepower
2 HP
Fence Size
44-3/4 x 38-3/16 in
Amperage
30 A
Voltage
230 V
Motor Horsepower
3 HP
Fence Size
47-1/4 x 5-1/4 in
Powermatic 1791308 Model 1285 3HP 3-Phase 230V/460V (Prewired 230V) 12" Helical Head Jointer
Amperage
30 A
Voltage
230/460 V
Motor Horsepower
3 HP
Fence Size
47-1/4 x 5-1/4 in
Amperage
13/6.5 A
Voltage
115/230 V
Motor Horsepower
1 HP
Fence Size
32-3/4 x 3-7/8 in
Amperage
9 A
Voltage
230 V
Motor Horsepower
2 HP
Fence Size
38 X 4-3/4 in
Amperage
-- A
Voltage
115 V
Motor Horsepower
1 HP
Fence Size
22-3/4 x 4-3/8 in