Browse Service Equipment

(98 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Ammco Combination Drum Disc Lathes

    Ammco Combination Drum Disc Lathes
    See all 2 items in product family
    Ammco Combination Drum Disc Lathes Are Versatile, Easy-To-Use And Dependable.

    Ammco Combination Drum Disc Lathes are made of steel, plastic and other high quality materials for long lasting durability. Used for correcting problems on vehicles requiring rotors to be machined while still installed. Includes wrenches, silencer bands, boring bars, twin cutter, safety shield and work lamp. Available in a variety of types to meet job requirements. Types areCombination Brake Lathe, Combination Lathe, Disc Rotor Lathe, Medium Duty Lathe, Optional Twin Cutter and Single Pass Combination Lathe.Maximum rotor diameter and thickness, and maximum drum depth vary per type. Color finishes areBlue and Silver.

    Click for more
  • Brake Lathe Adapter Kits

    Brake Lathe Adapter Kits
    See all 1 items in product family
    Brake Lathe Adapter Kits Are Suitable For Passenger Cars, Light Trucks, SUVs and Hubless Trucks.

    Brake Lathe Adapter Kits are made of steel for long lasting durability. Adapters allow superior micro finish on most drums and motors, hubs and hubless including composite. Self-centering and extra mass provide better results with less chatter. Used for use on many flywheels. Each kit includes various adapters and components.Available in a variety of weights and dimensions to meet brake application requirements. Color finish isSilver.

    Click for more
  • Brake Shop Accessories And Bits

    Brake Shop Accessories And Bits
    See all 6 items in product family
    Ventilated Rotor Silencer Bands easily wrap around ventilated rotors to dampen machining vibrations.
    Brake Drum Micrometer measures drum on or off the lathe/ Checks out-of-roundness and diameter. For drum diameters up to 16-1/4" scale graduation in .005 increments. Metric brake drum micrometer is graduated by 0.1 mm and has a range of 152.4 to 406.575 mm.

    Click for more
Featured Items