Browse Adhesives, Applicators, Heat, & Glue Guns

(690 items)

Narrow Your Results

Availability

Our Price

 
Go
  • Shurtape Viny Coated Cloth Tape

    Shurtape Viny Coated Cloth Tape
    See all 6 items in product family
    Shurtape Vinyl Coated Cloth Tape Is Used For A Variety Of Repair, Decorative And Other Taping Applications.

    Shurtape Vinyl Coated Cloth Tape is made of cloth with vinyl coating for long lasting durability. For use in color-coding of piping, equipment, and tools. Other uses include book binding, vinyl repair, decorative, and gaffer's applications. Grades are Industrial Grade and Premium Grade. Widths are 1-1/2 in., 2 in. and 3 in.. Tensile is 60 lbs/in.. Thicknesses are 12mil and 13.5 mil. Color finishes are Black, Red and White. Package quantities are 6, 16 and 24.

    Click for more
  • Shurtape Splicing Tape

    Shurtape Splicing Tape
    See all 11 items in product family
    Shurtape Splicing Tape Is Designed Demanding Corrugator Splicing Applications.

    Shurtape Splicing Tape is made of non-woven tissue coated material for long lasting durability. For use in paper splicing, plastics and other continuous web processes. Used for mounting and laminating irregular shaped metals, foams, foils, and nameplates. Widths are 1/2 in., 3/4 in., 1 in., 1-1/2 in., 2 in., 2-1/2 in., 3 in. and 50m. Tensile strengths are 5 lbs/in., 23 lbs/in. and 27 lbs/in.. Thicknesses are 4.5 mil, 5 mil and 6.5 mil. Color finishes are Natural and White. Package quantities are 1, 16, 20, 24, 36, 48 and 72.

    Click for more
  • Shurtape Mounting & Gaffer Tape

    Shurtape Mounting & Gaffer Tape
    See all 16 items in product family
    Shurtape Mounting And Gaffer Tape Is Used For General Purpose And Industrial Grade Jobs.

    Shurtape Mounting And Gaffer Tape is made from a variety of quality materials and adhesive types for long lasting durability. Available in a variety of types to meet taping job requirements. Double-faced styles allow for easy mounting and fastening applications. Grades are General Purpose And Industrial Grade. Available in a variety of widths, tensile and thicknesses.Colors are Black, Blue Brown, Clear, Green, Natural, Red and White. Package quantities are 16, 24, 36, 48, 72, 96, 144, 192 and 288.

    Click for more